Please note that the item you have bought is a 115V.

Pipe Wrenches | Raptor Supplies Worldwide

Pipe Wrenches

Filter

Pipe wrenches are manual tools designed for gripping and turning pipes and fittings. They have serrated teeth on their jaws that can grip the surface of the pipe and a long handle for applying ... Read More

AMPCO METAL -

Spud Wrenches

StyleModelPrice (ex. VAT)
AW-2224$351.88
AW-2227$316.53
AW-221$171.80
AW-2235$481.36
AW-2233$397.74
AW-2228$407.90
AW-2238$538.53
AW-220$163.46
AW-2217$195.13
AW-2237$538.53
AW-2236$480.91
AW-2241$626.79
AW-2234$384.59
AW-2230$415.25
AW-2225$316.53
AW-2229$384.59
AW-2223$316.53
AW-2222$263.46
AW-2221$263.46
AW-2220$263.46
AW-226$442.99
AW-2219$275.51
AW-2218$183.99
AW-219$128.90
AW-223$302.89
INGERSOLL-RAND -

Impact Wrench Knob

ModelItemPrice (ex. VAT)
1702P-666CR4PNL$8.80
WIHA TOOLS -

Socket Wrench Set, 1/2 Inch Drive Size, 14 Pieces, 3/8 Inch To 1 Inch Socket Size Range

ModelItemPrice (ex. VAT)
31792CV4QPN$1,085.06
WRIGHT TOOL -

Ratcheting Box Wrench

ModelItemPrice (ex. VAT)
9421CV3WNC$31.44
WRIGHT TOOL -

Combination Wrench 2.0 12 Po

ModelItemPrice (ex. VAT)
11-27MMCV3WNE$72.86
GEARWRENCH -

Ratcheting Wrench Set, Alloy Steel, Chrome, 12 Tools, 8 mm To 19 mm Range Of Head Sizes

ModelItemPrice (ex. VAT)
9901DCV4NVK$472.94
KLEIN TOOLS -

Metric Combination Wrench - 17 mm

ModelItemPrice (ex. VAT)
68517CR7EZX$24.73
INGERSOLL-RAND -

Impact Wrench Anvil Kit

ModelItemPrice (ex. VAT)
W7150P-K726CR4PLH$64.14
INGERSOLL-RAND -

Throttle Valve Plunger, Mfr. No. 285B

ModelItemPrice (ex. VAT)
285B-302CR4PQY$12.56
IRWIN INDUSTRIAL TOOLS -

Die Wrench

ModelItemPrice (ex. VAT)
11026ZRCR4XLW$22.69
INGERSOLL-RAND -

Protective Tool Boot

ModelItemPrice (ex. VAT)
W5132-BootCR4PRD$41.10
INGERSOLL-RAND -

Pawl Kit, 1105-K43, 1/4 Inch Ratchet/3/8 Inch Ratchet, 4 Pieces

ModelItemPrice (ex. VAT)
1105-K43CR4PRQ$10.94
INGERSOLL-RAND -

Power Regulator Assembly

ModelItemPrice (ex. VAT)
2135-D249ACR4PRT$10.03
INGERSOLL-RAND -

Screw Pack Of 4, 280/290/293/5 7A Drill

ModelItemPrice (ex. VAT)
510-638-4CR4PWY$17.11
INGERSOLL-RAND -

Impact Wrench Seat

ModelItemPrice (ex. VAT)
402-303CR4PXA$7.43
INGERSOLL-RAND -

Air Strainer

ModelItemPrice (ex. VAT)
834-61CR4PXQ$17.11
INGERSOLL-RAND -

Trigger, 2135-D93, 1/2 Inch Impact Wrench

ModelItemPrice (ex. VAT)
2135-D93CR4PYW$12.61
DEWALT -

Combination Wrench

ModelItemPrice (ex. VAT)
DWMT19237CP3PHU$318.53
ENERPAC -

Square Drive Retainer

ModelItemPrice (ex. VAT)
S3000SDRKCP4HBA$775.26
INGERSOLL-RAND -

Yoke, 1/4 Inch Ratchet/3/8 Inch Ratchet, 1 Pieces

ModelItemPrice (ex. VAT)
1105-37CR4QBA$20.54
WESTWARD -

Spud Wrench, Cast Iron I-Beam Handle, Non-Stick Adjustment Nut

ModelItemPrice (ex. VAT)
6ATY6AE7VVV$72.09
12...1415

Pipe Wrenches

Pipe wrenches are used to turn threaded pipes and pipe fittings in assembling and disassembling applications. From hex wrenches for tightening / loosening bolts to the adjustable monkey wrenches for complex assembling, Raptor Supplies has a wrench for every job. We offer a wide variety of straight pipe, end pipe, offset and Swedish pipe wrenches from leading manufacturers like Westward, RIDGID, Proto, Wright Tool and Ampco. These wrenches have rugged steel / aluminium jaws to provide a firm grip on the pipes or fittings and feature an I-beam, plier-type handle.

Features

Superior Tools Aluminium Pipe Wrenches

  • These heavy-duty straight aluminium pipe wrenches are lightweight, durable and easily adjustable to perform seamlessly in the toughest plumbing situations.
  • They feature a knurled adjustment nut that smoothly and effortlessly adapts to pipe sizes up to 3 inches.
  • These units come with sharp teeth on the jaws for optimum pipe grip and a balanced handle to provide superior leverage for loosening even the most stubborn pipes.
  • They feature a durable drop-forged chromium-molybdenum hook jaw for excellent durability and added strength and are marked with pipe sizes for user convenience.

Westward End Pipe Wrenches

  • These wrenches are designed for end pipes and fittings that are close to a wall or in tight spaces which can't be reached by regular pipe wrenches.
  • They feature adjustable jaws that allow quick adjustment around the pipe and serrated teeth for a more secure grip to loosen or tighten the end pipes.
  • They come integrated with an I-beam handle that consists of a long, flat bar with a slight curve to provide additional strength and a comfortable grip around the pipe surface.
  • These units are tether capable and are available in aluminium & cast iron handles.

Working Mechanism

  • To use a pipe wrench, first determine the appropriate size of wrench needed for the job.
  • Position the pipe or fitting so that it is accessible and can be easily gripped with the wrench.
  • Open the jaws of the pipe wrench by turning the adjustment nut situated at the end of the handle.
  • Place the jaws of the wrench around the pipe or fitting, ensuring they are properly aligned with the surface of the pipe or fitting to avoid slipping.
  • Close the jaws of the wrench around the pipe or fitting by turning the adjustment nut in the opposite direction until the jaws are tight around the surface.
  • Apply enough force to the wrench handle to turn the pipe or fitting. For best results, position the wrench in such a way that the force is applied in the direction of the jaws' teeth.
  • Once finished, release the jaws by turning the adjustment nut in the opposite direction.

Frequently Asked Questions

What is a knurled adjustment nut?

A knurled adjustment nut has a textured or rough surface, typically in the form of small, raised lines or diamond-shaped patterns. This textured surface provides a better grip, making it easier to adjust or tighten the nut by hand, eliminating the need for specialised tools.

What are tether-capable wrenches?

Tether-capable means that the wrench can be secured to a tether (cord or cable) to prevent the device from falling or missing in busy facilities.

How to maintain these pipe wrenches?

  • After each use, wipe down the wrench with a clean, dry cloth to remove dirt or debris that may have accumulated during the operation.
  • Apply a small amount of lubricating oil to the moving parts, including the jaw and adjusting nut to keep the wrench working smoothly.
  • Store these wrenches in a dry place, away from sources of moisture or heat. This will prevent the tool from getting rusted or corroded.
  • Inspect the pipe wrench regularly for signs of wear or damage, like chipped or cracked jaws or bent handles. Replace the wrench or repair it in the case of any damage found.

We are here to help!

Looking for a part not listed here?