Please note that the item you have bought is a 115V.

Anvil Pipe Saddles | Raptor Supplies Worldwide

ANVIL Pipe Saddles

Used to provide support to the pipe by transmitting load to the adjacent structure. Feature carbon steel / galvanised steel / malleable iron construction and are available in multiple lengths to fit pipes of different sizes

Filter

Anvil pipe saddles provide support to the pipe by transmitting load to the adjacent structure. They feature carbon steel / galvanised steel / malleable iron construction and are available in multiple lengths to fit pipes of different sizes.

StyleModelPrice (ex. VAT)
A0500172127$89.12
RFQ
A0500357074$792.90
RFQ
A0500172119$80.08
RFQ
A0500357108$1,203.34
RFQ
A0500357140$1,428.56
RFQ
A0500357132$1,285.38
RFQ
A0500357066$727.60
RFQ
A0500357025$172.32
RFQ
A0500172135$101.86
RFQ
A0500172184$562.50
RFQ
A0500172150$172.22
RFQ
A0500357116$1,406.90
RFQ
A0500172259$1,040.08
RFQ
A0500172234$794.64
RFQ
A0500357124$1,160.70
RFQ
A0500172242$1,032.48
RFQ
A0500172176$418.06
RFQ
A0500357090$1,054.08
RFQ
A0500357017$165.48
RFQ
A0500172101$78.22
RFQ
A0500357058$378.76
RFQ
A0500172218$749.06
RFQ
A0500172192$610.06
RFQ
A0500172143$146.16
RFQ
A0500357041$310.06
RFQ
StyleModelGaugeLengthMaterialPipe SizeTypePrice (ex. VAT)
A0500340294-----$166.44
RFQ
A0500340203-----$68.54
RFQ
A0500340179-----$58.26
RFQ
A0500340237-----$121.50
RFQ
A0500340245-----$124.82
RFQ
A0500340252-----$134.98
RFQ
A0500340153-----$40.52
RFQ
A0500340278-----$148.30
RFQ
A0500340260-----$143.80
RFQ
AFIG 167--Carbon Steel1/2" through 24"--
RFQ
A0500340195-----$66.66
RFQ
A0500340161-----$47.68
RFQ
A0500340211-----$114.24
RFQ
A0500340229-----$120.06
RFQ
A0500340302-----$174.34
RFQ
A0500340187-----$59.90
RFQ
A0500340286-----$166.44
RFQ
A05003400881612"Galvanized1-1/2 to 4"8A$21.96
A05003400961612"Galvanized2-1/2 to 4"9A$23.75
A05003401381618"Galvanized5 to 6"11B$39.08
A05003401041618"Galvanized5"9B$29.05
A05003401461618"Galvanized6"12B$44.36
A05003401201618"Galvanized5 to 6"10B$37.80
A05003401121612"Galvanized3-1/2 to 4"10A$31.14
A05003400211812"Galvanized3/4 to 1-1/2"2A$14.38
StyleModelMax. LoadPipe SizePrice (ex. VAT)
A05000720201200 Lb.3/4 to 1-1/4"$34.19
A05000710891200 Lb.3"$31.65
A05000730441200 Lb.3 to 5"$39.21
A05000715431200 Lb.2.5"$28.70
A05000715841200 Lb.3-1/2 to 5"$43.35
A05000725251200 Lb.3/4 to 1-1/4"$45.91
A05000711051200 Lb.3-1/2 to 5"$36.45
A05000721031800 lb.8"$74.66
A05000720871800 lb.6"$63.11
A05000730691800 lb.6 to 8"$105.94
StyleModelPrice (ex. VAT)
A0500356027$130.64
RFQ
A0500356001$111.62
RFQ
A0500356043$195.66
RFQ
A0500356019$127.26
RFQ
A0500356035$165.02
RFQ
A0500356076$440.18
RFQ
StyleModelPrice (ex. VAT)
A0500366026$181.00
RFQ
A0500366059$503.98
RFQ
A0500366034$313.16
RFQ
A0500366018$118.64
RFQ
A0500366042$431.74
RFQ
ANVIL -

Pipe Covering Protection Saddles

StyleModelLengthMax. LoadPipe SizeSizePrice (ex. VAT)
A050007104812"1200 Lb.1.5"-$23.46
A050007258212"1800 lb.6"-$74.56
A050007256612"1200 Lb.3 to 5"-$51.76
A050007254112"1200 Lb.1-1/2 to 2-1/2"-$52.23
A050007160012"1800 lb.6"-$46.96
A050007152712"1200 Lb.3/4 to 1-1/2"-$31.59
A050007112112"1800 lb.6"-$50.26
A050007102212"1200 Lb.3/4 to 1-1/4"-$22.05
A050007354912"1800 lb.6 to 8"-$118.99
A050007156812"1200 Lb.3"-$41.38
A050007260812"1800 lb.8"-$82.56
A050007206112"1200 Lb.3 to 5"-$42.06
A050007106312"1200 Lb.2.5"-$28.05
A050007352312"1200 Lb.4 to 5"-$62.70
A050007302812"1200 Lb.2 to 2-1/2"-$39.21
A050007204612"1200 Lb.1-1/2 to 2-1/2"-$34.89
BFIG 165A12" long-- 3/4" through 36"-
RFQ
BFIG 16312" long-- 3/4" through 36"-
RFQ
BFIG 16512" long-- 3/4" through 36"-
RFQ
BFIG 166A12" long-- 3/4" through 36"-
RFQ
BFIG 16412" long-- 3/4" through 36"-
RFQ
BFIG 16212" long-- 3/4" through 36"-
RFQ
BFIG 16112" long-- 3/4" through 36"-
RFQ
BFIG 16012" long--3/4" through 36"-
RFQ
StyleModelPrice (ex. VAT)
A0500073200$257.10
RFQ
A0500073101$118.16
RFQ
A0500072707$179.04
RFQ
A0500072202$173.38
RFQ
A0500072244$220.52
RFQ
A0500072665$140.04
RFQ
A0500072749$229.66
RFQ
A0500073606$185.54
RFQ
A0500073663$280.04
RFQ
A0500072129$43.18
RFQ
A0500072640$109.52
RFQ
A0500072723$229.42
RFQ
A0500073622$267.54
RFQ
A0500073085$51.84
RFQ
A0500073564$62.48
RFQ
A0500072228$190.56
RFQ
A0500072145$102.74
RFQ
A0500071766$234.98
RFQ
A0500073168$244.90
RFQ
A0500073143$171.00
RFQ
A0500073689$290.76
RFQ
A0500073580$140.36
RFQ
A0500072624$49.76
RFQ
A0500073127$165.36
RFQ
A0500071626$36.78
RFQ

Features

  • Pipe saddles reduce frictional forces by employing PTFE or graphite plates in between the structure and saddle bottom.
  • They are used wherever the pipe runs at an elevation from the support structure because it elevates the pipe.
  • They also prevent the piping system from corrosion, as with pipe saddles, the pipe gets elevated, stopping the pipe material from coming into contact with dirty surfaces.
  • Pipe saddle material must be compatible with the parent pipe material and strong enough to withstand the loads generated in the pipe system.

Frequently Asked Questions

Why do we have to elevate pipes with pipe saddles?

  • Less Metal-to-Metal Wear: When pipes are left unprotected on beams or other metallic surfaces, they can be subjected to metal-to-metal wear. Because when pipes shift or vibrate, the pipe's surface digs into the supporting structure.
  • Secure Pipes: Another way that the pipe saddle design improves the piping system is by adding stability. Even if pipes appear to be relatively stable, they are prone to movement. When vibrations run through pipes, liquids slosh around or pipes shift due to thermal expansion, the pipe's surface can be damaged.
  • Corrosion Resistance: Microbes and moisture provide a pathway for corrosion to begin eating away at the metal of the pipe. As a result, simply lifting pipes away from pooling liquids or dirty surfaces can prevent corrosion.

What are the benefits of using a pipe saddle as adjustable support?

These pipe saddles provide safer pipe systems, protection from weather and easy maintenance.

How does the pipe saddle work?

Pipe saddles transfer the load generated by the pipe due to pressure, weight, temperature and other events to a supporting base.

We are here to help!

Looking for a part not listed here?