Please note that the item you have bought is a 115V.

Pipe Cutting and Beveling Machines | Raptor Supplies Worldwide

Pipe Cutting And Beveling Machines

Filter

Pipe cutting and bevelling machines are used to cut and prepare pipes for various applications. These machines use various cutting methods like plasma, oxyfuel and abrasive wheels to cut pipes of different sizes & thicknesses.

WHEELER-REX -

Pipe Beveling Machines

StyleModelPrice (ex. VAT)
A9001$2,565.33
B220220$1,056.82
C9000$1,548.83

Features

Steelmax Pipe Beveling Machines

  • These portable units use self-centring expandable mandrels for quick and proper alignment to a pipe / tube.
  • They bevel, face and counter-bore in a single operation, making all these weld preparation operations quick and simple.

WHEELER-REX Cordless Pipe Cutters

  • Their high speed steel construction allows users to create a smooth 15-degree bevel.
  • These units have adjustable lengths and depths to fit various-sized pipes.

Working Mechanism

  • Secure the pipe in place by clamping it on the machine.
  • Adjust the cutting head to the desired cutting depth and angle.
  • Once the cutting head is properly adjusted, activate the machine.
  • The cutting head rotates around the pipe, cutting it to the desired length.
  • After the pipe is cut, adjust the cutting head again to the desired beveling angle.
  • Activate the machine again. The cutting head will rotate around the pipe, shaping it to the desired bevel.
  • Once the cutting and bevelling are complete, turn off the machine and unclamp the pipe.
  • Use a deburring tool to remove any rough edges or burrs and create a smooth finish.

Frequently Asked Questions

How to ensure safety while using pipe cutting and bevelling machines?

Wear appropriate personal protective equipment and follow the manufacturer's instructions for use.

How to maintain the cutting and beveling blades?

Keep the blades clean and lubricate them regularly.

Can these machines be used with curved pipes?

Yes, these machines can handle both straight and curved pipes.

We are here to help!

Looking for a part not listed here?