Please note that the item you have bought is a 115V.

Parker Pipe Couplings | Raptor Supplies Worldwide

PARKER Pipe Couplings

8200 Series double shut-off, quick pipe couplings for connecting couplers and nipples. Push to connect mechanism for easy installation. Feature locking balls for secure fit and steel construction to withstand a maximum pressure of 3000 PSI. Available in NPSF and ORB connection ends

Filter

PARKER -

Pipe Couplings, 1/2 Inch Body Size, 12 gal/min Flow Rate

Parker 8200 couplings are designed to connect / disconnect with compatible nipples (under pressure) to eliminate the need for shut down or prevent machine downtime. These steel couplings have galvanised coating for excellent corrosion resistance. They further feature locking ball mechanism to make a tight connection in the pipeline. They also feature pull-push type sleeves, providing easy disconnection of couplings in a breakaway situation, thus preventing broken hose and mass fluid spillage. Variants are available in NPSF and ORB type connections.

StyleModelConnection TypeThread SizePrice (ex. VAT)
A8250-4NPSF1/2-14"$69.38
RFQ
A8250-16ORB7/8-14$74.94
RFQ
PARKER -

Hydraulic Quick Coupling, 1/2 Inch Size, Push Connect

ModelItemPrice (ex. VAT)
8250-15BX3ZXM$72.78
RFQ
PARKER -

Hydraulic Quick Connect Hose Coupling, Socket, Fem Series, Steel

ModelItemPrice (ex. VAT)
FEM-501-12FOBX3LTT$186.20
RFQ

We are here to help!

Looking for a part not listed here?