Please note that the item you have bought is a 115V.

Greenlee Pipe And Tubing Cutters | Raptor Supplies Worldwide

GREENLEE Pipe And Tubing Cutters

Integrated with rotating cutting blades or wheels for cutting metal & plastic tubes into multiple parts of desired lengths. Feature steel / heat treated steel blades for hardness and long cutting life. Capable of cutting PVC up to 2 inches and are available in lengths of 8 & 18 inches

Filter

GREENLEE -

PVC Cutters

Greenlee PVC cutters cut thin wall PVC pipes and conduits up to 2 inches. They provide ratcheting action for quick cutting and are equipped with blades made of steel / heat treated steel for resisting corrosion. These cutters feature an ergonomic handle with metal alloy frame for durability & user comfort. Variants are available in lengths of 8 and 18 inches.

StyleModelBlade MaterialCutting CapacityHandle MaterialOverall LengthPrice (ex. VAT)
A864Heat Treated SteelUp to 1-1/4"Metal8"$117.29
B865SteelUp to 2"Heavy duty metal frame18"$214.84

We are here to help!

Looking for a part not listed here?