Pipe And Tubing Cutters

Filter

RIDGID -

Quick Acting Tubing Cutters

Ridgid quick acting tubing cutters are designed to cut aluminium, brass, copper plastic and steel tubes to necessary lengths. These tubing cutters feature I-beam construction, heavy-duty wear surfaces and thrust bearing slide assemblies, offering seamless operation. They have manual cutting action and use X-CEL wheel pins for quick cutting and any tools. Choose from a range of these tubing cutters, available in zinc alloy and aluminium body variants.

StyleModelBody MaterialCutting CapacityItemOverall LengthReplacement WheelPrice (ex. VAT)
A29963Aluminum1/4" to 1-3/8"Quick Acting Tubing Cutter6.25"Mfr. No. E635/29973$79.50
B31622Zinc Alloy1/8" to 1-1/8"Tubing Cutter4.875"Mfr. No. E-4546/33190, Mfr. No.E-3469/33185$52.36
GENERAL PIPE CLEANERS -

Autocut PL Tubing Cutters

StyleModelSizePrice (ex. VAT)
A4521401"$57.73
A4521201/2"$43.64
A4521303/4"$47.27
GENERAL PIPE CLEANERS -

Autocut Series Tubing Cutters

StyleModelSizePrice (ex. VAT)
A4530251"$53.55
A4530101/2"$36.27
A4530203/4"$39.64
YELLOW JACKET -

Tube Cutting Wheels

StyleModelPrice (ex. VAT)
A60073$114.95
B60088$114.25
C60099$125.41
SUPERIOR TOOL -

Pipe Cutters

StyleModelCutting CapacityHeightLengthWidthPrice (ex. VAT)
A375161 1/4" to 10"7"1.65"4"$11.80
B371101 5/16"10"1.46"5.085"$12.71
C028021/2" and 2"14.75"2"4.33"$109.07
D371152 1/2"1.64"17"5"$43.62
StyleModelCapacityNominal SizeOverall LengthPrice (ex. VAT)
A350121/2"1/2"1.875"$13.62
A350343/4"3/4"2.25"$15.44
SUPERIOR TOOL -

Tube Cutters

StyleModelHeightItemLengthOutside Dia.WidthPrice (ex. VAT)
A350254.485"Tube Cutter1"5/8"3.923"$9.07
B352197.5"Pipe Cutter1.15"1 1/4"4.5"$21.80
C352757.5"Tube Cutter1.575"1 1/8"4.235"$14.53
D352367.5"Tube Cutter1.15"1 1/8"4.35"$17.25
E352477.5"Tube Cutter1.15"1 3/8"4.75"$24.53
F352389"Tube Cutter1.25"1 5/8"4.15"$19.07
G3687810"Pipe Cutter1.6"-5.85"$36.35
SUPERIOR TOOL -

Mini Tubing Cutters

StyleModelHeightOutside Dia.WidthPrice (ex. VAT)
A351804.48"1 1/8"3.92"$16.35
A350304.485"5/8"3.923"$11.80
B350784.485"7/8"3.923"$12.71
C360004.485"1"3.923"$13.62
SUPERIOR TOOL -

PVC Soft Grip Ratcheting Cutters

StyleModelCutting CapacityHeightLengthOutside Dia.SizeWidthPrice (ex. VAT)
A371181"12"1.637"1 5/8"1"5.27"$16.35
B371162"13.08"13"2 1/2"2"5.3"$23.62
SUPERIOR TOOL -

Replacement Cutter Wheels

StyleModelHeightLengthWidthPrice (ex. VAT)
A425264.5"0.5"2.23"$6.35
B423484.5"0.8"4"$8.16
C425254.5"-2.23"$6.35
D428354.5"0.5"2.23"$6.35
E422154.5"0.8"4"$13.62
F427737.8"0.5"4.812"$9.98
YELLOW JACKET -

Tube Cutters

StyleModelCutting CapacityItemOverall LengthReplacement WheelPrice (ex. VAT)
A601021" to 1-5/8"Tubing Cutter9.25"60100$101.93
B601421/4" to 1-1/8"One-Hole Lug Compression Connector5.5"60072$19.58
A601011/8" to 1-1/8"Tubing Cutter860100$80.25
C601601/8" to 5/8"One-Hole Lug Compression Connector4.5"60110$12.49
D601211/8" to 7/8"Tubing Cutter4.5"60072$54.75
RIDGID -

Foam Core Cutter

StyleModelCutting CapacityOverall LengthPrice (ex. VAT)
A417031.5"13.5"$50.66
B409382"14"$45.20
GREENLEE -

PVC Cutters

Greenlee PVC cutters cut thin wall PVC pipes and conduits up to 2 inches. They provide ratcheting action for quick cutting and are equipped with blades made of steel / heat treated steel for resisting corrosion. These cutters feature an ergonomic handle with metal alloy frame for durability & user comfort. Variants are available in lengths of 8 and 18 inches.

StyleModelBlade MaterialCutting CapacityHandle MaterialOverall LengthPrice (ex. VAT)
A864Heat Treated SteelUp to 1-1/4"Metal8"$109.86
B865SteelUp to 2"Heavy duty metal frame18"$281.92
RIDGID -

Pipe Cutter

StyleModelBlade MaterialBody MaterialCutting ActionCutting CapacityHandle MaterialOverall LengthReplacement WheelPrice (ex. VAT)
A40868-------$47.78
RFQ
B32820Machined SteelIronManual1/8" to 2"-18"Mfr. No. F-514/33100, Mfr. No. F-3/33105, Mfr. No. F-3S/33110$272.00
C32830Machined SteelIronManual1" to 3"Steel25.5"Mfr. No. F-515/33120, Mfr. No. F-299S/33130$467.93
C32840Machined SteelIronManual2" to 4"Steel25.5"Mfr. No. F-515/33120, Mfr. No. F-299S/33130$700.34
D30088SteelAluminumRatcheting1/2" to 2-3/8"Aluminum10"Mfr. No. RCB-2375/30093$177.69
E23498SteelAluminumRatchetingUp to 1-5/8"Aluminum8.5"Mfr. No. RCB-1625/27858$103.58
RIDGID -

Soil Pipe Cutters

Ridgid soil pipe cutters feature an integral ratchet handle, centered on the pipe, to keep the trench width to a minimum when cutting cast-iron, concrete and clay pipes. They are integrated with a distinctive hooking mechanism to make hooking the chain easy and a hand guard to prevent knuckle cuts. Choose from a broad range of these soil pipe cutters available in forged steel and steel body materials.

StyleModelBody MaterialCutting ActionCutting CapacityHandle MaterialOverall LengthReplacement ChainPrice (ex. VAT)
A42878--1 1/2" To 8"-18"-$1,081.80
B286Forged SteelOne Stroke1-1/2" to 6"Aluminum40"Mfr. No. 34575$876.09
C32900Forged SteelRatchet Action1-1/2" to 6"Steel33.25"Mfr. No. 34570$1,013.79
D69982Forged SteelRatcheting1-1/2" to 6"Steel17"Mfr. No. 33665$1,045.94
E68650SteelRatchetingNo Hub 1-1/2" to 6"Steel24 5/16"Mfr. No. 33670$1,069.29
WESTWARD -

Tubing Cutter

StyleModelBlade MaterialBody MaterialCutting ActionCutting CapacityOverall LengthReplacement WheelPrice (ex. VAT)
A10D468--Manual2.5"18"-$112.53
B1YNA6Hardened SteelDie Cast Aluminum AlloyRatcheting1" to 1-5/8"5"-$59.01
C1YNA7Hardened SteelDie Cast Aluminum AlloyRatcheting1" to 2-1/2"5"-$63.44
D3CYR4SteelAluminumEnclosed Feed1/4" to 1-5/8"5 29/32"3CYU3$27.31
E3CYT6SteelAluminumQuick Acting1/4" to 2-5/8"11 13/32"3CYU3$64.31
F3CYR9SteelAluminumEnclosed Feed1/8" to 1-1/8"8 5/16"3CYR3$20.59
G3CYU1SteelAluminumScrew Feed1/8" to 1-1/8"8 5/16"3CYU3$13.09
H3CYT1SteelZincEnclosed Feed1/8" to 1-1/8"6 5/16"3CYU3$18.18
I3CYV6SteelAluminumEnclosed Feed1/4" to 2-1/2"11.25"3CYU3$33.79
J3CYU2SteelZincEnclosed Feed1/8" to 7/8"2 13/16"3CYU3$8.68
K3CYN7SteelAluminumManual1/8" to 1-5/8"8 45/64"-$73.43
L3CYT4SteelZincEnclosed Feed1/8" to 5/8"4"3CYR2$9.58
M3CYT3SteelAluminumEnclosed Feed3/16" to 1-1/4"5 13/64"3CYU3$20.20
N3CYP9SteelZincRatcheting5/16" to 1-1/8"7.5"3CYU3$36.23
O3CYT5SteelAluminumQuick Acting1/4" to 2"9.5"3CYU3$33.26
KLEIN TOOLS -

PVC Cutter

StyleModelPrice (ex. VAT)
A50506SEN$33.12
B50031$162.95
C50034$353.02
GENERAL PIPE CLEANERS -

Ratchet Handles

StyleModelPrice (ex. VAT)
A453040$19.73
A453030$21.09
ROTHENBERGER -

Quick Acting PEX Tubing Cutter

StyleModelCutting CapacityPrice (ex. VAT)
A590801"$49.09
B590601/2"$39.60
WESTWARD -

Heavy Duty Pipe Cutter

StyleModelBody MaterialCutting CapacityOverall LengthReplacement WheelPrice (ex. VAT)
A4YR88-1/2" to 2"14"5MZ34$95.45
B3CYV3Aluminum1/8" to 2"19.75"6KHD3$46.96
C3CYT8Doctile IronUp to 4"35.5"-$162.08
IMPERIAL -

Tubing Cutter

Imperial tubing cutters are designed to eliminate spiralling, thereby creating clean right angle cuts; ideal for cutting copper, aluminium, brass, steel and thin-walled steel conduit. These cutters feature an enclosed thrust-bearing feed mechanism to offer the smoothest cutting action and a trouble-free operation. The rollers of these cutters are integrated with flare cut-off grooves for minimised tube loss, in case a damaged flare is removed. They are also capable of cutting through pipes without crimping and are available in an overall length range of 1.75 - 5.4 inches on Raptor Supplies.

StyleModelCutting ActionCutting CapacityOverall LengthPrice (ex. VAT)
A312-FCEnclosed Feed1/4" to 1-5/8"5.5"$66.68
B174-FScrew-Feed3/8" to 1-1/8"2 11/16"$39.95

Pipe And Tubing Cutters

Pipe and tubing cutters are hand tools with rotating cutting wheels or blades used to cut plastic and metal tubes into two or more parts of desired lengths. The steel cutting blades come in manual, ratcheting, screw feed and enclosed feed cutting action mechanisms for diverse cutting applications. Raptor Supplies offers a variety of tubing, soil pipe and chain pipe cutters from leading manufacturers like RIDGID, Westward, Lenox, Wheeler-Rex, ROTHENBERGER and Dawn. Westward cutters are ideal for cutting copper, aluminium, PVC, PE and ABS pipes. They feature aluminium construction for added strength and a compact design for use in tight spaces. These enclosed screw feed cutters for thin-wall conduits come equipped with grooved rolls for precise close-to-flare cuts. RIDGID cutters provide quick and safe cutting for plastic pipes or metal tubing. These cutters feature X-CEL wheel pin to change the cutter wheel quickly using a new ball detent design and X-CEL knob to cut tubing quickly. They come with a contoured frame which allows easy alignment while adjusting the cutter to make a cut.

We are here to help!

Looking for a part not listed here?