Please note that the item you have bought is a 115V.

PEX Tools | Raptor Supplies Worldwide

PEX Tools

Filter

PEX tools are used to install PEX plumbing systems quickly and efficiently, and provide secure connections that are resistant to leaks and corrosion. They are frequently used in the repair and installation of plumbing lines.

ZURN -

Pex Crimp Tool

StyleModelComplianceSizePrice (ex. VAT)
AQCRT5TASTM F877 ASTM F18071"$348.15
BQCRT3CMASTM F877 ASTM F18071/2"$296.50
BQCRT4CMASTM F877 ASTM F18073/4"$296.50
CQCRTLDMASTM F877, ASTM F18071-1/4", 1-1/2", 2"$686.35
MALCO -

Pex Tubing Uncoiler With Case Steel

ModelItemPrice (ex. VAT)
UC1AB9EJY$1,137.31

Features

Zurn PEX Crimp Tools

  • They can be operated at crimping forces up to 90 lb.
  • These PEX pipe tools include either GO gauge or Go / No-Go gauge.
  • They feature steel construction for structural rigidity.

Malco PEX Tubing Uncoiler

  • It can accommodate 1000 feet PEX tubing with diameters ranging from 3/8 to 1/2 inches and 500 feet PEX tubing with diameters between 5/8 & 1 inch.
  • This PEX tubing tool features heavy-duty turntable for supporting a full coil of PEX.

Frequently Asked Questions

How does a PEX crimping tool work?

PEX crimping tool works by compressing the PEX fitting onto the PEX pipe using a crimping mechanism. The PEX pipe is inserted into the fitting, and the tool is then used to compress the fitting onto the pipe. This creates a secure and leak-free connection.

We are here to help!

Looking for a part not listed here?