Please note that the item you have bought is a 115V.

Personnel Lifts | Raptor Supplies Worldwide

Personnel Lifts

Filter

VESTIL -

EOP Series Electric Order Pickers

StyleModelLower TimeBase LengthBase WidthMax. Platform HeightMax. Platform LengthMin. Stored HeightMin. Stored LengthPlatform Railing HeightPrice (ex. VAT)
AEOP-44010 sec.3.33 ft.1.92 ft.4.92 ft.1.9 ft.4.06 ft.3.46 ft.35.25"$7,516.31
BEOP-50033 sec.4.12 ft.2.56 ft.9.83 ft.3.58 ft.5.9 ft.4.12 ft.43.5"$12,892.98
LOUISVILLE -

Scaffolding Stages

StyleModelItemPrice (ex. VAT)
APD9207Aluminum$415.39
APD9208Aluminum$499.76
APD9210Aluminum$577.38
BP21224Cap$1,346.83
BP21220Ladder$1,044.63
CP32020Three-Person Scaffolding Stage$1,735.90
DP21212Two-Person Scaffolding Stage$593.76
DP22012Two-Person Scaffolding Stage$685.08
DP21412Two-Person Scaffolding Stage$639.09
BP21216Two-Person Scaffolding Stage$744.94
BALLYMORE -

Personnel Lift

StyleModelItemOverall HeightPlatform HeightPrice (ex. VAT)
ABMML-9Battery--$10,490.89
BREBEL-10Personnel Lift--$29,504.96
CMR-20-ACPersonnel Lift300"6' 4" to 19' 3"$16,673.44
RFQ
DMR-28-DCPersonnel Lift--$23,843.85
CMR-15-ACPersonnel Lift252"6' 4" to 15' 0"$13,502.53
RFQ
CMR-24-ACPersonnel Lift360"6' 7" to 23' 8"$20,229.21
RFQ
CMR-28-ACPersonnel Lift408"6' 10" to 28' 0"$23,430.40
RFQ
DMR-15-DCPersonnel Lift--$13,915.98
DMR-24-DCPersonnel Lift--$20,101.18
EDSL-45Scissor Lift--$99,847.10
EDSL-32Scissor Lift--$64,631.34
EDSL-40Scissor Lift--$80,456.91
EDMSL-26(W)Scissor Lift--$49,370.79
FDMSL-26Scissor Lift--$42,767.14
GDMSL-19Scissor Lift--$33,545.09
HDMSL-10Scissor Lift--$24,152.05
HDMSL-12Scissor Lift--$27,137.95
DBL-315Telescoping Lift--$5,832.44
GENIE -

Personnel Lift

StyleModelItemPrice (ex. VAT)
AZ-30/20 N RJDrive$108,479.34
BGS-2632Electric Scissor Lift$37,957.65
CGS-3369 DCElectric Scissor Lift$90,864.44
DGS-1930Electric Scissor Lift$27,185.65
EGS-2669 DCElectric Scissor Lift$79,923.18
FAWP-30S DCWork Platform$17,046.10
GGR-20Work Platform$35,190.31
HZ-34/22 NWork Platform$103,978.03
FAWP-36S DCWork Platform$19,701.86
IZ-33/18Work Platform$89,466.60
JAWP-25S ACWork Platform$15,790.24
KAWP-20S ACWork Platform$14,392.83
FAWP-40S DCWork Platform$20,830.88
LZ-40/23 N RJWork Platform$125,585.40
MAWP-25S DCWork Platform$15,778.14
NAWP-30S ACWork Platform$17,261.51
NAWP-40S ACWork Platform$20,641.20
NAWP-36S ACWork Platform$19,985.56
AZ-30/20 NWork Platform$104,105.41
OGR-15Work Platform$28,347.33
PAWP-20S DCWork Platform$14,392.83
LZ-40/23 NWork Platform$120,378.89
OGR-12Work Platform$25,826.06
QGR-20 W/ GATED EXT DECKWork Platform$31,451.69
METALTECH -

Scaffolding

StyleModelItemPrice (ex. VAT)
AAL-Q0105Guardrail$2,733.14
BM-PEP7000ALPlatform$280.18
CI-CISTRScaffold$57.76
DI-CAISCScaffold$1,276.23
EAL-Q0100Scaffold Tower$1,370.55
GRAINGER -

Emergency Stop Kit

ModelItemPrice (ex. VAT)
WP-SBCP9EHJ$764.66
BALLYMORE -

Bolt on Tool Tray, 30 lb Load Capacity, 33 Inch Overall Length, 4 Inch Overall Width

ModelItemPrice (ex. VAT)
Tool Tray Bolt onCN9BGT$155.90
BALLYMORE -

Scissor Lift Push-Around 500 lb Cap.

ModelItemPrice (ex. VAT)
MSL-10AH2GKJ$12,429.64
BALLYMORE -

Personnel Lift

ModelItemPrice (ex. VAT)
BL-C14CH6NMX$7,682.08
RFQ
COTTERMAN -

Personnel Lift, Steel, Manual Winch, 300 lb, 15 ft

ModelItemPrice (ex. VAT)
ML-15W 15 ft. manual winchAE2YHY-
RFQ
BALLYMORE -

Pushable Mobile Vertical Lift 300 lb.

ModelItemPrice (ex. VAT)
BMVL-30AH8CVT$15,926.65
RFQ

Personnel Lifts

Personnel lifts are ideal for jobs that exceed the capabilities of a normal ladder. Electrical scissor lifts are used for lifting elevated work platforms in large warehouses or workshops. Raptor Supplies offers a wide range of personnel lifts from brands like Ballymore, Cotterman, Genie, Grainger and Vestil. In addition to personnel lifts, push around aerial lifts & power stockers are also available.Ballymore personnel lifts can lift loads up to 500 lb to heights of 15, 19, 24 or 28 feet. They feature a built-in ladder with flat, skid-resistant treads & grab rails to provide access to the platform in the fully lowered position. These lifts have non-marking, 8-inch casters for manoeuvrability and levelling jacks to secure the unit to the floor & compensate for uneven surfaces. These ANSI compliant lifts are equipped with a 28 x 36 inch platform which can easily accommodate 2 workers. Personnel lifts from Vestil allow fast access to materials at elevated locations. These lifts feature a compact design to manoeuvre in tight spaces and provide elevator activation with a push-button. They come equipped with bubble levels FOR proper levelling and safety stops to prevent the platform from accidentally lowering during maintenance.

We are here to help!

Looking for a part not listed here?