Please note that the item you have bought is a 115V.

Parallels | Raptor Supplies Worldwide

Parallels

Filter

SUBURBAN -

Box Parallels

StyleModelPrice (ex. VAT)Pkg. Qty.
ABXP-051010-G$1,681.111
BBXP-050505-G$935.831
ABXP-051010$1,338.951
CP-12100200-M$1,104.591
DP-12150200$613.731
CP-12100150-M$1,003.801
DP-12100150$388.981
CP-12150200-M$1,530.141
DP-12150300$717.191
CP-12150300-M$1,790.631
DP-12075100$341.531
ABXP-061212-G$2,829.581
CP-36100200-M$3,953.901
BBXP-050505$493.531
CP-06050075-M$420.201
EBXP-080808$1,313.601
CP-06050063-M$401.791
CP-06025050-M$315.401
CP-06025075-M$331.141
DP-06025038$125.551
DP-06025063$126.901
CP-06075150-M$490.851
DP-06038050$143.231
CP-06038050-M$331.141
CP-06038075-M$336.491
STARRETT -

154 Series Adjustable Parallels and Sets

StyleModelLengthMeasuring RangeNumber of PiecesRangeSizeWidthPrice (ex. VAT)
AS154LZ1 3/4", 2 1/8", 2 11/16", 3 9/16"3/8 to 2-1/4"63/8" to 1 5/16"1 5/16" to 3/8"9/32"$531.61
BS154SZ1 3/4" to 3 9/16"3/8 to 1-5/16"---5/16"$318.95
C154E4 3/16"1-5/16 to 1-3/4"11 5/16" to 1 3/4"1 3/4" to 1 5/16"5/16"$95.33
MITUTOYO -

Precision Adjustable Parallels, 3/8 to 2-1/4 In

ModelItemPrice (ex. VAT)
985-131AA8YFK$184.35
STARRETT -

Precision Parallel, 1-3/4 to 2-1/4 Inch Range

ModelItemPrice (ex. VAT)
154FAD6XEH$109.79
TESA BROWN SHARPE -

Parallel Set 10 Pr 1/2 To 1-5/8 In

ModelItemPrice (ex. VAT)
599-921-10AE6MJM$445.73

Parallels

Parallels are hardened & ground steel pieces with precision ground parallel edges used to support a workpiece that has an uneven surface, as well as for measuring, precision spacing and transferring dimension of objects. Raptor Supplies offers a wide variety of adjustable / non-adjustable Browne & Sharpe, Mitutoyo and Starrett precision parallels, ideal for machining operations, such as milling, drilling, turning and grinding. They are available in a measuring range of 1-3/4 to 2-1/4 inches and a maximum length and width of 6 and 9/32 inches respectively. The ten pair parallel sets from Browne & Sharpe are made from high-grade alloy steel that provides resistance against wear and corrosion, and each parallel has 2 holes for separating and keeping them in position. For ease of installation, Mitutoyo ultra-precision parallels can be quickly inserted into openings and expanded to the exact size which can then be measured with a micrometer. They slide smoothly on each other and can be easily locked into positions by using just set screws.

We are here to help!

Looking for a part not listed here?