Please note that the item you have bought is a 115V.

Panel Trucks | Raptor Supplies Worldwide

Panel Trucks

Filter

VESTIL -

DWC Series Low Platform Panel Carts

StyleModelCapacityDeck LengthDeck WidthPlatform HeightColorMaterialPrice (ex. VAT)
ADWC-EL-48--12 1/8"5.31"Blue, YellowSteel$1,718.13
BDWC-EL-72--12 1/8"5.31"Blue, YellowSteel$1,795.84
RFQ
CDWC-EL-36--12 1/8"5.31"Blue, YellowSteel$1,551.62
DDWC-EL-60--12 1/8"5.31"Blue, YellowSteel$1,778.00
StyleModelMaterialPrice (ex. VAT)
ASL1600PC6BPolyethylene/Steel$587.25
ASL1600PC6RPolypropylene/Steel$587.25
RAYMOND -

Table Mover

StyleModelCaster Dia.Caster Wheel Dia.Caster Wheel WidthCaster WidthLoad CapacityOverall HeightOverall WidthPrice (ex. VAT)
A37715"5"2"2"1600 lb.43.5"24"$652.93
B37538"8"2 4/5"2.875"1000 lb.50.75"36"$1,079.04
StyleModelCaster Dia.Caster MaterialCaster TypeCaster Wheel Dia.Caster Wheel MaterialCaster Wheel TypePrice (ex. VAT)
A38545"Polyurethane(4) Swivel5"Polyurethane(4) Swivel$1,458.23
A38486"Phenolic(4) Swivel6"Phenolic(4) Swivel$1,353.06
A38298"Polyurethane(2) Swivel, (2) Rigid8"Polyurethane(2) Swivel, (2) Rigid$1,503.14
VESTIL -

Portable Carton Carts

Vestil unassembled portable carton carts, with 4 to 8 frame dividers, are designed to store, organise and transport empty cardboard boxes. The CTC models feature two powder-coated black shelves with adjustable box dividers ideal for small boxes; and the CTPT carton cart models comprise just a single shelf for accommodating oversized boxes. These box dividers can be positioned in any of the pre-drilled positions along the cart deck and rolls on 4 swivel casters for easy manoeuvrability on any terrain. They are available in shock-absorbing poly-on-poly and polyurethane caster wheel materials.

StyleModelWidthDeck WidthDistance Between DividersHeightIncludesLengthNo. Of ShelfPlatform LengthPrice (ex. VAT)
ACTPT-1844-CK18"18"8"30"5 Dividers - 8" Between Dividers44"144"$356.46
BCTC-1856-B19.81"19.88"4"59.13"8 Dividers - 4" Between Dividers56.5"256.5"$726.90
DURHAM MANUFACTURING -

Panel Moving Trucks

StyleModelHeightLengthLoad CapacityWidthPrice (ex. VAT)
APM-2831-CR-9533.9375"31.1875"1200 lbs.28.25"$416.67
BPM-2439-CR-9533.9375"39.1875"1000 lbs.24.25"$387.33
CPM-2831-OD-5PO-9533.9375"31.1875"1400 lbs.28.25"$372.82
DPM-2831-OD-9533.9375"31.1875"1200 lbs.28.25"$389.29
EPM-2831-SD-9533.9375"31.3125"2000 lbs.28.25"$491.51
FPM-2436-5PH-9545"38.63"2000 lbs.24"$538.91
GPM6W-3048-6PU-9545"48"3600 lbs.30"$747.53
HPMWP-2436-6PU-9545"36"2000 lbs.24"$623.65
IDT-2448-8PU-9547.5625"49.8125"3000 lbs.23.12"$602.27
JDT-3048-8MR-9547.5625"52"3000 lbs.30"$630.56
KDT-3048-8MR4SW-9547.5625"52"3000 lbs.30"$650.47
LDTR-2045-8PU-9547.5625"43.31"3000 lbs.20.06"$593.67
MDT-2448-8MR-9547.5625"49.8125"3000 lbs.23.12"$647.16
VESTIL -

Easy Move Panel Cart, 750 Lb. Capacity

ModelItemPrice (ex. VAT)
HT-PANELAG7UKY$470.38
GRAINGER -

Drywall Truck, 3000 Lbs. Load Capacity

ModelItemPrice (ex. VAT)
DT-2448-8MR-95CD2WVP$792.20
DAYTON -

General Purpose Panel Truck 4000 Lb.

ModelItemPrice (ex. VAT)
4ZJ28AE2TRX$899.31
LITTLE GIANT -

Lumber Cart Perforated Deck 24 x 36

ModelItemPrice (ex. VAT)
LCP-2436-S-6PYAC8ABU$729.80
SNAP-LOC -

Panel Truck, Adjustable Divider, Load Capacity 1500 Lbs

ModelItemPrice (ex. VAT)
GR-1500PCB219-PUAF7CRK$475.74
LITTLE GIANT -

A-frame Sheet Panel Truck 24 x 60

ModelItemPrice (ex. VAT)
AF2460AC8ACP$975.55
RUBBERMAID -

Side Panel Truck 48 Inch Length 24 Inch Width

ModelItemPrice (ex. VAT)
FG448600BLAAD6RZL$1,635.56
WESCO -

Steel Commercial Quality Panel Cart, Rubber Wheels, 1100 Lbs Capacity

ModelItemPrice (ex. VAT)
270388AG7JZZ$799.53
LITTLE GIANT -

General Purpose Panel Truck 1000 Lb.

ModelItemPrice (ex. VAT)
PT-2436-5PYAA8LHZ$448.61
JAMCO -

Drywall Truck 2000 Lb. 48 Inch Length 24 Inch Width

ModelItemPrice (ex. VAT)
TM248-P6AA7LMR$618.16
LITTLE GIANT -

Lumber Truck 3600 Lb. 48 Inch Length 30 Inch Width

ModelItemPrice (ex. VAT)
LC-3048-6PYAE3LTZ$983.85
WESCO -

Steel Panel Cart, Rubber Casters, 1750 Lbs Capacity

ModelItemPrice (ex. VAT)
273298AG7KAC$551.55
SAW TRAX -

Portable Multi-Functional Cart, 700 Lbs. Capacity, 30 x 25 x 13 Inch Size

ModelItemPrice (ex. VAT)
DMCD7ACW$994.09
LITTLE GIANT -

Drywall Truck 2000 Lb. 44 Inch Length 24 Inch Width

ModelItemPrice (ex. VAT)
DC-2444-8PYAE3LUV$739.91
VESTIL -

Nestable Panel Cart, 2000 Lb. Capacity, 72-1/2 x 32-1/2 Inch Size

ModelItemPrice (ex. VAT)
PRCT-NAG7XNC$796.31
RFQ

Panel Trucks

Panel trucks are designed to aid in transit of plywood, sheet metal, glass, solar panels, drywall and any other large flat material. Raptor Supplies offers a wide range of these panel trucks from brands like Dayton, Durham Manufacturing, Fairbanks, Grainger, Jamco, Little Giant, Raymond Products and Rubbermaid. Also known as drywall carts, these trucks have a vertical or sloped frame which supports these items during transport. For storing and transporting pipes, conduits and bar materials, Vestil panel trucks are best suited because of their storage arms capable of extending up to 12 inches beyond the frame with a clearance of 7-1/4 inches. These adjustable panel trucks are equipped with two rigid & two swivel 5-inch poly-on-steel casters that include brakes. Little Giant panel trucks have double-sided A- frame configuration which performs as a versatile workhorse for a variety of load requirements. These panel trucks have all-welded construction with 6 inch phenolic wheels for easy manoeuvrability and 2 pairs (4 total) of 1-1/4 inch (OD) tubular hooks facilitating 3-1/2 inch increments. Choose from a broad range of these panel trucks available in load capacity options of 1000, 1100, 1200, 1500 and 1540 lb, on Raptor Supplies.

We are here to help!

Looking for a part not listed here?