Please note that the item you have bought is a 115V.

Pallet Positioners & Level Loaders | Raptor Supplies Worldwide

Pallet Positioners And Level Loaders

Filter

VESTIL -

PS Series Adjustable Pallet Stands

StyleModelCapacityFirst SettingHeightLengthMax. HeightPortableSecond SettingPrice (ex. VAT)
APS-4045-CK1500 lbs.27 1/16"17 1/16"48.81"42.75"Yes37 5/16"$1,300.85
BPS-4045/CA-CK1500 lbs.29 1/16"-48.81"45 1/16"-39 5/16"$1,771.18
CPS-4045/CA4000 lbs.22 1/4"-45.75"36.88"No32 3/4"$1,499.91
DPS-40455000 lbs.20 1/4"10"45.75"34.94"-30 1/2"$1,070.29
BISHAMON INDUSTRIES -

Pallet Positioners

StyleModelPrice (ex. VAT)
AEZ X LOADER$4,454.55
BLP-25$29,018.18
AUNI-20$14,636.36
BISHAMON INDUSTRIES -

EZ Loader Pallet Positioners

StyleModelFinishMaterialPrice (ex. VAT)
AEZ LOADER 2848-SS--$20,363.64
RFQ
BEZ LOADER-E--$8,018.18
AEZ LOADER 3648-SS--$20,363.64
RFQ
BEZ LOADER-2848--$5,090.91
BEZ LOADER-3648--$5,090.91
CEZ LoaderPowder CoatSteel$4,349.41
DEZ Loader-SSStainless SteelStainless Steel$16,545.45
SOUTHWORTH -

Automatic Spring Actuated Level Loader

StyleModelMaterialPrice (ex. VAT)
ASS Pallet PalStainless Steel$18,170.08
BPALLET PAL RANGE 4Steel$3,216.10
StyleModelItemLoad CapacityPrice (ex. VAT)
APPH2-24Automatic Spring Actuated Pallet Level Loader2000 lb.$9,138.94
APPH4-24Hydraulic Pallet Level Loader4000 lb.$9,644.35
SOUTHWORTH -

Pneumatic Pallet Level Loader

StyleModelLoad CapacityPrice (ex. VAT)
APPA2-242000 lb.$9,407.61
BPALLET PAL AIR4500 lb.$3,875.21
BISHAMON INDUSTRIES -

EZ-Off Lifter Pallet Positioners

StyleModelItemPrice (ex. VAT)
AEZO-25E-3SHydraulic Pallet Positioner$14,596.14
BEZO-25EHydraulic Pallet Positioner$15,811.41
RFQ
CEZO-25E-3S-HPallet Positioner and Level Loader$16,545.45
RFQ
CEZO-25E-HPallet Positioner and Level Loader$15,272.73
RFQ
StyleModelPrice (ex. VAT)
APDE-4048-6PH2FL$1,037.08
APDE-4848-6PH2FL$1,226.14
StyleModelPrice (ex. VAT)
APPAL 360 AIR$5,884.04
APPAL 360 R4$6,310.56
WESCO -

Protective Skirt For Pallet Leveler

ModelItemPrice (ex. VAT)
275001AG7JVF$4,744.88
WESCO -

Pallet Leveler, 4500 Lbs Capacity, Built-in Fork Pockets

ModelItemPrice (ex. VAT)
272986AG7JVE$3,687.55
DAYTON -

Pallet Positioner And Level Loader, Compression Spring, 4400 lbs. Load Capacity

ModelItemPrice (ex. VAT)
45NC12CJ2ZJU$3,389.09
RFQ

Pallet Positioners And Level Loaders

To manually load and unload pallets, Raptor Supplies offers a huge variety of pallet positioners & level loaders from brands like Bishamon, Vestil, Southworth, Wesco and Litlle Giant. These units feature a foot control to adjust the load to heights up to 33-7/8 inches. Selected models are equipped with a manual turntable top that allows easy rotation of the load. These units feature steel construction to handle loads ranging from 1500 to 5000 lb.

We are here to help!

Looking for a part not listed here?