Please note that the item you have bought is a 115V.

Vestil Pallet Lifters And Tilters | Raptor Supplies Worldwide

VESTIL Pallet Lifters And Tilters

Filter

VESTIL -

HBD Series Electric/Hydraulic Box Dumpers

StyleModelMotor HPCapacityDump HeightRotated HeightFor Container SizeHeightHPLengthPrice (ex. VAT)
AHBD-2-362 hp2000 lbs.36"111"18" to 36"53.5"2 hp68.5"$10,368.96
BHBD-2-602 hp2000 lbs.60"149.5"18" to 50"77"2 hp68.5"$12,722.62
RFQ
CHBD-4-482 hp4000 lbs.48"129.5"18" to 42"65"2 hp68.5"$13,191.65
DHBD-4-602 hp4000 lbs.60"149.5"18" to 50"77"2 hp68.5"$14,075.31
EHBD-2-482 hp2000 lbs.48"129.5"18" to 42"65"2 hp68.5"$11,794.02
FHBD-4-362 hp4000 lbs.36"111"18" to 36"53.5"2 hp68.5"$12,787.98
GHBD-6-485.5 hp6000 lbs.48"129.5"18" to 42"65"5.5 hp69"$13,801.33
HHBD-6-365.5 hp6000 lbs.36"111"18" to 36"53.5"5.5 hp69"$13,459.00
IHBD-6-605.5 hp6000 lbs.60"149.5"18" to 50"77"5.5 hp69"$14,789.93
RFQ
VESTIL -

OLA Series Overhead Load Lifters

StyleModelPlatform LengthCapacityFork HeightPlatform WidthWidthFork LengthHeightIncludesPrice (ex. VAT)
AOLA-2-36-DLx36"-1 1/4"38"39.75"36"65 11/16", 77 7/16", 89 3/16" , 89.19"Adjustable Fork Width from 13" to 38"$4,183.44
RFQ
BOLA-4-36-DLx36"-1 1/4"38"39.75"36"65 11/16", 77 7/16", 89 3/16" , 89.19"Adjustable Fork Width from 13" to 38"$4,426.22
RFQ
COLA-4-42-DLx42"-1 3/4"38"39.75"42"65 11/16", 77 7/16", 89 3/16" , 89.19"Adjustable Fork Width from 13" to 38"$5,029.00
RFQ
DOLA-2-42-DLx42"-1 3/4"38"39.75"42"65 11/16", 77 7/16", 89 3/16" , 89.19"Adjustable Fork Width from 13" to 38"$4,332.09
RFQ
EOLA-2-4243.13"2000 lbs.2"35.63"40.12"43.13"87.88"Adjustable Fork Width from 17 5/8" to 35 5/8"$4,003.51
FOLA-4-4243.13"4000 lbs.2"35.63"40.12"43.13"87.88"Adjustable Fork Width from 17 5/8" to 35 5/8"$4,708.56
VESTIL -

MWP Series Manual And DC Work Positioners

StyleModelWidthColorFrame MaterialHeightLengthMaterialPlatform WidthPower SourcePrice (ex. VAT)
AMWP-330-DC23.62"BlueSteel70.5"35.4"Steel23.63"Electric Cordless$2,799.53
RFQ
BMWP-550-DC23.62"BlueSteel79.5"35.5"Steel23.63"Electric Cordless$3,385.78
RFQ
CMWP-330-DC-SS24.5"SilverStainless Steel71"34"Stainless Steel24.5"Electric Cordless$8,088.89
RFQ
DMWP-440-M-SS24.5"SilverStainless Steel76"34"Stainless Steel24.5"Manual$5,300.29
RFQ
VESTIL -

TAL Series Tote-A-Loads

StyleModelPlatform WidthFork LengthFork WidthPower SourceWidthHeightItemLengthPrice (ex. VAT)
ATAL-220-HD21"43 1/2"21"Manual23"51.25"Manual Pallet Tilter63"$2,379.47
BTAL-220-DC21"43"21"Electric Cordless26.62"51"Electric Pallet Lifter68"$6,584.96
CTAL-260-DC27"43"27"Electric Cordless32.62"51"Electric Pallet Lifter68"$6,649.02
DTAL-260-HD27"43"27"Manual34.19"51.44"Manual Pallet Tilter64.56"$2,502.07
VESTIL -

TMS Series Tilt Master Straddles

Vestil TMS Series Tilt Master straddles are material handling equipment designed to assist with the tilting and transporting of heavy loads in industrial environments. They have a thin profile to allow the operator to get close to the load. These straddles feature steel construction for structural rigidity and are integrated with a power traction drive system for controlling them. They have a phenolic steering wheel for easy tilting of the straddle and come in weight lifting capacities of 2000 and 4000 lbs.

StyleModelVoltageCapacityDepthFork LengthHeightLengthNumber of CastersPower SourcePrice (ex. VAT)
ATMS-40-AIR-4000 lbs.-35"29.25"72.81"4Pneumatic$7,374.42
BTMS-60-AIR-6000 lbs.-35.5"29.25"72.81"4Pneumatic$9,284.96
CTMS-20-AIR-2000 lbs.-35"29.25"72.81"4Pneumatic$6,858.98
DTMS-60-DC12V DC6000 lbs.-35.5"29.25"73.19"4Electric Cordless$9,284.96
ETMS-20-DC12V DC2000 lbs.-35"29.25"73.25"4Electric Cordless$6,858.98
FTMS-40-DC12V DC4000 lbs.-35"29.25"73.25"4Electric Cordless$7,371.64
GTMS-20-DC-PTDS24V2000 lbs.40.12"35"54"72.81"5Electric Corded$14,845.82
RFQ
HTMS-40-DC-PTDS24V4000 lbs.72.8125"35"54"72.81"5Electric Corded$15,329.89
RFQ
ITMS-20-AC115V2000 lbs.-35"29.25"73.25"4Electric Corded$6,858.98
JTMS-40-AC115V4000 lbs.-35"29.25"73.19"4Electric Corded$7,374.42
KTMS-60-AC115V6000 lbs.-35.5"29.25"73.25"4Electric Corded$9,284.96
VESTIL -

TM Series Tilt Masters

StyleModelVoltageCapacityFork AdjustmentFork WidthHeightLengthMin. Width Between ForksPower SourcePrice (ex. VAT)
ATM-60-AIR-6000 lbs.Fixed at 27"6.5"28.31"75.56"27"Pneumatic$8,855.38
BTM-40-AIR-4000 lbs.Fixed at 26"6"28.31"75.56"26"Pneumatic$6,893.16
CTM-20-AIR-2000 lbs.Fixed at 26"6"28.31"75.56"26"Pneumatic$6,224.91
DTM-20-DC12V DC2000 lbs.Fixed at 26"6"28.31"75.56"26"Electric Cordless$6,224.91
ETM-60-DC12V DC6000 lbs.Fixed at 27"6.5"28.31"75.56"27"Electric Cordless$8,855.38
FTM-40-DC12V DC4000 lbs.Fixed at 26"6"28.31"75.56"26"Electric Cordless$6,893.16
GTM-20-AC115V2000 lbs.Fixed at 26"6"76.31"75.25"26"Electric Corded$6,224.91
HTM-60-AC115V6000 lbs.Fixed at 27"6.5"28.31"75.56"27"Electric Corded$8,855.38
ITM-40-AC115V4000 lbs.Fixed at 26"6"28.31"75.56"26"Electric Corded$6,893.16
VESTIL -

PMC-HIPM Series High Lift Trucks

StyleModelFork WidthOverall Fork WidthWidthPrice (ex. VAT)
APMC-HIPM-21-DC21"21"21.5"$5,806.16
BPMC-HIPM-27-DC27"27"26.5"$6,579.49
VESTIL -

OLF Series Overhead Load Lifters

StyleModelCapacityPrice (ex. VAT)
AOLF-2-422000 lbs.$3,460.85
BOLF-4-424000 lbs.$4,126.27
VESTIL -

L Series Tote Lifters

StyleModelItemHandle HeightCapacityCaster MaterialHeightLengthLifting Height Max.MaterialPrice (ex. VAT)
AL-270-DC-HD-SSElectric Pallet Lifter-2000 lbs.Nylon46"63"31.5Stainless Steel$11,759.93
BL-270-DC-HDElectric Pallet Lifter-3000 lbs.Poly on Steel46.5"63"31.5Steel$5,540.40
CL-220-DC-HDElectric Pallet Lifter-3000 lbs.Poly on Steel46.5"62.75"31.5Steel$5,323.53
DL-270-HDManual Pallet Lifter50"3000 lbs.-50"58"31.5Steel$1,717.98
EL-270-HD-SSManual Pallet Lifter-2000 lbs.-48"60"31.5Stainless Steel$7,923.98
FL-270-DP-HDManual Pallet Lifter50 1/2"2200 lbs.-50.5"67"64.25Steel$5,618.07
GL-220-HDManual Pallet Lifter-3000 lbs.-50"58"31.5Steel$1,578.93
VESTIL -

JMD Series Multi Purpose Tote Dumpers

StyleModelDump HeightMax. Dump HeightRotated HeightPrice (ex. VAT)
AJMD-1000-4848"48"105.75"$9,478.44
BJMD-1000-6060"60"117.75"$9,823.51
CJMD-1000-7272"72"129.75"$10,577.67
VESTIL -

AIR Series Air Corner Tilters

StyleModelColorFrame MaterialHeightLengthMaterialPlatform MaterialWidthPrice (ex. VAT)
AAIR-TFP--62.41"79.41"--70.5"$5,811.78
BAIR-THLGraySteel35.25"50.88"SteelSteel78.5"$5,717.69
CAIR-THL-SSSilverStainless Steel35.25"50.88"Stainless SteelStainless Steel78.5"$11,547.11
VESTIL -

EMC Series Electric/Hydraulic Corner Tilters

StyleModelCapacityLengthMax. Tilt AnglePlatform LengthPlatform WidthWidthPrice (ex. VAT)
AEMC-4242-22000 lbs.63.5"30°42"42"59"$6,738.89
BEMC-4848-22000 lbs.71.81"29°48"48"68"$6,834.53
CEMC-4242-44000 lbs.63.5"30°42"42"59"$6,934.00
DEMC-4848-44000 lbs.71.81"29°48"48"68"$7,152.13
VESTIL -

TAL Series Solid Platforms

StyleModelHeightWidthPrice (ex. VAT)
ATAL-PLATE-211"21 1/4"$522.20
BTAL-PLATE-271.5"27 3/4"$522.20
VESTIL -

Ground Tilter, 4000 Lb. Capacity 45 Degree Tilt

ModelItemPrice (ex. VAT)
GLT-4000AG7TKZ$7,536.62
VESTIL -

Extended Duty Power Hydraulic Box Dumper, 6000 Lb. Capacity

ModelItemPrice (ex. VAT)
HBD-PU-XAG7TUA$8,449.05
VESTIL -

Manual Tilt Master, with 2200 Lb. Capacity

ModelItemPrice (ex. VAT)
TM-22-MAG8AVB$3,497.60
VESTIL -

Corner Tilt Optional Power Vibration

ModelItemPrice (ex. VAT)
AIR-PVOAG7LRG$2,035.78
VESTIL -

Economy Transporter And tilter, 2000 Lb. capacity, blue

ModelItemPrice (ex. VAT)
ETT-254AG7RRN$2,274.53
VESTIL -

Fully Portable Load Lifter, Aluminium

ModelItemPrice (ex. VAT)
KLIFT-220CE3EDX$5,454.45
RFQ
VESTIL -

High Tote Lifter, 2000 Lb. Capacity, 21 Inch Width, 45 Inch Length

ModelItemPrice (ex. VAT)
ULM-HTL-2149-20CE4RKA$16,990.85
RFQ
VESTIL -

Reel Lifter, 3000 Lb. Capacity

ModelItemPrice (ex. VAT)
CRL-4-12-3000CE3AXQ$698.16
RFQ

We are here to help!

Looking for a part not listed here?