• Worldwide Hassle-free Delivery

    Including clearing customs

  • Dedicated Customer Service

    To source any MRO products

  • Extended Payment Terms

    Net 30-day terms (UK / EU only)

We can source any MRO product for you.

Talk to one of our procurement specialists.

Pallet Cushions

Raptor Supplies offers highly durable Pelican Skid-Mate pallet cushions designed to provide maximum protection against shock and vibration during transit of fragile and valuable equipment. These polyethylene cushions allow a 4-way pallet entry for easy material loading / unloading and can be directly mounted on crates or pallet bases with the use of a 5/16 inch-18 UNC bolt. Skid-Mate air-dampened cushions can sustain 3000 feet of dragging over concrete surfaces or floor joints, even under a maximum load of 225 lbs (102 kg). For accommodating all standard pallet jacks on the pallet-loaded freight, the brand also offers a Skid-Mate spacer which adds an additional height of 11/8 inches to the cushion. Selected models come equipped with T-nuts, which can be purchased from Raptor Supplies, one of the authorised distributors.

x
Sort :
Height 1-1/8 Inch, Black PK96
PELICAN

Height 1-1/8 Inch, Black PK96

  • Item: AC6ETT
  • Model: SPACER
  • £180.38
Pallet Cushion
PELICAN

Pallet Cushion

  • Item: AJ6CEG
  • £382.18
  • See Variants (5)
Pallet Cushion w/T-Nut
PELICAN

Pallet Cushion w/T-Nut

  • Item: AJ6CEH
  • £359.81 - £397.56
  • See Variants (10)