Dirt Trap Protection Material
(4 Products)
3M
| Color | Thickness | Coverage Area | Fire Resistant | Product Type | Material | Slip Resistant | Product Form | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| White | 18 mil. | 350 sq. ft. | Yes | Protection Material | Non Woven Fabric | No | Roll | $587.73 | ||
|
|
||||||||||
| White | 18 mil. | 1400 sq. ft. | Yes | Protection Material | Non Woven Fabric | No | Roll | $2,256.16 | ||
|
|
||||||||||
| White | 11 mil. | 58 sq. ft. | No | Surface Protection Tape | Non Woven Fabric | No | Roll | $349.80 | ||
|
|
||||||||||
| Gray | 15.2 mil. | 1400 sq. ft. | Yes | Protection Material | Non Woven Fabric | No | Roll | $2,595.74 | ||
Construction Traps, 300 Feet Length, 56 Inch Width, Non-Woven Surface ProtectiveModel No. 7100132344 SKU CF2LUX Cross Ref. 483P74 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- TITAN FASTENERS
- TALON PRECISION TOOLING
- CSUNITEC
- TENACTIV
- Hazardous Location Tumbler Switch Accessories
- Circuit Tracers
- Hazardous Location Tumbler Switches
- Acorn Nuts
- Control Transformers
- ML KISHIGO Hook And Loop Mesh Vests, 4 Pocket, Orange
- CONDOR Uncoated Nylon Antistatic Gloves
- PROTO 1 Inch Impact Socket, Imperial, Alloy Steel, Standard
- TEMPCO PCT-3000 Series Temperature Controls
- ANVIL AS150H Series Channels With Holes
- PROTO Sliding T-Handle
- VERMONT GAGE Minus Steel Class Zz Standard Pin Gages, Inch Cabinet
- SPEARS VALVES Ball Valve PVC FKM True Union Retrofit Kits
- MARTIN SPROCKET SAE Offset Striking Face Box Wrenches, Black Industrial Finish
- NIBCO 6619-W Series Blind Flanges, Kynar Natural PVDF Schedule 80, One-Piece Webbed Design