HVLP Paint Sprayer Systems (8 Products)
| Tank Capacity | Amps | Max. Pressure | Hose Length Included | Operating Fluid Pressure-max. | Max. Flow Rate | Compatible Hose Length-max. | No. Of Stages | Price |
|---|---|---|---|---|---|---|---|---|
1 qt | 13.8A | 9.5 psi | 30 ft. | 10 psi | 90 CFM | 30 ft. | 4 |
$2,480.02
|
32 oz. | 10.7A | 7.5 psi | 25 ft. | 8 psi | 90 CFM | 25 ft. | 3 |
$1,958.46
|
| Amps | Max. Pressure | Max. Flow Rate | Max. Air Inlet Pressure | No. Of Stages | Series | Tank Capacity | Min. Spray Pattern Size | Price |
|---|---|---|---|---|---|---|---|---|
11A | 7 psi | 65 CFM | 7 psi | 3 | HVLP 7.0 PROCONTRACTOR Series | 1 qt | 1/8" |
$2,312.88
|
11A | 9 psi | 70 CFM | 9 psi | 4 | HVLP 9.0 PROCONTRACTOR Series | 1 qt | 1/8" |
$2,784.23
|
14A | 9.5 psi | 75 CFM | 10 psi | 5 | HVLP 9.5 PROCONTRACTOR Series | 1 qt | 1/8" |
$3,233.66
|
| MPN | Price |
|---|---|
0529091 |
$331.11
|
| MPN | Price |
|---|---|
0518080 |
$186.97
|
| MPN | Price |
|---|---|
SP-352 |
$27.11
|
Explore More
- MAXX AIR
- LOCOLOC
- KEYSHAFT
- High Force Hydraulic Punch and Die Sets
- Mailbox And Accessories
- Electronic Torque Meters
- Atomizing Spray Nozzles
- Tarps
- QORPAK Closure 70-400 White
- VALLEY CRAFT Extra Wide Storage Cabinets
- HOFFMAN VA Series Type 4X Quiet Vortex Coolers
- SPEARS VALVES CPVC True Union Ball Check Valves, BSP Threaded, EPDM
- LITTLE GIANT PUMPS Torpedo Pumps
- ACME ELECTRIC WI015 Series Medium Voltage Transformers, 3 Phase, 60Hz, 2.5kV & 5kV Class
- PS DOORS EdgeHalt Posi Stop Ladder Safety Gates
- MUELLER INDUSTRIES 72DHH3H Sure Check Double Disc Check Valves
- KEO NC Spotting Drills, 120 Degrees Point Angle
- CONDOR Coated Gloves, Nitrile, 3/4 Dotted/Double Dipped