Please note that the item you have bought is a 115V.

Packaging Tape Hand Held Dispensers | Raptor Supplies Worldwide

Packaging Tape Hand Held Dispensers

Filter

INTERTAPE -

Handheld Tape Dispenser

StyleModelHeightLengthMax. Tape WidthWidthPrice (ex. VAT)
A19703.5"10.875"3.5"6.875"$46.96
B19696.375"11"2"6.38"$27.30
SCOTCH -

Handheld Tape Dispenser

StyleModelColorConstructionHeightLengthMax. Tape WidthWidthPrice (ex. VAT)
AH-190GrayPlastic5.75"11"2"2.75"$43.50
BH192GrayPlastic--2"-$131.96
CH-180GrayPlastic/Metal--2"-$2,518.06
DH-122GrayPlastic3"6 5/16"2"3"$99.36
EH133GrayPlastic--3/4"-$201.43
FATG700YellowPlastic--3/4"-$167.78
SCOTCH -

Handheld Tape Dispenser Kit

StyleModelPrice (ex. VAT)
APSD1$78.08
BPSD2$79.95
ENCORE PACKAGING -

Handheld Tape Dispenser

StyleModelMax. Tape WidthPrice (ex. VAT)
AEP-685-22"$26.38
BEP-695-22"$24.76
CEP-695-33"$33.60
DEP-685-33"$36.70
SCOTCH -

Heavy Duty Handheld Tape Dispenser

StyleModelMax. Tape WidthPrice (ex. VAT)
AH-1802"$73.44
BH-1833"$837.24
SCOTCH -

Low Noise Handheld Tape Dispenser

StyleModelMax. Tape WidthPrice (ex. VAT)
AH-1502"$90.83
BH-1533"$122.43
3M -

Handheld Tape Dispenser

StyleModelHeightLengthWidthPrice (ex. VAT)
AHB9033"5 5/8"9 3/4"$33.03
BHB9017"2 3/4"2"$27.33
ABILITY ONE -

Handheld Tape Dispenser, 2 Inch W Max. Tape

ModelItemPrice (ex. VAT)
7520-01-566-4139CF2BCA$42.68
APPROVED VENDOR -

Handheld Tape Dispenser 2 Inch

ModelItemPrice (ex. VAT)
3JXW7AC9UAZ$17.30
VESTIL -

Tape Dispenser, 3 Inch Size

ModelItemPrice (ex. VAT)
VT-513AG8CBT$38.71
SCOTCH -

Handheld Painter's Tape Applicator 2 Inch

ModelItemPrice (ex. VAT)
H-128AC8WJQ$109.14
GRAINGER -

Handheld Tape Dispenser, 3 Inch Max Tape W.

ModelItemPrice (ex. VAT)
52WX73CD2LKT$23.04

Packaging Tape Hand Held Dispensers

Manual tape dispensers are used for dispensing or cutting tapes while sealing boxes and cartons, as well as for combining, reinforcing and bundling applications. Raptor Supplies offers an array of these handheld tape dispensers from Intertape, Grainger, Vestil, Scotch, Start International and Encore Packaging. These units feature heavy-duty metal / plastic construction to provide tighter seals. The low-noise tape dispensers by Scotch feature a spring-loaded pressure bar that keeps the tape roll pressed against the dispenser's core roller and directs the tape away at an angle that helps reduce the unpleasant sound. This function makes the work smooth & quiet and is best for use in noise-sensitive areas.

We are here to help!

Looking for a part not listed here?