Please note that the item you have bought is a 115V.

Packaged Terminal Heat Pumps, PTHP | Raptor Supplies Worldwide

Packaged Terminal Heat Pumps PTHP

Filter

FRIEDRICH -

Packaged Terminal Heat Pump

Friedrich packaged terminal heat pumps are window-mounted air conditioners, with heat pump accessories added to the units. These heat pumps use outdoor air as the heat source in Winter and heat sink in Summer. These packaged terminal heat pumps are available in 20A and 30A power supply options on Raptor Supplies.

StyleModelBtuH CoolingBtuH HeatingNEMA Plug ConfigurationPower Cord LengthPower SupplyReverse Cycle Heat BtuHVoltagePrice (ex. VAT)
APDH12R3SG11,80011,7007-20P2.5ft.20A10,600265$1,741.31
APDH12K3SG11,800/11,60011,700/96006-20P5ft.20A10,600/10,400230/208$1,483.29
APDH15K5SG14,500/14,20017,000/13,9006-30P5ft.30A13,300/13,000230/208$1,619.35
APDH07R3SG720011,7006-20P2.5ft.20A6000265$1,604.59
APDH07K3SG7200/700011,700/96006-20P5ft.20A6000/5800230/208$1,489.94
APDH09R3SG940011,7006-20P2.5ft.20A8300265$1,680.58
APDH09K3SG9400/920011,700/96006-20P5ft.20A8300/8100230/208$1,417.79

Packaged Terminal Heat Pumps PTHP

Packaged terminal heat pumps (PTHPs) are decentralized air-source heat pumps (ASHP) which can be utilized to warm and cool spaces. Friedrich packaged terminal heat pumps are window-mounted air conditioners with heat pump accessories, added to the units. These models are also known as through-the-wall units, since they are usually installed in a sleeve passing through the outdoor building wall. Choose from a range of these packaged terminal heat pumps, available in 20 and 30A current ratings.

We are here to help!

Looking for a part not listed here?