Please note that the item you have bought is a 115V.

Square D Overload Relays | Raptor Supplies Worldwide

SQUARE D Overload Relays

Facilitate motor overload protection in Type S, NEMA-style magnetic motor starters. Feature an automatic or manual reset function that also offers maximum current adjustment. Available in current ratings ranging between 0.4 & 32A

Filter

SQUARE D -

Overload Relays

StyleModelCurrent RangeNEMA SizePrice (ex. VAT)
A9065SEO519.0 to 27.0A1$192.36
B9065SDO1246.0 to 90A3$363.74
A9065SDO1591.0 to 135A4$595.63
StyleModelCurrent RangePrice (ex. VAT)
ALRD05L0.63 to 1.00A$126.11
ALRD06L1.00 to 1.60A$116.36
ALRD07L1.60 to 2.50A$118.04
ALRD08L2.50 to 4.00A$111.33
ALRD10L4.00 to 6.00A$111.38
ALRD12L5.50 to 8.00A$107.30
ALRD14L7.00 to 10.0A$107.31
ALRD16L9.00 to 13.0A$115.16
ALRD21L12.0 to 18.0A$118.78
ALRD22L17.0 to 24.0A$123.81
ALRD32L23.0 to 32.0A$118.55
StyleModelCurrent RangePrice (ex. VAT)
ALR3D07L1.60 to 2.50A$133.99
ALR3D08L2.50 to 4.00A$108.53
ALR3D10L4.00 to 6.00A$106.34
ALR3D12L5.50 to 8.00A$109.90
ALR3D14L7.00 to 10.0A$110.45
ALR3D16L9.00 to 13.0A$112.21
ALR3D21L12.0 to 18.0A$116.90
ALR3D22L17.0 to 24.0A$105.31
ALR3D32L23.0 to 32.0A$120.74
SQUARE D -

NEMA, Solid State Overload Relay

StyleModelCurrent RangeDepthHeightNEMA SizeWidthPrice (ex. VAT)
A9065SFB201.50 to 4.50A4.5"2.8"00B2.2"$364.35
A9065SFC203.00 to 9.00A4.5"2.8"00C2.2"$340.88
B9065SF0206.00 to 18.0A6.1"5.5"05.3"$332.98
B9065SF1209.00 to 27.0A6.3"5.5"15.4"$315.43
B9065SF22015.0 to 45.0A6.3"5.8"25.6"$456.51
B9065ST22015.0 to 45.0A6"5.8"25.5"$426.45
C9065SF32030.0 to 90.0A8"5.4"36.7"$533.24
C9065ST32030.0 to 90.0A7.3"5.9"37"$523.70
A9065SF42045.0 to 135A4.5"2.9"45.3"$771.53
C9065ST42045.0 to 135A7.3"5.9"47"$726.35
StyleModelCurrent RangeNEMA SizePrice (ex. VAT)
A9065SDO51.00 to 9.00A00, 0, and 1$217.61
A9065SDO848.0 to 45.0A2$306.99

We are here to help!

Looking for a part not listed here?