KUSHLAN PRODUCTS
KUSHLAN PRODUCTS
KUSHLAN PRODUCTS
KUSHLAN PRODUCTS
| Drum Capacity | Drum Material | Mixing Volume | Rotation Speed At Load | Frame | Frame Material | Locking System | Wheels | Price |
|---|---|---|---|---|---|---|---|---|
6 cu. ft. | Polyethylene | 0 gal. to 10 gal. | 21 RPM | Steel Tubing | Steel | Pin | Flat Free | $1,598.80 |
6 cu. ft. | Polyethylene | 0 gal. to 10 gal. | 21 RPM | Steel Tubing | Steel | Pin | Flat Free | $1,179.90 |
| Drum Material | Frame | Drum Capacity | Wheels | Motor Hp | Wheel Dia. | Wheel Width | Handle Type | Price |
|---|---|---|---|---|---|---|---|---|
Polyethylene Drum | Heavy Duty Gear Box | - | Flat Free | 1/2 hp | - | - | - | RFQ |
Polyethylene | Steel | 3.5 cu. ft. | Flat Free Rubber | 3/4 hp | 13 1/4" | 3" | Removable, Telescopic | $972.72 |
Polyethylene | Steel | 3.5 cu. ft. | Flat Free Rubber | 3/4 hp | 13 1/4" | 3" | Removable, Telescopic | $925.37 |
Polyethylene | Steel | 6 cu. ft. | Flat Free Rubber | 3/4 hp | 14" | 3" | Telescopic | $1,077.30 |
Polyethylene | Steel | 10 cu. ft. | Flat Free | 1 1/2 hp | 13" | 4" | Removable | $2,812.11 |
| Drum Capacity | Wheels | Wheel Dia. | Drum Opening | Motor Hp | Wheel Width | Drum Material | Rotation Speed At Load | Price |
|---|---|---|---|---|---|---|---|---|
3.5 cu. ft. | Flat Free | 10" | 17 1/2" | 1/2 hp | - | Polyethylene | 28 RPM | $623.00 |
3.5 cu. ft. | Flat Free Rubber | 14" | 17" | 3/4 hp | 3" | Polyethylene | 28 RPM | $1,063.47 |
10 cu. ft. | Flat Free | 16" | 16 3/4" | 1 hp | 3 1/2" | Polyethylene | 28 RPM | $2,784.01 |
| Locking System | Wheels | Axle Type | Drum Opening | Handle Type | Rpm | Blade Type | Max. Output | Price |
|---|---|---|---|---|---|---|---|---|
| Tilt | Flat Free | Rigid | 21" | Non Telescopic | 55 RPM | Steel | 12 gal. | $789.38 |
Description
Kushlan Products mixers blend cement, water, sand or gravel to form concrete. These mixers are equipped with a revolving drum to mix all the components without manual effort. They are ideal for making small batches of the mix for paving and construction jobs.
Features
- Steel blades cement mixers allow 360-degree swivel action to uniformly mix cement, gravel, sand and water to prepare concrete.
- They feature a drum with a pin locking system to offer maximum safety while rotation and drive / belt motors for reduced noise and increased speed accuracy.
- Models like food grade mixers are designed for mixing coffees, teas, flours or seeds.
- They are equipped with electric-driven motors for making twenty-eight revolutions per minute and are supported with heavy-duty steel frames and adjusted to the correct angle, making them useful for a variety of mixes.
Frequently Asked Questions
Explore More
- KEYSHAFT
- Buna-N Rolls
- Hydrostatic Test Pumps
- Fuel Transfer Pump Accessories
- Rectangular Connectors
- Level Accessories
- KILIAN Flange Type Ball Bearing
- SAFETYPOSTER Housekeeping Posters
- APPROVED VENDOR M30 x 3.5 Fully Threaded Steel Threaded Rods
- FOL-DA-TANK F-Type, L Brackets, Aluminium
- CONDOR Collapsible Spill Berms
- MEMPHIS GLOVE Leather Drivers Work Gloves
- DWYER INSTRUMENTS 475 Series Intrinsically Safe Handheld Digital Manometers
- VIEGA PROPRESS Male XL-C Adapter, Copper, Press x MNPT
- KEO Zero Flute Countersinks And Deburring Tools, Cobalt
- PROTO Impact Socket, 1/4 Inch, Imperial, Heat Treated Alloy Steel, Deep