Please note that the item you have bought is a 115V.

Open End Wrenches | Raptor Supplies Worldwide

Open End Wrenches

Filter

PROTO -

Open End Wrench, SAE

StyleModelFinishOverall LengthSizePrice (ex. VAT)
AJ3035BBlack Oxide8 63/64"11/16 x 3/4"$24.94
BJ3051BBlack Oxide13 43/64"1-1/16" x 1-1/4"$26.26
CJ3070BBlack Oxide17 1/16"1-1/2" x 1-5/8"$128.35
CJ3055BBlack Oxide14.625"1-1/4" x 1-5/16"$91.08
AJ3030BBlack Oxide7 47/64"9/16 x 5/8"$21.16
CJ3045BBlack Oxide11 31/64"15/16" x 1"$50.35
CJ3060BBlack Oxide15.875"1-3/8" x 1-7/16"$99.49
CJ3020BBlack Oxide5.25"5/16 x 3/8"$14.90
BJ3040BBlack Oxide10 15/64"13/16" x 7/8"$35.69
BJ3039BBlack Oxide9 39/64"3/4 x 7/8"$32.71
CJ3026BBlack Oxide7 7/64"1/2 x 9/16"$17.95
CJ3025BBlack Oxide6.437"7/16 x 1/2"$15.99
BJ3050BBlack Oxide12.375"1-1/16" x 1-1/8"$56.04
DJ3040Satin10.125"13/16" x 7/8"$29.00
AMPCO METAL -

Double Open End Wrench, SAE

StyleModelMaterialOverall LengthSizePrice (ex. VAT)
AWO-9/16X5/8Aluminum Bronze6.5"9/16 x 5/8"$85.21
AWO-1-1/16X1-1/4Aluminum Bronze12.25"1-1/16" x 1-1/4"$153.03
AWO-7/8X15/16Aluminum Bronze9"7/8" x 15/16"$128.29
AWO-3/4X7/8Aluminum Bronze8"3/4 x 7/8"$104.65
AWO-3/4X13/16Aluminum Bronze8"3/4" x 13/16"$109.20
AWO-11/16X7/8Aluminum Bronze8"11/16 x 7/8"$103.15
AWO-9/16X3/4Aluminum Bronze6.5"9/16 x 3/4"$101.06
AWO-1-1/8X1-5/16Aluminum Bronze12.25"1-1/8" x 1-5/16"$158.48
AWO-1/2X5/8Aluminum Bronze5.75"1/2 x 5/8"$84.56
AWO-7/16X1/2Aluminum Bronze5"7/16 x 1/2"$70.16
AWO-3/8X7/16Aluminum Bronze5"3/8 x 7/16"$72.49
AWO-5/16X11/32Aluminum Bronze5"5/16" x 11/32"$70.43
AWO-1/4X5/16Aluminum Bronze5"1/4 x 5/16"$70.56
AWO-1X1-1/8Aluminum Bronze10.25"1 x 1 1/8"$131.64
BWO-1-5/16X1-1/2High Strength Nickel Aluminum Bronze14.375"1-5/16" x 1-1/2"$234.01
BWO-1-1/4X1-7/16High Strength Nickel Aluminum Bronze14.375"1-1/4" x 1-7/16"$205.53
BWO-7/8X1Nickel Aluminum Bronze9"7/8 x 1"$123.84
BWO-1/2X11/16Nickel Aluminum Bronze6.5"1/2 x 11/16"$83.95
BWO-1-1/8X1-1/2Nickel Aluminum Bronze12.25"1-1/8" x 1-1/2"$207.33
BWO-1-13/16X2Nickel Aluminum Bronze17.5"1-13/16" x 2"$438.78
BWO-1-3/8X1-7/16Nickel Aluminum Bronze14.375"1-3/8" x 1-7/16"$207.29
BWO-1-5/8X1-13/16Nickel Aluminum Bronze14.375"1-5/8" x 1-13/16"$423.58
BWO-1-7/8X2Nickel Aluminum Bronze17.5"1-7/8" x 2"$408.23
BWO-2-1/2X2-5/8Nickel Aluminum Bronze18.75"2-1/2" x 2-5/8"$1,040.69
BWO-3/16X1/4Nickel Aluminum Bronze8"3/16 x 1/4"$70.88
WESTWARD -

Double Open End Wrench SAE

StyleModelMaterialOverall LengthSizePrice (ex. VAT)
A1EYL2Chrome Vanadium5"1/4 x 5/16"$6.90
A1EYL6Chrome Vanadium8"5/8 x 11/16"$7.81
A1EYL9Chrome Vanadium11"15/16" x 1"$24.74
A1EYL7Chrome Vanadium9"11/16 x 3/4"$5.86
A1EYL8Chrome Vanadium10"13/16" x 7/8"$8.21
A1EYL3Chrome Vanadium5.75"3/8 x 7/16"$7.34
A1EYL4Chrome Vanadium6.25"7/16 x 1/2"$8.59
B36A311Chrome Vanadium Steel11.5"1-1/16" x 1-1/8"$12.35
KNIPEX -

Insulated Open End Wrench, Metric

StyleModelOverall LengthSizePrice (ex. VAT)
A98 00 227.5"22mm$69.14
B98 00 278.5"27mm$83.76
A98 00 248.25"24mm$72.38
StyleModelOverall LengthSizePrice (ex. VAT)
AJ32153"7/32" x 1/4"$14.64
AJ32103"13/64" x 15/64"$13.71
AJ32163"1/4" x 7/32"$14.58
AJ32113"15/64" x 13/64"$14.59
AJ32203.5"9/32" x 5/16"$15.21
KNIPEX -

Single Open End Wrench SAE

StyleModelOverall LengthSizePrice (ex. VAT)
A98 00 1/4"4.25"1/4"$53.69
B98 00 11/16"6.125"11/16"$52.39
A98 00 1-1/16"8.5"1-1/16"$82.55
KNIPEX -

Insulated Open End Wrench SAE

The high-quality Knipex insulated wrenches are ideal for applications on electrical installations. These flame-retardant and impact-resistant open-end wrenches are rated for exposures up to 1000 VAC and are dielectrically tested at 10000 VAC. They feature forged, oil-hardened chrome-vanadium steel construction for maximum strength and extended durability and a 15 degree angled jaw to easily fit all standard fasteners.

StyleModelOverall LengthSizePrice (ex. VAT)
A98 00 5/16"4.25"5/16"$51.93
A98 00 7/16"4.75"7/16"$51.00
B98 00 1/2"5.5"1/2"$53.20
A98 00 9/16"6"9/16"$55.48
A98 00 5/8"6.5"5/8"$64.93
A98 00 3/4"7.5"3/4"$67.43
A98 00 1"10.437"1"$83.95
KNIPEX -

Open End Wrench, Metric

StyleModelOverall LengthSizePrice (ex. VAT)
A98 00 114.75"11$48.51
A98 00 084.125"8$49.13
A98 00 094.125"9$46.40
A98 00 074.125"7mm$48.51
A98 00 104.125"10$51.25
B98 00 124.875"12"$52.25
A98 00 155.75"15mm$51.01
A98 00 135.125"13$52.99
B98 00 145.375"14mm$52.54
A98 00 196.5"19mm$68.18
A98 00 186.25"18mm$63.06
A98 00 166.125"16mm$58.78
A98 00 176.125"17mm$57.46
StyleModelOverall LengthSizePrice (ex. VAT)
AJ33143.25"7/32" x 7/32"$14.86
AJ33163.25"1/4" x 1/4"$14.73
AJ33153.25"15/64" x 15/64"$14.21
AJ33243.753/8" x 3/8"$14.55
AJ33223.7511/32" x 11/32"$14.46
AJ33183.625"9/32" x 9/32"$14.90
AJ33324.4371/2" x 1/2"$16.40
AJ33284.4377/16" x 7/16"$15.51
AJ33365.75"9/16" x 9/16"$16.13
AJ33405.75"5/8" x 5/8"$19.84
PROTO -

Extra Thin Open End Wrench, SAE

Proto extra thin open end wrenches have a satin finish for corrosion resistance and a slip-resistant grip and are used when high leverage or distance is required. Their ultra-thin profile and long handle enable improved access to hard-to-reach fasteners. These wrenches have openings designed to cover screws, tappets and locknuts without excessive overhang. Choose from a broad range of Proto extra thin open end wrenches, available in head thicknesses of 3/16 inch and 7/32 inches on Raptor Supplies.

StyleModelSizePrice (ex. VAT)
AJ34261/2 x 9/16"$30.10
AJ34257/16 x 1/2"$24.45
AJ34309/16 x 5/8"$28.03
AJ343511/16 x 3/4"$28.61
AJ344013/16" x 7/8"$34.98
MARTIN SPROCKET -

Single Head Open End Engineer Wrenches, Industrial Black

StyleModelPrice (ex. VAT)
A11$238.38
RFQ
B14A$400.00
C19$1,780.00
D20B$2,600.00
E18$1,240.00
F702$26.00
G7$56.00
H10A$148.00
I19B$1,780.00
J19C$1,780.00
K10$177.16
RFQ
L705$46.16
RFQ
M709$125.82
RFQ
N8$85.96
RFQ
O9$125.82
RFQ
P20$3,000.00
Q19A$1,780.00
R12A$240.00
S8A$80.00
T3$30.00
U701$22.06
RFQ
V5$46.16
RFQ
W13A$414.68
RFQ
X18A$1,240.00
Y14$522.76
RFQ
KLEIN TOOLS -

Open End Wrenches

StyleModelItemPrice (ex. VAT)
A68461Open End Wrench$21.90
B68463Open End Wrench$30.33
C68464Open End Wrench$35.95
D68465Open End Wrench$48.14
E68462Open End Wrench$27.51
F68466Open End Wrench$58.45
G68460Open End Wrench$20.05
H68450Open End Wrench Set$109.01
MOODY TOOL -

Open End Wrench, SAE

Moody Tools open end wrench is used in confined spaces on small devices for adjusting bolts and fasteners. This SAE wrench has interchangeable blades and is available in a variety of head sizes. It has an overall length of 3 inches (7.62 cm) and comes packed in a polybag or a box.

StyleModelHead AngleSizePrice (ex. VAT)
A51-1556-3/16"$18.13
A51-1552-3/32"$18.13
A51-1554-1/8"$18.13
A51-1557-1/4"$18.13
A51-1551-5/64"$18.13
A51-1553-7/64"$18.13
A51-1555-5/32"$18.13
A51-155830°5/16"$18.13
B76-155130 Degrees5/64"$6.34
C76-155530 Degrees5/32"$6.45
D76-155830 Degrees5/16"$6.41
A76-155230 Degrees3/32"$6.45
E76-155630 Degrees3/16"$6.41
A76-155330 Degrees7/64"$6.53
A76-155430 Degrees1/8"$6.26
F76-155730 Degrees1/4"$6.45
MOODY TOOL -

Open End Wrench, Metric

Moody Tools open end wrenches are used as spanners. These metric wrenches have interchangeable black oxide finish blades with a 30-degree head angle and come packed in a polybag or a box.

StyleModelOverall LengthSizePrice (ex. VAT)
A76-18313"2.5"$8.90
B76-18323"3"$8.91
A51-18353"5"$19.73
A51-18383"7mm$19.73
A51-18363"5.5mm$19.73
C76-18383"7mm$8.86
A76-18333"3-1/5 mm$8.94
D76-18353"5"$8.88
E76-18373"6$8.59
A51-18333"3.2mm$19.73
A51-18373"6$19.73
F76-18343"4mm$8.86
C76-18363"5.5$8.81
A51-18323"3"$19.73
A51-18343"4mm$19.73
A51-18314"2.5"$19.73
AMPCO METAL -

Double Open End Wrench, Metric

StyleModelMaterialOverall LengthSizePrice (ex. VAT)
AWO-30X32Aluminum Bronze10.25"30 x 32 mm$208.41
AWO-11X13Aluminum Bronze5.75"11 x 13 mm$103.54
AWO-17X22Aluminum Bronze8"17 x 22 mm$134.58
AWO-27X30Aluminum Bronze10.25"27 x 30 mm$197.79
AWO-21X23Aluminum Bronze9"21 x 23 mm$136.34
AWO-13X15Aluminum Bronze5.75"13 x 15 mm$111.69
AWO-12X14Aluminum Bronze5.75"12 x 14 mm$113.79
AWO-16X18Aluminum Bronze6.5"16 x 18 mm$131.71
AWO-19X22Aluminum Bronze8"19 x 22 mm$134.13
AWO-24X27Aluminum Bronze9 1/16"24 x 27 mm$149.40
AWO-17X19Aluminum Bronze6.875"17 x 19 mm$141.16
AWO-14X17Aluminum Bronze6.5"14 x 17 mm$126.18
BWO-10X12Aluminum Bronze5"10 x 12mm$98.80
CWO-8X10High Strength Nickel Aluminum Bronze5"8 x 10mm$89.49
CWO-19X24High Strength Nickel Aluminum Bronze8"19 x 24 mm$134.30
CWO-6X7High Strength Nickel Aluminum Bronze3 15/16"6 x 7 mm$58.91
CWO-32X36High Strength Nickel Aluminum Bronze12.25"30 x 36 mm$217.45
CWO-70X75Nickel Aluminum Bronze18.75"70 x 75 mm$1,167.43
CWO-9X11Nickel Aluminum Bronze5"9 x 11 mm$86.81
CWO-9X10Nickel Aluminum Bronze5"9 x 10 mm$80.81
CWO-24X30Nickel Aluminum Bronze10.25"24 x 30 mm$189.15
CWO-21X22Nickel Aluminum Bronze8"21 x 22 mm$130.71
CWO-10X14Nickel Aluminum Bronze5.75"10 x 14 mm$95.14
CWO-18X19Nickel Aluminum Bronze6.875"18 x 19 mm$126.50
CWO-18X20Nickel Aluminum Bronze8"18 x 20 mm$129.01
StyleModelOverall LengthSizePrice (ex. VAT)
AFM-46.11AVSE5 5/16"11$39.04
AFM-46.10AVSE5.125"10$39.13
AFM-46.16AVSE6 11/16"16mm$59.34
AFM-46.18AVSE7 3/32"18mm$67.56
AFM-46.19AVSE7 11/16"19mm$70.31
WESTWARD -

Double Open End Wrench Metric

StyleModelMaterialOverall LengthSizePrice (ex. VAT)
A1EYN4Chrome Vanadium6.5"12 x 13 mm$4.15
A1EYN3Chrome Vanadium5.75"10 x 11 mm$5.01
A1EYN2Chrome Vanadium5.5"8 x 9 mm$1.61
A1EYN5Chrome Vanadium7.5"14 x 15 mm$4.55
A1EYN8Chrome Vanadium10"20 x 22 mm$11.96
A1EYN1Chrome Vanadium5"6 x 7 mm$2.89
A1EYN7Chrome Vanadium9"18 x 19 mm$5.93
A1EYN6Chrome Vanadium8"16 x 17 mm$5.33
B36A312Chrome Vanadium Steel10.25"21 x 23 mm$12.45
FACOM -

Double Open End Wrench Metric

StyleModelHead AngleOverall LengthSizePrice (ex. VAT)
AFM-31.6X70 Degrees5 53/64"6 x 7 mm$19.60
AFM-31.10X110 Degrees6 57/64"10 x 11 mm$22.09
AFM-31.8X90 Degrees6 57/64"8 x 9 mm$20.16
AFM-31.12X1315 Degrees8 17/64"12 x 13 mm$23.69
BFM-22.12X1315 Degrees4 5/16"12 x 13 mm$22.34
AFM-31.14X1515 Degrees8 17/64"14 x 15 mm$23.66
BFM-22.6X715 Degrees3 5/16"6 x 7 mm$14.04
AFM-31.16X1715 Degrees9 27/32"16 x 17 mm$32.71
BFM-22.8X915 Degrees3.5"8 x 9 mm$17.78
AFM-31.18X1915 Degrees9 27/32"18 x 19 mm$34.28
BFM-22.10X1115 Degrees3.875"10 x 11 mm$18.74
StyleModelOverall LengthSizePrice (ex. VAT)
AFM-34.52 61/64"5"$12.68
AFM-34.5.52 61/64"5.5mm$12.58
AFM-34.42.75"4mm$13.71
AFM-34.3.22.75"3.2mm$12.34
AFM-34.123 15/16"12"$22.64
AFM-34.113 15/16"11$18.61
AFM-34.83 35/64"8$18.16
AFM-34.93 35/64"9$20.23
AFM-34.73.156"7mm$16.88
AFM-34.63.156"6$19.33
AFM-34.134-23/32"13$22.81
AFM-34.144-23/32"14mm$24.39
AFM-34.155 33/64"15mm$26.01
AFM-34.165 33/64"16mm$24.71
AFM-34.175 33/64"17mm$25.94
StyleModelOverall LengthSizePrice (ex. VAT)
AFM-45.3211 7/32"32mm$32.76
AFM-45.3612 13/32"36mm$41.25
AFM-45.3412.156"34mm$45.55
AFM-45.3812.59338mm$49.38
AFM-45.4113.375"41mm$49.41
AFM-45.4615 9/16"46mm$68.54
AFM-45.5016 23/32"50mm$78.01
AFM-45.5516 23/32"55mm$99.79
AFM-45.6018.5"60mm$108.38
AFM-45.6518.5"65mm$125.59
AFM-45.7019 11/16"70mm$156.20
AFM-45.7519 11/16"75mm$208.91
WESTWARD -

Open End Wrench 1/2 x 9/16 Inch 15 Deg

ModelItemPrice (ex. VAT)
1EYL5AA9RUW$11.14
12

Open End Wrenches

Raptor Supplies offers a wide range of open-end wrenches from brands like Ampco, C.H. Hanson, Facom, Knipex, Moody Tools, Proto, Westward and Wright Tool, featuring a combination design of open-ended spanner and a ring spanner. Facom open-end wrenches have a satin finish for reducing the oxidation rates on exposed surfaces and a slip-resistant grip. They further come equipped with 15-degree and 75-degree angled heads for handling fasteners that are out of a standard tool's reach. These units are available in black oxide, chrome, full polish, insulated, natural and satin finish variants on Raptor Supplies.

We are here to help!

Looking for a part not listed here?