• Worldwide Hassle-free Delivery

    Including clearing customs

  • Dedicated Customer Service

    To source any MRO products

  • Extended Payment Terms

    Net 30-day terms (UK / EU only)

We can source any MRO product for you.

Talk to one of our procurement specialists.

Oil Skimmers

Oil skimmers are designed to recover used oil from wastewater or coolants and are ideal for use in sumps, food processors, metal mills and HVAC systems. Raptor Supplies offers top-of-the-line oil skimmers from brands like Abanaki and Chipblaster. These oil skimmers can be used as a pre-treatment unit before liquid filtration or in conjunction with a coalescing system. Selected models are capable of reducing oil content to as low as 5 parts per million in water. To withstand turbulent fluid conditions, these oil skimmers feature a rugged stainless-steel / polymer / steel / carbon-steel construction that can withstand temperatures up to 212 degrees Fahrenheit. These oil skimmers come equipped with a totally enclosed fan-cooled 60 hertz motor that delivers a maximum speed of 57 rpm, making them suitable for both light- and medium-duty skimming operations. Belt oil skimmers utilise a continuous belt-drive and a wiper to remove up to 20 gallons of oil per hour and can be used on fluid surfaces that are 4 - 54 inches deep. Choose from a wide range of these oil skimmers, available in different size and mounting variants, on Raptor Supplies.

x
Sort :
Mini Oil Skimmer
ABANAKI

Mini Oil Skimmer

  • Item: AJ4RKP
  • £577.93 - £623.15
  • See Variants (4)
Oil Skimmer
CHIPBLASTER

Oil Skimmer

  • Item: CD4GKG
  • £1,738.44 - £1,853.10
  • See Variants (3)
Oil Skimmer
ABANAKI

Oil Skimmer

  • Item: AJ3RUF
  • £445.33 - £5,891.14
  • See Variants (7)
Skimmer
ABANAKI

Skimmer

  • Item: AJ4BJK
  • £382.18 - £390.11
  • See Variants (3)
Skimmer Disc 12 In
ABANAKI

Skimmer Disc 12 In

  • Item: AC8JQN
  • Model: SCD12
  • £189.92
Skimmer Disc 12 Inch 7 Rpm 110vac
ABANAKI

Skimmer Disc 12 Inch 7 Rpm 110vac

  • Item: AC8WTN
  • Model: SMD12
  • £223.25
Skimmer Replacement Belt
ABANAKI

Skimmer Replacement Belt

  • Item: AJ4MNW
  • £171.99 - £175.94
  • See Variants (3)
Tube Oil Skimmer Tube Tastic(tm)
ABANAKI

Tube Oil Skimmer Tube Tastic(tm)

  • Item: AB2JXZ
  • Model: STUBE1
  • £412.01