Features
Vestil Oil Filter Crushers
- Vestil CM-1 oil filter crusher uses regular shop air to deliver a crushing force of over 13000 lb at 120 psi. It can handle standard oil filters and is designed for high-volume use.
- Vestil CM-2 oil filter crusher is designed for heavy-duty use and can accommodate both heavy-duty truck filters and standard-size filters of heights up to 16 inches. It features a heavy-duty totally enclosed fan-cooled 4 hp motor.
Gray QP-50 Oil Filter Crusher
- These QP-50 heavy duty Quickpack spin-on oil filter crushers provide automotive filter crushing.
- They include a mounting stand for secure and stable placement during the crushing process.
- These QP-50 heavy-duty Quickpack Spin-On oil filter crushers have 100% air operation, allowing for efficient crushing of spin-on oil filters.
- They feature removable catch basins for convenient collection and disposal of crushed filters and extracted oil.
Gray QP-160 Oil Filter Crusher
- These QP-160 oil filter crushers are specifically designed for heavy-duty truck filter crushing.
- They are equipped with removable catch basins, helping them to easily collect and dispose of crushed filters and extracted oil easily.
- These QP-160 Gray oil filter crushers are 100% air-operated, ensuring long-lasting and maintenance-free operation.
OTC 1896 Oil Filter Crusher
- They have an automatic feature to enable them to load the filter, press a button and then walk away while the crusher completes the process.
- These oil filter crushers come with a durable floor stand that has levelling pads to conveniently accommodate a 30-gallon drum for easy oil drainage.
- They are operated by using a 2 hp electric / hydraulic pump with a 2-gallon reservoir.
OTC 1821 Oil Filter Crusher
- These OTC 1821 oil filter crushers have the capability to crush up to four automotive filters simultaneously in just 20 seconds.
- They entirely run on air power, eliminating the requirement for electrical connections.
- These OTC 1821 oil filter crushers have a spacious 9 inch high crushing chamber that can effortlessly handle the largest automotive spin-on filters found in the market.