Please note that the item you have bought is a 115V.

OEM Replacement Motors | Raptor Supplies Worldwide

OEM Replacement Motors

Filter

CENTURY -

OEM Replacement Motor

StyleModelHzBearingsBody Dia.Insulation ClassLength Less ShaftMax. Ambient Temp.Motor DesignMotor Enclosure DesignPrice (ex. VAT)
AOCP010850/60-5.625"A6.75"50 Degrees CPermanent Split CapacitorTotally Enclosed Air-Over$315.90
BOPV74760Sleeve5"B4.25"50 Degrees CPermanent Split CapacitorOpen$420.53
COTEB2054A60Ball6.5"B7.437"40 Degrees CSplit-PhaseOpen Dripproof$302.36
DBL640760Sleeve5"B4 15/16"40 Degrees CShaded PoleOpen Air-Over$203.73
EBL640960Sleeve5"B4 15/16"40 Degrees CShaded PoleOpen Air-Over$173.31
FOCA103660Ball5.625"B5.5"60 Degrees CPermanent Split CapacitorOpen Air-Over$249.70
GOYK110660Ball5.625"B5.875"40 Degrees CPermanent Split CapacitorOpen Air-Over$412.00
HOKB105860Ball5.625"B5.375"60 Degrees CPermanent Split CapacitorOpen Air-Over$345.00
IORM107660Ball5.625"B5.625"40 Degrees CPermanent Split CapacitorOpen$384.36
CENTURY -

Condenser Fan Motors

StyleModelHPBearingsBody Dia.HzInsulation ClassLead LengthLength Less ShaftMax. Ambient Temp.Price (ex. VAT)
AH1053AV11Ball6.625"60F6"12.875"70 Degrees C$681.28
BH667V11Ball6.625"60B6"10.5"60 Degrees C$627.31
COLE1106H1Ball5.625"60B-7.875"60 Degrees C$422.76
AH1050AV11Ball6.625"60F6"10.375"70 Degrees C$524.25
DOHR11061Ball5.625"60B-6.5"50 Degrees C$472.26
AH1054AV11.5Ball6.625"50/60F6"12.875"70 Degrees C$738.55
EH767V11.5Ball6.625"60B6"11"60 Degrees C$558.25
FOCD10561/2Ball5.625"60B-8.25"60 Degrees C$340.23
G160A1/3-5.625"60B-6.125"60 Degrees C$279.99
HOAN0101/3Ball5-11/16"60B-5.25"60 Degrees C$497.40
IOLE1038V11/3Ball5.625"60B-6.75"40 Degrees C$344.56
JOCB1036A1/3-5.625"60B-4 11/16"60 Degrees C$234.80
KOTR10281/4Ball5.625"60B-5.125"40 Degrees C$262.74
LOKT10261/4Ball5.625"50/60B-5.875"40 Degrees C$289.53
MOYK10281/4Sleeve5.625"50/60B-4.437"40 Degrees C$289.05
N5151/4Sleeve5"60A-5.187"40 Degrees C$387.90
JOCB1026A1/4-5.625"60B-4.437"60 Degrees C$257.56
OOAN4701/4Ball5-11/16"50/60B-6"40 Degrees C$500.36
POLE10261/4Sleeve5.625"60B-5"40 Degrees C$22.40
QORM10206V11/5Sleeve5.625"60B-3.875"40 Degrees C$193.55
ROHS102061/5Ball5.625"60B-5.125"40 Degrees C$308.79
SOCP02511/6Sleeve5"50/60B-4 15/16"40 Degrees C$314.69
TOCA10141/6Sleeve5.625"60B-4.125"40 Degrees C$221.36
U174A1/6-5.625"60B-5"60 Degrees C$257.84
VORM1016V11/6Sleeve5.625"60B-3.625"40 Degrees C$185.98
CENTURY -

Room Air Conditioner Motor

StyleModelRPM RangeCapacitor RequiredFull Load AmpsShaft LengthMountingNameplate RPMNumber of SpeedsOverall LengthPrice (ex. VAT)
AOYK65181001-11002MDV41.3-1.45.75"Band1075110 11/16"$247.29
BDCA45221501-1600Included1.7-1.96"Ring1550310 15/16"$256.28
MARATHON MOTORS -

Greenheck Fan Motors, PSC, Open Air Over

StyleModelRPM RangeFrameFull Load AmpsHPLength Less ShaftMotor Enclosure DesignNameplate RPMOverall LengthPrice (ex. VAT)
A048A11O2511701-180048Z2.21/67.187"Open Air-Over10759.75"$345.95
B048A8O151Under 100048Y2.11/87.5"Open82510 1/16"$355.58
MARATHON MOTORS -

Carrier Motors, Three Phase, Open Air Over

StyleModelOverall LengthBody Dia.FrameRPM RangeShaft Dia.Shaft LengthStud SizeVoltagePrice (ex. VAT)
A056T34D536413.5"6.5"56HZ3001-36007/8"2.25"10-32 UNF- 2A208-230/460$1,023.61
B056T11D520914 13/16"7-1/16"56Under 10005/8"3.75"10-32 UNF -2A200-230/460$850.54
FASCO -

OEM Replacement Motors

StyleModelPrice (ex. VAT)
AD1092$249.19
BD1132$153.34
CD1143$191.46
DD1050$225.13
ED1133$151.95
AMETEK LAMB -

Dc Wound Field Motor, 2 1/2 Hp, Cwse, 7 13/16 Inch Overall Length

ModelItemPrice (ex. VAT)
MUE-6306ACV4LLN$322.01

OEM Replacement Motors

OEM replacement motors are designed to replace any damaged or broken motor in HVAC systems. Raptor Supplies offers a wide range of OEM replacement motors from brands like Century, Genteq and Marathon Motors. These replacement motors match the equipment's existing motor from the original manufacturer to ensure consistent performance and precise installation. They feature open-air over and totally enclosed air over enclosures. The open air over enclosure permits the cooling air to flow through the motor to avoid overheating and totally enclosed air over enclosure offers a dust-tight frame that passes the air over the motor to provide cooling. Choose from a wide range of OEM replacement motors, available in single and three-phase models on Raptor Supplies.

We are here to help!

Looking for a part not listed here?