Please note that the item you have bought is a 115V.

Milwaukee Nut Setters And Bit Holders | Raptor Supplies Worldwide

MILWAUKEE Nut Setters And Bit Holders

Feature a strong magnetic tip for a secure grip and unyielded bit engagement. Equipped with a C-ring to retain an insert bit and colour-coded rings for quick & easy identification on the jobsite. Offer heat-treated, proprietary steel construction for strong resistance against twisting or warping.

Filter

MILWAUKEE -

Impact Bit Holders

StyleModelNumber of PiecesOverall LengthPrice (ex. VAT)Pkg. Qty.
A48-32-451116"$14.901
B48-32-4305103"$87.511
B48-32-42032503"$1,876.291
MILWAUKEE -

Bit Extensions

StyleModelOverall LengthPrice (ex. VAT)
A48-28-10003"$15.21
B48-28-400812"$22.73
MILWAUKEE -

Magnetic Nut Driver Set

StyleModelNumber of PiecesPrice (ex. VAT)
A49-66-45613$17.05
B49-66-45624$25.46
MILWAUKEE -

Magnetic Nut Driver, 7/16 Drive

StyleModelLengthPrice (ex. VAT)Pkg. Qty.
A49-66-45061.875"$9.951
B49-66-45261.875"$57.751
C49-66-45362 9/16"$10.461
MILWAUKEE -

Magnetic Nut Drivers

StyleModelSAE or MetricDrive SizeHexShank SizeHex SizeLengthMaterialOverall LengthPrice (ex. VAT)Pkg. Qty.
A49-66-4502-1/4"-1/4" Hex-1.875"Impact Ready-$5.131
B49-66-4525-3/8"-1/4" Hex-1.875"Impact Ready-$22.791
C49-66-4532-1/4"-1/4" Hex-2 9/16"Impact Ready-$6.491
D49-66-4535-3/8"-1/4" Hex-2 9/16"Impact Ready-$7.101
E49-66-4533-5/16"-1/4" Hex-2 9/16"Impact Ready-$6.651
F49-66-4505-3/8"-1/4" Hex-1.875"Impact Ready-$6.511
G49-66-4523-5/16"-1/4" Hex-1.875"Impact Ready-$20.501
H49-66-4522-1/4"-1/4" Hex-1.875"Impact Ready-$19.711
I49-66-4503-5/16"-1/4" Hex-1.875"Impact Ready-$5.661
J49-66-4537-1/2"-1/4"-2 9/16"Forged Steel-$11.281
K48-22-2535Metric-8 mm-8.0mm--7"$24.991
L48-22-2534Metric-7 mm-7.0mm--7"$23.061
M48-22-2532Metric-5-1/2 mm-5.5mm--7"$20.951
N48-22-2531Metric-5 mm-5.0mm--7"$21.031
O48-22-2536Metric-10 mm-10.0mm--7"$27.531
P48-22-2537Metric-13 mm-13.0mm--7.5"$29.461
Q48-22-2522SAE-5/16"-5/16"--7"$22.091
R48-22-2527SAE-9/16"-9/16"--7.5"$29.851
S48-22-2520SAE-3/16"-3/16"--7"$21.651
T48-22-2523SAE-11/32"-11/32"--7"$22.991
U48-22-2524SAE-3/8"-3/8"--7"$25.561
V48-22-2526SAE-1/2"-1/2"--7.5"$28.691
W48-22-2521SAE-1/4"-1/4"--7"$21.651
X48-22-2525SAE-7/16"-7/16"--7"$27.991
MILWAUKEE -

Magnetic Bit Tip Holder

StyleModelLengthPrice (ex. VAT)
A48-32-45022.375"$9.36
B48-32-45033"$10.63
MILWAUKEE -

Socket Adapter 3/8 Inch Drive 1/4 Hex In

ModelItemPrice (ex. VAT)
48-32-5031AE3MQP$6.74
MILWAUKEE -

Pivot Adapter Set 11 Piece 3.5 In

ModelItemPrice (ex. VAT)
48-32-2301AA2RXW$51.44
MILWAUKEE -

Magnetic Bit Holder 12 Inch 1 Piece Magnetic

ModelItemPrice (ex. VAT)
48-32-4512AA8RWC$18.88
MILWAUKEE -

Magnetic Drive Guide

ModelItemPrice (ex. VAT)
48-32-4508AA2RXB$12.00

We are here to help!

Looking for a part not listed here?