Please note that the item you have bought is a 115V.

Milwaukee Nut Drivers | Raptor Supplies Worldwide

MILWAUKEE Nut Drivers

Ideal for removing rusted and stripped bolts. Equipped with a universal driver head and deep well sockets that fit and drive multiple fasteners, eliminating the need for separate tools. Forged steel construction with chrome plated finish offers durability and rust protection.

Filter

MILWAUKEE -

Nut Driver Red/black Steel

StyleModelHexHex SizeOverall LengthSAE or MetricShank LengthPrice (ex. VAT)
A48-22-24261/2"1/2"7.5"SAE3.5"$17.38
B48-22-24211/4"1/4"7"SAE3"$15.36
C48-22-24315 mm5.0mm7"Metric3"$30.87
D48-22-24325.5 mm5.5mm7"Metric3"$16.20
E48-22-24225/16"5/16"7"SAE3"$16.25
F48-22-24347 mm7.0mm7"Metric3"$18.01
G48-22-24257/16"7/16"7"SAE3"$17.35
H48-22-24358 mm8.0mm7"Metric3"$17.35
I48-22-24279/16"9/16"7.5"SAE3.5"$19.01
J48-22-243610 mm10.0mm7"Metric3"$17.34
K48-22-242311/32"11/32"7"SAE3"$16.00
L48-22-243713 mm13.0mm7.5"Metric3"$19.48
MILWAUKEE -

Nut Driver

StyleModelHexHex SizePrice (ex. VAT)
A48-22-24243/8"3/8"$18.49
B48-22-24203/16"3/16"$14.73

We are here to help!

Looking for a part not listed here?