Please note that the item you have bought is a 115V.

Non-Adhesive Material Cutters | Raptor Supplies Worldwide

Non-Adhesive Material Cutters

Filter

StyleModelPrice (ex. VAT)
AECSE300E$13,035.91
AECSE300B$13,035.91
START INTERNATIONAL -

Non-Adhesive Material Cutter

StyleModelCutting LengthWidthPrice (ex. VAT)
AZCM1500W0.79 to 39"9.8"$1,278.96
BZCM25001.18 to 39"9.7"$1,663.18
START INTERNATIONAL -

TBC50 Series, Heavy Duty Electric Cutters

  • Cut Length (9999mm)
  • Feed Speed (21" per sec.)
  • Max. Cutting Width (4.33")

StyleModelVoltageCutting LengthFeed SpeedWidthHeightItemLengthMax. Cutting WidthPrice (ex. VAT)
ATBC50R-----Cutter--$8,337.73
RFQ
BTBC50HW-0.60 to 328"21 Inch/Sec.--Cutter-2.76"$9,265.00
RFQ
CTBC50120/230 VAC0.04 to 394"21 Inch/Sec.19"13"Non-Adhesive Material Cutter17"4.33"$6,434.26
DTBC50SH120/230 VAC0.60 to 394"21 Inch/Sec.16"16"Non-Adhesive Hot Material Cutter20"3.54"$9,289.55
ETBC50S120/230 VAC0.04 to 394"21 Inch/Sec.15"13"Non-Adhesive Material Cutter20"4.33"$9,000.08
FTBC50HX120/230 VAC1.57 to 984"21 Inch/Sec.15"13"Non-Adhesive Hot Material Cutter20"1.18"$13,131.69
GTBC50H120/230 VAC0.60 to 394"21 Inch/Sec.15"13"Non-Adhesive Hot Material Cutter20"3.54"$8,855.34
HTBC50LH120V0.6 to 394"26 Pieces/min27"37"Non-Adhesive Material Cutter20"-$13,197.48
HTBC50LH/Air120V0.6 to 394"26 Pieces/min27"37"Pneumatic Non-Adhesive Material Cutter20"-$15,056.93
START INTERNATIONAL -

Heavy Duty Electric Cutters

  • Cut Length (9999mm)
  • Feed Speed (21" per sec.)
  • Max. Cutting Width (8.25")

StyleModelCutting LengthFeed SpeedHeightLengthMax. Cutting WidthWidthPrice (ex. VAT)
ATBC553L0.04 to 984"21 Inch/Sec.27"20"12.2"33"$15,908.03
ATBC552L0.04 to 984"21 Inch/Sec.27"20"8.25"33"$15,434.34
BTBC52RT0.04"90 Pieces/Min.15"31.5"-12.6"$9,728.64
RFQ
CTBC53R0.04"90 Pieces/Min.19"17"-13"$14,210.45
RFQ
START INTERNATIONAL -

Non Adhesive Cutters

StyleModelCutting LengthItemMax. Cutting WidthPrice (ex. VAT)
ATBC55SHK0.60 to 394"Non-Adhesive Material Cutter3.54"$12,046.82
RFQ
BTBC55SK1.18 to 5.9"Cutter4.33"$9,883.18
RFQ
START INTERNATIONAL -

Cold Cutters

StyleModelMax. Cutting WidthPrice (ex. VAT)
ATBC-554L16.14"$17,919.55
RFQ
ATBC-555L20.08"$19,001.36
RFQ

Non-Adhesive Material Cutters

Start International non-adhesive material cutters are designed for automatically dispensing, measuring and cutting non-adhesive materials, such as tubing, sleeving, ribbon, Nomex and Velcro. These units are ideal for cutting one wide roll or multiple rolls of widths up to 4.3 inches, and can cut up to 140 pieces per minute (2-inch-long) with their built-in high speed facility. They also come integrated with a stepper motor offering material positioning and an adjustable pressure range, on the feeder roller, for use with thin or smooth materials to prevent distortion. They are available in 6, 13, 16, 20 and 27 inch height variants.

We are here to help!

Looking for a part not listed here?