Please note that the item you have bought is a 115V.

Needle Scalers | Raptor Supplies Worldwide

Needle Scalers

Filter

INGERSOLL-RAND -

Chisel Scalers

StyleModelPrice (ex. VAT)
A182L$854.83
BWF-14B-007$22.75
RFQ
SPEEDAIRE -

Air Powered Needle Scalers

Speedaire pistol-grip needle scalers are designed to remove dirt, rust, paint and welding slag from metal surfaces. They feature a trigger switch that turns on the tool to strike the needles against surfaces for removing rust, mill scale and paint. These needle scalers comprise loosely packed rods that move separately to follow curves and contours. Choose from a range of these pistol-grip needle scalers, available in 13.187 and 18.125 inch lengths.

StyleModelAverage CFM @ 15 Second Run TimeBlows per MinuteCFM @ Full LoadOverall LengthPrice (ex. VAT)
A3AAH91.1534004.613.187"$436.20
B12V7305.0250010.018.125"$371.75
CHICAGO PNEUMATIC -

General Duty Straight Needle Scaler

StyleModelAverage CFM @ 15 Second Run TimeBlows per MinuteCFM @ Full LoadOverall LengthPrice (ex. VAT)
ACP71203.7548001518"$444.63
BCP71154.140009.911.4"$382.14
TEXAS PNEUMATIC TOOLS -

Scaler Needles

Texas Pneumatic Tools scaler needles are metal rods that repeatedly strike against surfaces to clean off buildup & coatings, as well as needle scalers rapidly. They remove paint, dirt, rust & welding slags from metal surfaces and are compatible with scalers to replace broken & worn out needles. These needles move independently to follow curves & contours and feature stainless steel or beryllium copper construction for high tensile strength. Choose from a wide range of these needles, available in lengths of 5 & 7 inches and selected models offer 19 units in a pack.

StyleModelPrice (ex. VAT)
ATX-00059$1.02
RFQ
BTX-00119$6.24
RFQ
CTX-00120$7.64
RFQ
DTX-00043$0.57
RFQ
ETX-00058$0.57
RFQ
F834024$0.57
RFQ
G834043$0.57
RFQ
HP-137855$7.64
RFQ
ITX-00009$1.65
RFQ
JTX-00012$1.97
RFQ
KTX-00018$1.85
RFQ
LTX-00019$2.10
RFQ
LTX-00024$0.57
RFQ
MTX-00057$0.57
RFQ
StyleModelAverage CFM @ 15 Second Run TimeBlows per MinuteCFM @ Full LoadPrice (ex. VAT)
A170PG-CS3.030005.5$603.56
A180PG-CS4.022008.0$613.20
INGERSOLL-RAND -

Industrial Duty Pistol Needle Scaler

StyleModelAverage CFM @ 15 Second Run TimeBlows per MinuteCFM @ Full LoadOverall LengthPrice (ex. VAT)
A170PG3.030005.512 13/32"$551.58
B180PG4.022008.013.5"$609.88
SPEEDAIRE -

Air Powered Needle And Chisel Scalers

SPEEDAIRE air-powered needle and chisel scalers are pneumatic tools, designed to clean dirt, rust, mill scale and paint from a surface. These scalers feature inline construction with an ergonomic holding design, helpful for reaching through openings and into recesses or tight spaces. They are equipped with a removable retainer which can be replaced with a bundle of needles or a chisel and a thumb control lever to easily operate the scaler. The needle bundle is loosely tied for cleaning applications while chisels help in breaking through heavy deposits. Choose from a wide range of these air-powered needles and scalers, available in 4000 and 4400 BPM (blows per minute) ratings on Raptor Supplies.

StyleModelAverage CFM @ 15 Second Run TimeBlows per MinuteCFM @ Full LoadOverall LengthPrice (ex. VAT)
A3AAJ21.840007.212.5"$780.10
B3AAH73.88440015.518"$355.70
INGERSOLL-RAND -

Industrial Duty Straight Needle Scaler

StyleModelBlows per MinuteCFM @ Full LoadOverall LengthPrice (ex. VAT)
A182LNA1400013.015"$1,060.08
B172LNA1550012.013.75"$755.36
CHICAGO PNEUMATIC -

Needle Scaler Pistol Vibration-Dampeds

StyleModelPrice (ex. VAT)
AB18MV$1,281.63
BB19MV$1,222.21
CHICAGO PNEUMATIC -

Needle Scalers

StyleModelOverall LengthAir InletAverage CFM @ 15 Second Run TimeBlows per MinuteCFM @ Full LoadDutyHandle TypeMin. Hose SizePrice (ex. VAT)
ACP712512.75"1/4" NPT4.6400016GeneralPistol3/8"$361.49
BCP9356NS18"3/8" NPT3.5460013.9IndustrialStraight1/2"$526.18
CLECOTOOLS -

Needle Scalers

StyleModelPrice (ex. VAT)
AB1-CNB-LT-RD$794.26
BB1-C-LT-G$555.34
INGERSOLL-RAND -

Needle Scaler, In-Line, 19 Needles, 15 CFM, 1/4 Inch NPT

ModelItemPrice (ex. VAT)
125AC9QZP$361.28
CHICAGO PNEUMATIC -

Needle Scaler Heavy Duty Chisel

ModelItemPrice (ex. VAT)
CP0456-LESARAH7LYF$1,229.59
SPEEDAIRE -

Needle Scaler 2-5/8 Inch Stroke 10.0 Cfm

ModelItemPrice (ex. VAT)
3AAH8AC8GWX$121.38
CHICAGO PNEUMATIC -

Needle Scaler Straight Vibration-Damped

ModelItemPrice (ex. VAT)
B16MVAH7LWK$705.40
CHICAGO PNEUMATIC -

Chisel Scaler 1-7/64 Inch Stroke 10 Cfm

ModelItemPrice (ex. VAT)
CP9356AA2VJY$605.91
SPEEDAIRE -

Chisel Scaler 1-17/32 Inch Stroke 16 Cfm

ModelItemPrice (ex. VAT)
3AAJ1AC8GWZ$625.49
CHICAGO PNEUMATIC -

Scaler Long Reach 28 Inch

ModelItemPrice (ex. VAT)
B20AH7LYQ$850.43
INGERSOLL-RAND -

Needle/chisel Scaler 1-1/16 Inch 13.0 Cfm

ModelItemPrice (ex. VAT)
182K1AD3CRG$1,246.55
CHICAGO PNEUMATIC -

Chipper Pistol Vibration-Damped

ModelItemPrice (ex. VAT)
B18BVAH7LWL$1,071.31
TEXAS PNEUMATIC TOOLS -

Needle Scaler Kit

ModelItemPrice (ex. VAT)
TX182-NS-MKCD9REK$582.59
RFQ
12

We are here to help!

Looking for a part not listed here?