Please note that the item you have bought is a 115V.

Mayhew Nail Pullers Wrecking And Pry Bars | Raptor Supplies Worldwide

MAYHEW Nail Pullers Wrecking And Pry Bars

Ideal for pulling, prying and removing stubborn nails with less effort from wooden fixtures. Also used for lifting and positioning applications requiring greater leverage. Available in different sizes and thicknesses

Filter

MAYHEW TOOLS -

Pry Bar Sets

StyleModelMaterialNumber of PiecesOverall LengthOverall WidthPrice (ex. VAT)
A61350Alloy Steel37", 12", 18"5/8", 3/4", 1"$100.73
B76284Steel424.875"7"$121.11
C61366Steel534.75"9.25"$167.99
D76295Steel420.25"7"$125.76
MAYHEW TOOLS -

Pry Bars

StyleModelThicknessColorDiameterItemMaterialOverall LengthOverall WidthTether CapablePrice (ex. VAT)
A751011/2"Black1/2"Rolling Head Pry BarHardened and Tempered Steel16"3.5"Standard Tool(Accessory Needed for Tethering)$24.01
B401011/2"Black1/2"Rolling Head Pry BarSteel16"1/2"Not Tether Capable$26.38
C401043.75"Steel Blast Finish3/4"Rolling Head Pry BarSteel22"7/8"Standard Tool (Accessory Needed for Tethering)$51.43
C401023/4"Steel Blast Finish5/8"Rolling Head Pry BarSteel18"2.375"Standard Tool(Accessory Needed for Tethering)$35.34
D401103/8"Black3/8"Screwdriver Handle Pry BarSteel12"1"Not Tether Capable$25.46
E401113/8"Black3/8"Screwdriver Handle Pry BarSteel17"3/8"Not Tether Capable$29.20
C401003/8"Steel Blast Finish3/8"Rolling Head Pry BarSteel9.375"2"Standard Tool (Accessory Needed for Tethering)$22.44
MAYHEW TOOLS -

Pinch Point Bars

Mayhew pinch point bars are ideal for aligning, adjusting and prying metal or wooden workpieces for levering & demolition operations. These pinch bars feature forged & heat treated steel construction for preventing bending / breaking under heavy loads and selected models have steel blast finish for minimising wear in abrasive conditions. Choose from a wide range of these pinch point bars, available in 14 - 36 inch lengths.

StyleModelColorDiameterMaterialOverall LengthOverall WidthThicknessPrice (ex. VAT)
A75126Gray5/8"CV Steel16"5/8"5/8"$30.24
A75125Gray5/8"CV Steel14"1/2"1/2"$20.41
B75127Gray3/4"CV Steel20"3/4"3/4"$43.61
C75008Steel Blast Finish7/8"Steel36"1"1.25"$80.50
C75005Steel Blast Finish3/4"Steel30"7/8"1"$55.78
C75003Steel Blast Finish3/4"Steel24"7/8"1"$48.05
MAYHEW TOOLS -

Die Separating Bars

Mayhew die separating bars are suitable for separating & removing die blocks & plates for automotive and machining applications. They feature pointed & curved end design combination for separating & removing die blocks, respectively and heat treated tempered steel construction for high impact strength. They have black oxide finish for minimising wear against abrasive conditions. Choose from a broad range of these die separating bars, available in 18 & 30 inch lengths.

StyleModelOverall LengthPrice (ex. VAT)
A4128018"$33.45
A4128530"$48.13
MAYHEW TOOLS -

Screwdriver Pry Bars

Mayhew screwdriver pry bars are suitable for fastening screws and lifting & prying objects for manufacturing and maintenance & repair applications. Their long stem enables ease of use in hard to reach spaces and the synthetic handle ensures user comfort, grip & protection against electric shocks for electrical maintenance operations. They have powder coated, CV steel construction for impact strength & corrosion resistance. Choose from a broad range of these screwdriver pry bars, available in 17, 25 & 31 inch lengths.

StyleModelDiameterOverall LengthOverall WidthThicknessPrice (ex. VAT)
A401131/2"31"1/2"1/2"$50.89
B401081/2"25"1/2"1/2"$43.70
B401063/8"17"3/8"3/8"$28.91
MAYHEW TOOLS -

Pro Line, Line Up Pry Bars

Mayhew line up pry bars are designed for aligning & adjusting metal and wooden workpieces in metalworking & woodworking applications. They feature a long stem, tapered end & angled chisel for leverage & manoeuvrability while adjusting heavy objects. They have black oxide finished, steel construction for high impact strength and abrasion resistance. Choose from a broad range of these pry bars, available in 16, 24 & 30 inch lengths.

StyleModelDiameterOverall LengthThicknessPrice (ex. VAT)
A400033/4"24"3/4"$52.39
B400015/8"16"5/8"$36.51
C750047/8"30"7/8"$66.69
MAYHEW TOOLS -

Nail Pullers

Mayhew nail pullers are suitable for pulling nails from the woods for emergency rescue, demolition and maintenance & repair applications. These nail pullers feature an angle bent head of 90 degrees for maximising leverage while pulling nails and powder coated, CV steel construction for impact strength & corrosion resistance. Choose from a wide range of these nail pullers, available in 10 & 15 inch lengths.

StyleModelOverall LengthPrice (ex. VAT)
A4110010"$26.43
A4110215"$28.64
MAYHEW TOOLS -

Line Up Pry Bars

Mayhew alignment pry bars are suitable for aligning & adjusting metal & wooden workpieces for demolition and metalworking applications. They feature a long stem with an angled chisel & tapered end for providing leverage while lifting heavy loads and steel construction for impact strength. Selected models have black oxide finished surface for minimising wear against abrasive fluids. Choose from a wide variety of these pry bars, available in 38, 42 & 60 inch lengths.

StyleModelDiameterOverall LengthOverall WidthThicknessPrice (ex. VAT)
A400231"42"1"1"$96.09
A400227/8"38"7/8"7/8"$74.39
MAYHEW TOOLS -

Ladyfoot Pry Bars

Mayhew ladyfoot pry bars are ideal for prying objects in tight spaces and aligning bolt holes for manufacturing & maintenance applications. They feature solid forged rocking head for resisting chipping / breaking while prying heavy objects and black oxide finish to prevent oxidation in abrasive environments. Choose from an extensive range of these pry bars, available in 12, 16 & 21 inch lengths.

StyleModelDiameterOverall LengthOverall WidthThicknessPrice (ex. VAT)
A401541 1/16"21"2 5/16"1-1/16"$70.88
B401525/8"16"1 15/16"5/8"$56.53
C401507/16"12"2"7/16"$44.05
MAYHEW TOOLS -

Pinch Bars Pinch Point Bar 30 Inch Length

ModelItemPrice (ex. VAT)
75006AJ2DTQ$62.95
MAYHEW TOOLS -

Line-Up Pry Bar Steel 14 Inch Length

ModelItemPrice (ex. VAT)
75000AH8CUW$25.04
MAYHEW TOOLS -

Decking Prybar 44 Inch Length Orange Foam Grip

ModelItemPrice (ex. VAT)
41104AD9VMQ$169.69
MAYHEW TOOLS -

Line-up Pry Bar Set 3 Pc

ModelItemPrice (ex. VAT)
61306AC2HZX$84.99
MAYHEW TOOLS -

Lady Foot Pry Bar Set 3 Pc

ModelItemPrice (ex. VAT)
60150AC2HZW$151.30
MAYHEW TOOLS -

Double Utility Bar 14 Inch Length Steel Black

ModelItemPrice (ex. VAT)
41300AH9UGX$40.19
MAYHEW TOOLS -

Gooseneck Wrecking Bar, 36 Inch Overall Length, 7 Inch Overall Width, Steel

ModelItemPrice (ex. VAT)
41014CH6JTE$30.58
RFQ

We are here to help!

Looking for a part not listed here?