74315 Series Medium Duty Fixed Motors (3 Products)
EATON

Max. Displacement Paint Mounting Type Code Torque Height Depth Displacement Price
32.9 cc/rev. Primer Per Spec 209-13A SAE B 2 Bolt B 183.36 N-m 5 1/4" 8.54" 32.9 cc/rev. $1,559.96

Price $1,559.96 /unit

32.9 CmAA3/rev - SAE B 2 Bolt B 183.36 N-m 5 1/4" 8.54" 32.9 cc/rev. $1,851.10

Price $1,851.10 /unit

32.9 CmAA3/rev None SAE B 2 Bolt B 183.36 N-m 5 1/4" 8.54" 32.9 cc/rev. $2,868.75

Price $2,868.75 /unit

In Stock
$1,559.96 /unit (ex. VAT)
In Stock
$1,851.10 /unit (ex. VAT)
In Stock
$2,868.75 /unit (ex. VAT)

Working Mechanism

  • The hydraulic energy of the pump is converted into mechanical energy by these medium-duty piston motors.
  • The developed mechanical energy rotates the connected shaft of the motors to drive the load connected to it.

Features

  • Eaton 74315 Series medium duty motors feature a maximum output power of 35 kW at a rated speed of 47 horsepower and a maximum displacement of 32.9 cu.cb/rev.
  • They come with SAE ported O-ring for a leak-proof connection and an input flow rate of 121 l/min at 32 GPM rated speed.
  • These dual rotation motors have SAE-mounted flanges for the prevention of the shaft from the external load and high-pressure resistance.
  • They can withstand a maximum pressure of 345 bar.

Standards

  • SAE

Frequently Asked Questions

What is the maximum viscosity range of these medium-duty piston motors in a hydraulic system?
  • The max viscosity ranges from 60 to 180 SUS for normal operating temperatures.

What is the continuous rated pressure of Eaton 74315 Series medium-duty fixed piston motors?
  • 210 bar.

What is the ISO cleanliness code for Eaton 74315 Series piston motors?
  • The ISO cleanliness code specifies the particulate contamination in the engine oil. These motors have a cleanliness code of 18/13 meaning that it allows particle sizes greater than 5 microns (2500 particulates per milliliter) and 15 microns (80 particulates per milliliter), respectively.