KEYSHAFT Keyed Shafts

KEYSHAFT

Dia.Overall LengthMaterialGradeDia. ToleranceStraightness TolerancePrice
5/16"
6"
Carbon Steel
Grade 1045
-0.0025" to -0.0005"
0.012 in./ft.
$16.12
5/16"
9"
Carbon Steel
Grade 1045
--
$19.80
5/16"
12"
Carbon Steel
Grade 1045
-0.0025" to -0.0005"
0.012 in./ft.
$24.17
5/16"
18"
Carbon Steel
Grade 1045
-0.0005" to -0.0035"
0.012 in./ft.
$28.56
5/16"
36"
Carbon Steel
Grade 1045
-0.0005" to -0.0035"
0.012 in./ft.
$48.36
5/16"
48"
Carbon Steel
Grade 1045
-0.0025" to -0.0005"
0.012 in./ft.
$60.45
5/16"
60"
Carbon Steel
Grade 1045
-0.0005" to -0.0035"
0.012 in./ft.
$75.55
5/16"
72"
Carbon Steel
Grade 1045
--
$85.33
3/8"
3"
Carbon Steel
Grade 1045
-0.0005" to -0.0025"
0.012 in./ft.
$9.27
3/8"
6"
Carbon Steel
Grade 1045
-0.0025" to -0.0005"
0.012 in./ft.
$14.07
KEYSHAFT

Dia.Overall LengthMaterialGradeDia. ToleranceStraightness TolerancePrice
8 mm
300 mm
Carbon Steel
Grade 1045
-0.0005" to -0.0025"
0.012 in./ft.
$29.80
8 mm
500 mm
Carbon Steel
Grade 1045
-0.0005" to -0.0025"
0.012 in./ft.
$41.23
8 mm
1000 mm
Carbon Steel
Grade 1045
-0.0005" to -0.0025"
0.012 in./ft.
$74.45
8 mm
1200 mm
Carbon Steel
Grade 1045
-0.0005" to -0.0025"
0.012 in./ft.
$80.85
8 mm
1500 mm
Carbon Steel
Grade 1045
-0.0005" to -0.0025"
0.012 in./ft.
$96.48
8 mm
1800 mm
Carbon Steel
Grade 1045
-0.0005" to -0.0025"
0.012 in./ft.
$110.76
10 mm
500 mm
Carbon Steel
Grade 1045
-0.0005 to -0.0025
0.012 in./ft.
$44.63
10 mm
1000 mm
Carbon Steel
Grade 1045
1/5"
0.012 in./ft.
$72.67
10 mm
1200 mm
Carbon Steel
Grade 1045
-0.0005" to -0.0025"
0.012 in./ft.
$87.20
10 mm
1500 mm
Carbon Steel
Grade 1045
-0.0005" to -0.0025"
0.012 in./ft.
$104.07