Definite Purpose Motors (912 Products)

LEESON

Hp Frame Service Factor Overall Length Nominal Efficiency Length Less Shaft Phase Motor Enclosure Design Price
3 hp
182TC
1.15
14"
82.5%
11 1/4"
3
Totally Enclosed Fan Cooled
$1,184.03
5 hp
184TC
1
15 1/2"
87.5%
12 3/4"
3
Totally Enclosed Fan Cooled
$820.89
LEESON

Hp Frame Overall Length Shaft Dia. Nominal Efficiency Thermal Protection Shaft Length Length Less Shaft Price
1 hp
56
11"
5/8"
77%
No Protection
1 22/25"
9 3/16"
$671.99
3 hp
182T
13 7/16"
1 1/8"
82.5%
None
2 3/4"
10 3/4"
$843.67
5 hp
184T
14 7/16"
1 1/8"
84%
None
2 3/4"
11 3/4"
$1,442.55
MARATHON MOTORS

Hp Power Motor Enclosure Design Code Power Factor Nema Design Amps Frame Price
15 hp
11.2 kW
Open
H
81.3
H
48.5/37A
160Z
$1,445.70
15 hp
11.2 kW
Dripproof
H
81.3
H
42/21/32/16A
160Z
$1,809.96
15 hp
11.2 kW
Open
H
81.3
H
16.8/12.8A
160Z
$1,514.03
20 hp
14.9 kW
Open
B
-
B
-
160Z
$1,470.97
20 hp
14.9 kW
Open
G
86.2
G
51/25.5/39/19.5A
160Z
$1,470.97
25 hp
18.7 kW
Open
G
86
G
63/31.5/51/25.5A
160Z
$1,580.51
25 hp
18.7 kW
Open
G
86
G
25.2/20.5A
160Z
$1,555.99
30 hp
22.4 kW
Open
G
85.7
G
87.5/74A
160Z
$1,735.30
30 hp
22.4 kW
Open
G
85.7
G
76/38/64/32A
160Z
$1,571.24
30 hp
22.4 kW
Open
G
85.7
G
30.5/25.6A
160Z
$1,571.19
BALDOR MOTOR

Hp Frame Wire Size Lead Revision Overall Length Shaft Dia. Type Price
7 1/2 hp
254U
12 AWG
3#12
V
23.11"
1 3/8"
0924M
$5,595.03
10 hp
256U
12 AWG
3#12
U
23.11"
1 3/8"
0932M
$6,766.20
15 hp
284U
12 AWG
3#12
L
26.39"
1 5/8"
0942M
$9,400.06
20 hp
286U
10 AWG
3#10
E
27.81"
1 5/8"
1038M
$11,332.23
1 hp
182
16 AWG
3#16
T
13.18"
7/8"
0617M
$2,413.94
1 1/2 hp
184
16 AWG
3#16
Y
14.74"
7/8"
0623M
$2,591.91
2 hp
184
16 AWG
3#16
X
14.74"
7/8"
0628M
$2,760.69
3 hp
213
14 AWG
3#14
AE
18.07"
1 1/8"
0729M
$3,185.17
5 hp
215
14 AWG
3#14
B
18.07"
1 1/8"
0728M
$4,170.19
25 hp
324U
10 AWG
3#10
M
30.56"
1 7/8"
1246M
$14,444.79
BALDOR MOTOR

Hp Frame Power Factor Service Factor Overall Length Shaft Dia. Type Revision Price
7 1/2 hp
254TC
71
1.15
25.28"
1 5/8"
0954M
-
$4,817.16
10 hp
256TC
72
1.15
25.28"
1 5/8"
0960M
-
$6,162.71
15 hp
254TC
84
1.15
25.28"
1 5/8"
0944M
B
$5,266.01
15 hp
254TC
83
1.15
25.28"
1 5/8"
0944M
B
RFQ
20 hp
256TC
83
1.15
25.28"
1 5/8"
0952M
T
$5,581.61
20 hp
256TC
83
1.15
25.28"
1 5/8"
0952M
K
$5,581.61
1 hp
143TC
69
1.15
13.38"
7/8"
0524M
G
$1,730.29
1 hp
145TC
64
1.15
13.38"
7/8"
0526M
-
$1,906.63
1 1/2 hp
145TC
72
1.15
13.38"
7/8"
0530M
J
$1,765.36
2 hp
145TC
76
1.15
13.38"
7/8"
0535M
H
$1,836.49
BALDOR MOTOR

Hp Frame Mounting Type Overall Length Shaft Dia. Nominal Efficiency Type Phase Price
2 hp
145TC
C Face, Foot Mounted
14.16"
7/8"
87.5%
3530M
3
$1,375.00
3 hp
182TC
Foot Mounted
16 14/25"
1 1/8"
89.5%
3544M
3
$1,456.27
BALDOR / DODGE

Hp Frame Power Factor Service Factor Overall Length Shaft Dia. Type Revision Price
7 1/2 hp
254T
71
1.15
24.78"
1 5/8"
0954M
H
$4,500.56
7 1/2 hp
254T
71
1.15
24.78"
1 5/8"
0954M
H
$4,500.56
7 1/2 hp
254T
71
1.15
24.78"
1 5/8"
0954M
G
$4,500.56
5 hp
254T
61
1.15
24.78"
1 5/8"
0952M
G
$6,905.13
15 hp
254T
87
1.15
24.78"
1 5/8"
0934M
H
$4,601.74
10 hp
256T
72
1.15
24.78"
1 5/8"
0960M
G
$5,847.11
10 hp
256T
72
1.15
24.78"
1 5/8"
0960M
G
$5,847.11
10 hp
256T
72
1.15
24.78"
1 5/8"
0960M
G
$5,847.11
15 hp
254T
84
1.15
24.78"
1 5/8"
0944M
C
$4,323.21
15 hp
254T
83
1.15
24.78"
1 5/8"
0944M
B
$4,323.21
BALDOR MOTOR

Hp Frame Conduit Box Position Wire Size Lead Revision Power Factor Overall Length Price
15 hp
254T
F1
12 AWG
3#12
N
85
24.86"
$5,310.10
20 hp
256T
F1
12 AWG
3#12
N
87
24.86"
$5,695.83
7 1/2 hp
213T
F1
14 AWG
3#14
M
82
19.49"
$3,539.73
10 hp
215T
F1
14 AWG
3#14
B
81
19.49"
$4,111.81
25 hp
284T
F1
10 AWG
3#10
P
85
28.01"
$7,364.00
30 hp
286T
F1
10 AWG
3#10
N
84
28.01"
$8,545.24
40 hp
324T
F1
8 AWG
3#8
B
86
30.76"
$11,335.56
50 hp
326T
F1
8 AWG
3#8
P
87
30.76"
$13,156.01
60 hp
364T
W6
4 AWG
3#4
E
84
33.48"
$17,763.77
75 hp
365T
W6
4 AWG
3#4
D
86
33.48"
$20,142.30
BALDOR MOTOR

Hp Frame Power Factor Service Factor Overall Length Shaft Dia. Type Grease Type Price
7 1/2 hp
254T
71
1.15
24.78"
1 5/8"
0954M
Polyrex EM
$5,031.57
7 1/2 hp
254T
71
1.15
24.78"
1 5/8"
0954M
Polyrex EM
$5,279.04
10 hp
256T
72
1.15
24.78"
1 5/8"
0960M
Polyrex EM
$6,423.21
10 hp
256T
71
1.15
24.78"
1 5/8"
0960M
Polyrex EM
$6,423.21
15 hp
254T
85
1.15
24.78"
1 5/8"
0942M
Polyrex EM
$4,748.03
15 hp
254T
85
1.15
24.78"
1 5/8"
0942M
Polyrex EM
$4,748.03
20 hp
256T
87
1.15
24.78"
1 5/8"
0960M
Polyrex EM
$5,133.76
20 hp
256T
87
1.15
24.78"
1 5/8"
0960M
Polyrex EM
$5,133.76
15 hp
254T
89
1.15
24.78"
1 5/8"
0934M
Polyrex EM
$5,139.77
15 hp
254T
88
1.15
24.78"
1 5/8"
0934M
Polyrex EM
$5,139.77
BALDOR MOTOR

Hp Frame Power Factor Motor Type Overall Length Shaft Dia. Amps Type Price
15 hp
254T
82
0948M
24.77"
1 5/8"
37.2A @ 230V, 18.6A @ 460V
0948M
$3,080.46
20 hp
256T
83
0962M
24.77"
1 5/8"
48A @ 230V, 24A @ 460V
0962M
$3,670.13
25 hp
284T
81
1072M
28"
1 7/8"
62A @ 230V, 31A @ 460V
1072M
$4,574.06
30 hp
286T
81
1072M
28"
1 7/8"
74A @ 230V, 37A @ 460V
1072M
$5,379.14
40 hp
324T
81
1264M
30.66"
2 1/8"
98A @ 230V, 49A @ 460V
1264M
$6,967.13
50 hp
326T
81
1272M
30.66"
2 1/8"
122A @ 230V, 61A @ 460V
1272M
$8,502.91
60 hp
364T
83
A36068M
33.49"
2.374"
140A @ 230V, 69.9A @ 460V
-
$16,121.90
75 hp
365T
84
A3668M
33.49"
2.374"
175A @ 230V, 87.5A @ 460V
-
$18,528.30
BALDOR MOTOR

Hp Frame Power Factor Motor Type Frame Material Overall Length Shaft Dia. Phase Price
7 1/2 hp
254U
78
0936M
Iron
23.11"
1 3/8"
3
$5,255.44
10 hp
256U
78
0936M
Iron
23.11"
1 3/8"
3
$6,585.16
15 hp
284U
84
0944M
Iron
26.39"
1 5/8"
3
$9,064.56
20 hp
286U
83
0952M
Iron
26.39"
1 5/8"
3
$10,848.43
1 hp
182
69
3520M
Steel
13.79"
7/8"
3
$1,828.87
1 1/2 hp
184
67
3632M
Steel
15.67"
7/8"
3
$2,490.66
2 hp
215
61
3744M
Steel
18.63"
1 1/8"
3
$4,383.97
3 hp
213
75
3632M
Steel
18.17"
1 1/8"
3
$2,406.79
3 hp
215
68
3738M
Steel
18.63"
1 1/8"
3
$2,961.17
5 hp
213
91
3630M
Steel
18.17"
1 1/8"
3
$3,346.79
BALDOR MOTOR

Hp Frame Mounting Type Motor Enclosure Design Service Factor Frame Material Overall Length Shaft Dia. Price
1 hp, 1/4 hp
143T
Foot Mounted
Open
1.15
Steel
11.13"
7/8"
$1,382.66
1 1/2 hp, 19/50 hp
145T
Foot Mounted
Open
1.15
Steel
12.13"
7/8"
$1,437.16
2 hp, 1/2 hp
145T
Foot Mounted
Open
1.15
Steel
12.13"
7/8"
$1,659.94
3 hp to 3/4 hp
184T
Foot Mounted
Open
1.15
Steel
13.62"
1 1/8"
$1,782.34
5 hp to 1 3/10 hp
184T
Foot Mounted
Open
1
Steel
15"
1 1/8"
$2,145.69
7 1/2 hp, 1 9/10 hp
213T
Foot Mounted
Open
1.15
Steel
18.95"
1 3/8"
$3,065.54
10 hp, 2 1/2 hp
213T
Foot Mounted
Open
1
Steel
17.45"
1 3/8"
$3,474.80
1 hp, 1/4 hp
143T
Foot Mounted
Open
1.15
Steel
11.13"
7/8"
$1,382.66
1 1/2 hp, 19/50 hp
145T
Foot Mounted
Open
1.15
Steel
12.13"
7/8"
$1,437.16
2 hp, 1/2 hp
145T
Foot Mounted
Open
1.15
Steel
12.13"
7/8"
$1,659.94
BALDOR MOTOR

Hp Frame Motor Enclosure Design Mounting Type Ambient Temp. Revision Service Factor Frame Material Price
3/4 hp, 33/100 hp
56
Open
Foot Mounted
40°C
S
1.15
Steel
$1,484.96
1 hp, 11/25 hp
145T
Open
Foot Mounted
60°C
B
1.15
Steel
$1,599.70
1 1/2 hp to 67/100 hp
182T
Open
Foot Mounted
40°C
U
1.15
Steel
$1,938.20
2 hp to 89/100 hp
182T
Open
Foot Mounted
40°C
S
1.15
Steel
$2,210.71
3 hp to 1 3/10 hp
184T
Open
Foot Mounted
40°C
U
1.15
Steel
$2,574.07
5 hp, 2 1/5 hp
215T
Open
Foot Mounted
40°C
V
1.15
Steel
$3,961.50
1/2 hp, 11/50 hp
56
Open Dripproof
Rigid Base
40°C
U
1.15
Steel
$1,591.68
3/4 hp, 33/100 hp
56
Open
Foot Mounted
40°C
T
1.15
Steel
$1,484.96
1 hp, 11/25 hp
145T
Open
Foot Mounted
40°C
B
1.15
Steel
$1,599.70
1 1/2 hp to 67/100 hp
182T
Open
Foot Mounted
40°C
V
1.15
Steel
$1,938.20
BALDOR MOTOR

Frame Mounting Type Revision Overall Length Hp Phase Motor Enclosure Design Conduit Box Position Price
56HCY
C Face, Foot Mounted
AH
14.1"
5 hp
1
Open Dripproof Tandem Fan
F1
$1,424.73
56/56H
Foot Mounted
AG
13.79"
5 hp
1
Open Dripproof Tandem Fan
F1
$1,352.06
BALDOR MOTOR

Hp Frame Mounting Type Revision Power Factor Full Load Torque No Load Amps Overall Length Price
1 1/2 hp
56C
Rigid Base
U
98
2.25 lbs.-ft.
1.5A
13.23"
$1,067.59
1 1/2 hp
56C
C Face, Foot Mounted
AR
98
4.5 lbs.-ft.
1.3A
14.1"
$1,463.93
2 hp
56C
C Face, Foot Mounted
Z
95
3 lbs.-ft.
1.35A
13.23"
$1,331.97
3 hp
56C
C Face, Foot Mounted
Z
95
4.65 lbs.-ft.
1.97A
14.1"
$1,459.14
2 hp
56
Foot Mounted
U
95
3 lbs.-ft.
1.35A
13.23"
$1,268.87
3 hp
56
Foot Mounted
X
95
4.65 lbs.-ft.
1.97A
14.1"
$1,392.21
BALDOR MOTOR

Hp Mounting Type Frame Power Factor Service Factor Overall Length Shaft Dia. Nominal Efficiency Price
7 1/2 hp
Not Applicable
254TC
71
1.15
27.41"
1 5/8"
91%
$5,342.16
10 hp
C Face, Footless
256TC
72
1.15
27.41"
1 5/8"
91.7%
$6,686.71
15 hp
C Face, Footless
254TC
84
1.15
27.41"
1 5/8"
92.4%
$5,163.81
15 hp
C Face, Footless
254TC
83
1.15
27.41"
1 5/8"
92.4%
$5,163.81
20 hp
C Face, Footless
256TC
83
1.15
27.41"
1 5/8"
93%
$5,474.41
20 hp
C Face, Footless
256TC
83
1.15
27.41"
1 5/8"
93%
$5,474.41
1 hp
Not Applicable
56C
82
1.25
14 1/2"
5/8"
84%
$1,576.00
1 hp
C Face
56C
69
1.15
14 1/2"
5/8"
87.5%
$1,723.27
1 hp
Not Applicable
56C
72
1.15
14 1/2"
5/8"
87.5%
$1,723.27
1 hp
Not Applicable
143TC
69
1.15
14.56"
7/8"
87.5%
$2,006.90
BALDOR MOTOR

Hp Frame Mounting Type Conduit Box Position Power Factor Overall Length Shaft Dia. Revision Price
15 hp
254TC
C Face, Footless
F1
85
25.28"
1 5/8"
N
$5,224.93
20 hp
256TC
C Face, Footless
F1
87
25.28"
1 5/8"
N
$5,538.53
15 hp
254TC
C Face, Footless
F1
89
25.28"
1 5/8"
N
$5,359.19
1 1/2 hp
143TC
C Face, Footless
F1
83
14.58"
7/8"
P
$1,815.46
1 1/2 hp
145TC
Not Applicable
W6
72
14.56"
7/8"
H
$1,888.59
2 hp
145TC
C Face, Footless
F1
88
14.58"
7/8"
Q
$1,990.79
2 hp
145TC
C Face, Footless
W6
74
14.56"
7/8"
K
$1,968.74
3 hp
182TC
C Face, Footless
F1
94
16.69"
1 1/8"
B
$2,418.60
3 hp
182TC
Not Applicable
F1
77
16.69"
1 1/8"
C
$2,563.87
5 hp
184TC
C Face, Footless
F1
94
16.69"
1 1/8"
D
$2,946.60
BALDOR / DODGE

Hp Frame Overall Length Shaft Dia. Phase Motor Enclosure Design Mounting Type Conduit Box Position Price
20 hp
HL256T
24.89"
1 5/8"
3
Totally Enclosed Fan Cooled
Base
F1
$12,455.41
30 hp
HL286T
27.37"
1 7/8"
3
Totally Enclosed Fan Cooled
Base
F1
$14,235.84
50 hp
HL326T
30.81"
2.124"
3
Totally Enclosed Fan Cooled
Base
F1
$16,364.31
60 hp
HL364T
32.93"
2.374"
3
Totally Enclosed Fan Cooled
Base
F1
$21,935.10
75 hp
HL365T
35.19"
2.374"
3
Totally Enclosed Fan Cooled
Base
F1
$25,623.21
100 hp
HL405T
40.56"
2.874"
3
Totally Enclosed Fan Cooled
Base
F1
$33,641.14
LEESON

Hp Frame Phase Mounting Type Service Factor Frame Material Overall Length Shaft Dia. Price
2 hp
145TC
3
Face
1
Steel
17 11/16"
7/8"
$1,940.07
1 1/2 hp
56HC
3
Rigid Base
1.15
Steel
18 11/16"
5/8"
$2,164.31
1/2 hp
56C
3
Rigid Base
1.15
Rolled Steel
15 13/16"
5/8"
$2,424.85
1/3 hp
56
3
Rigid Base
1.15
Steel
15 11/16"
5/8"
$1,196.72
1 1/2 hp
56C
1
Rigid Base
1.15
Steel
19"
5/8"
$1,807.77
LEESON

Hp Power Factor Overall Length Nominal Efficiency Amps Frame Mounting Type Phase Price
1 1/2 hp
80
12 3/5"
75%
7.6/15.2A
56C
Round, C Face Footless
-
$1,185.73
3/4 hp
68
11.1"
72%
4.9/9.8A
56C
Round, C Face Footless
-
$783.17
1 hp
69
11.7"
69%
6.8/13.6A
56C
Round, C Face Footless
1
$998.11
LEESON

MPN Price
119543.00
$911.24
LEESON

MPN Price
120940.00
$1,214.81
LEESON

MPN Price
LM25136
$85.11
MARATHON MOTORS

MPN Price
LM28205
$2,368.54
BALDOR MOTOR

MPN Price
CENM3546
$1,205.76
BALDOR MOTOR

MPN Price
MPM3458
$666.45
BALDOR MOTOR

MPN Price
VL3605
$3,175.70
MARATHON MOTORS

MPN Price
405TTFC6633
$21,600.10
U.S. MOTORS

MPN Price
D13ARM2N9
$440.92
CALIFORNIA AIR TOOLS

MPN Price
SP-9421-22060
$428.74
MARATHON MOTORS

MPN Price
254THFCD9026
$4,209.87
WEG

MPN Price
06009EP3EKD405T-W22
$7,208.43
MARATHON MOTORS

MPN Price
254THFCD9001
$4,288.30
MARATHON MOTORS

MPN Price
324THFCD9026
$8,409.29
MARATHON MOTORS

MPN Price
256THFCD9026
$4,414.48
MARATHON MOTORS

MPN Price
213TTFCD6526
$1,505.96
MARATHON MOTORS

MPN Price
184TTFCD6844
RFQ
MARATHON MOTORS

MPN Price
182TTTCD6538
$1,456.16
WEG

MPN Price
25009EP3GKD586/7-W22
$33,827.33
MARATHON MOTORS

MPN Price
284THFCD9026
$5,100.47
MARATHON MOTORS

MPN Price
184THFCD9026
$1,895.36
MARATHON MOTORS

MPN Price
286THFCD9026
$5,716.69
MARATHON MOTORS

MPN Price
182TTTCD6576
$1,566.83
MARATHON MOTORS

MPN Price
213THFCD9026
$2,504.49
MARATHON MOTORS

MPN Price
184TTFCD6526
$1,550.27
MARATHON MOTORS

MPN Price
184TTFCD6810
RFQ
MARATHON MOTORS

MPN Price
182TTTCD6501
$1,613.01
MARATHON MOTORS

MPN Price
182TTTCD6526
$1,456.16
1 2 ... 5 6

Description

Definite purpose motors are used for replacing old & damaged motors with the same specifications in compatible equipment. Raptor Supplies offers a huge range of electric motors from brands like Baldor, Marathon and Leeson. 3 phase, 2 speed definite purpose motors from Baldor are designed for pumps, blowers, fans, conveyors and other machine tools. These motors feature steel / cast iron frames ensuring durability & excellent vibration damping and come with open / OPSB / TEFC enclosures for securing the internal parts of the motors. They are equipped with ball bearings for low friction, deliver speeds up to 1800 rpm and can handle temperature rise up to 114 degrees C. Leeson definite purpose motors are designed for woodworking equipment like planers & table saws. They offer speeds up to 3600 rpm and come in DP / TEFC / open enclosures. These definite purpose motors are available in 1 and 3 phase options on Raptor Supplies.