Please note that the item you have bought is a 115V.

Milling and Drilling Machines | Raptor Supplies Worldwide

Milling And Drilling Machines

Filter

Milling and drilling machines are machining tools used in the manufacturing and metalworking industries to cut, shape & drill holes in a workpiece made of metal, wood or other materials.

SPEX SAMPLEPREP -

Vials

StyleModelItemPrice (ex. VAT)
A6808Accessory$2,394.85
B2241-PEF-200Screw Cap$270.23
C2241R-PEFScrew Cap$396.43
D2253-PC-48Screw Cap$394.96
DAYTON -

Mill Drill Machines, Single Phase, 16 Inch Swing

Dayton mill drills are an alternative to a standard milling machine, combining the design of a drill press with the functionality of a milling machine for greater flexibility and performance. These units have a table that allows movement on two axes and helps position the workpiece and provides dual action, that is removing material, as well as drilling holes. They feature cast iron construction for durability, graduated fine feed handwheel for optimising cutting tool performance, hand scraped ways for dampening vibrations & providing rigidity, work light for illuminating point of operation area and push button control (start / stop) for increased operator safety. Choose from an array of these mill / drill machines, available in 3//4 and 1/2 HP motor ratings.

StyleModelAmpsCapacityMotor HPRPMTravelPrice (ex. VAT)
A2LKP812.0/6.01" Drill, 1/2" End Mill, 2 1/2" Face Mill3/4115 to 25805.5"$4,918.03
B2LKP923.0/11.51-1/2" Drill, 3/4" End Mill, 3" Face Mill1.5150 to 30007"$6,117.24
PALMGREN -

Heavy Duty Gear Head Drilling Machines

StyleModelBase SizeDepthHeightQuill DiameterVoltagePrice (ex. VAT)
A9680141-----$25,025.45
RFQ
B968013413.75 x 12.625"25"81"62 mm230V$9,594.55
RFQ
B968013813.75 x 12.625"25"81"62 mm460V$9,594.55
RFQ
C968013516.5 x 15.5"29"85"68 mm230V$11,319.55
RFQ
C968013916.5 x 15.5"29"85"68 mm460V$11,319.55
RFQ
D968013629.75 x 18.8"33.5"86.5"70 mm230V$14,777.73
RFQ
D968014029.75 x 18.8"33.5"86.5"70 mm460V$14,776.36
RFQ
E968013735.75 x 23.625"40.3"92.5"88 mm230V$25,025.45
RFQ
JET TOOLS -

Step Pulley Milling Machine

StyleModelMotor HPPhaseVoltagePrice (ex. VAT)
A6901561.51115/230$14,605.61
B6901741.53230$14,092.51
A6902111.51115$15,237.10
C69008921115/230$15,083.70
RFQ
JET TOOLS -

Variable Speed Milling Machines

StyleModelVoltageMotor HPOperationOverall DepthOverall HeightOverall WidthPhaseTypePrice (ex. VAT)
A690407115/2302-638565.51Variable Speed R8$17,869.29
RFQ
B6901612302----3-$21,310.50
RFQ
C690183230/4603Manual---3-$19,418.45
RFQ
D690408230/4603Manual638565.53Variable Speed R8$24,238.39
RFQ
E690948230/4603CNC Controlled6663853CNC$62,836.33
RFQ
F691205230/4603Manual---3-$24,947.26
RFQ
G690117230/4603Manual---3-$23,761.85
RFQ
H690120230/4603Manual68.758795.753Variable Speed R8$23,952.21
RFQ
I690940230/4603CNC Controlled6663853CNC$70,113.14
RFQ
J690087230/4603Manual---3-$22,951.78
RFQ
B690098230/4603Manual---3-$24,785.44
RFQ
B690099230/4603Manual638565.53Variable Speed R8$27,248.35
RFQ
K690107230/4603Manual---3-$23,624.23
RFQ
B690202230/4603Manual6672563Variable Speed R8$19,794.28
RFQ
PALMGREN -

Vertical Turret Mills

StyleModelMotor HPOverall DimensionsQuill DiameterPrice (ex. VAT)
A96801673 hp56 x 75 1/2 x 52"3 3/8"$19,670.45
RFQ
B96801763 hp56 x 75 1/2 x 52"3 3/8"$27,835.91
RFQ
C96801825 hp69 x 63 x 89"4"$26,950.91
RFQ
A96801835 hp69 x 63 x 89"4"$36,109.09
RFQ
PALMGREN -

CNC Mills

StyleModelDriving Motor HPVoltage
A9680187--
RFQ
B9680186--
RFQ
C9680188--
RFQ
D96801910.1 hp230V
RFQ
D96801920.1 hp460V
RFQ
E96801851.5 hp230V
RFQ
FERVI -

Geared Drilling Milling Machine

StyleModelFace Milling Dia.Headstock TravelMax. Drilling CapacityPrice (ex. VAT)
AT05830 mm210 mm13 mm$2,040.00
RFQ
BT059/16V50 mm210 mm16 mm$2,532.00
RFQ
CT059/28V63 mm380 mm28 mm$4,860.00
RFQ
DT061A63 mm290 mm16 mm$3,780.00
RFQ
JET TOOLS -

Mill Drill Machine 2 Hp

StyleModelItemPrice (ex. VAT)
A350018Mill/Drill Machine$4,518.85
B350020Mill Drill$5,946.58
StyleModelMotor HPPhaseVoltagePrice (ex. VAT)
A69018021115/230$15,401.51
RFQ
A69018233230/460$15,724.41
RFQ
JEI DRILLING AND CUTTING SOLUTIONS -

Magbeast HM100 Drilling Machine

StyleModelPrice (ex. VAT)
ADRILL-HM100/1$1,534.09
RFQ
ADRILL-HM100/2$1,534.09
RFQ
JET TOOLS -

Columns

StyleModelItemPrice (ex. VAT)
A698059Column$40,062.75
B698053Column$38,236.05
C690418Column$28,421.44
D698052Column$39,696.25
D698151Column$32,335.54
E690622Column$34,842.00
F690601Column$25,621.01
G690524Column$33,931.74
D698156Column$31,703.31
D698157Column$33,224.34
H698060Column$42,877.83
I690650Column$37,833.50
J690619Column$32,072.95
D698148Column$29,779.13
K690623Column$34,665.96
E690621Column$33,011.89
L690525Column$28,727.44
H698054Column$42,093.98
M690526Column$29,785.53
N690620Column$34,616.99
I690680Column$40,601.04
O691050Column$21,784.54
D698150Column$30,878.66
D698149Column$31,153.54
P698049Machine$35,602.40
JEI DRILLING AND CUTTING SOLUTIONS -

Magbeast HM50 Drilling Machine

StyleModelPrice (ex. VAT)
ADRILL-HM50/1$1,172.73
RFQ
ADRILL-HM50/2$1,172.73
RFQ
SPEX SAMPLEPREP -

Multi-Vial Holder, Metal, Small Grinding Vial

ModelItemPrice (ex. VAT)
6807CU4EQD$425.55
JET TOOLS -

Bench Mortiser 1/2 Hp 1 Ph 115 V

ModelItemPrice (ex. VAT)
708580AD4QHA$664.03
JET TOOLS -

Step Pulley Mill Machine 2 Hp 3 Ph 230 V

ModelItemPrice (ex. VAT)
690082AD4QHC$15,308.04
JEI DRILLING AND CUTTING SOLUTIONS -

Drilling Machine Set, 110 V, 5 Piece Cutter Set, Spray Oil

ModelItemPrice (ex. VAT)
MINIBEAST-SETCL7LPQ$659.55
RFQ
PALMGREN -

Milling/Drilling Machine, 230V, 1PH, 2HP

ModelItemPrice (ex. VAT)
9680161CH3QUZ$5,110.91
RFQ
PALMGREN -

Deluxe Milling/Drilling Machine With DRO And Power Feed, 18 Inch Size

ModelItemPrice (ex. VAT)
9680149CH3QVF$17,187.27
RFQ
POWERMATIC -

Mortiser 1 Hp 1 Ph 115/230 V 4 x 15-1/2 In

ModelItemPrice (ex. VAT)
1791264KAD4QGZ$2,437.34
RFQ
PALMGREN -

CNC Turret Mill With Fagor Controler

ModelItemPrice (ex. VAT)
9680179CH3QVL-
RFQ
12

Working Mechanism

Milling Machines

  • Milling machines use rotary cutters to remove material from a workpiece.
  • The workpiece is clamped onto a table or fixture and the rotary cutter spins at high speed, removing material as it moves along the workpiece.
  • The cutter can be moved in different directions, allowing for precise cuts and shaping.

Drilling Machines

  • Drilling machines use a rotating drill bit to make holes in a workpiece.
  • The workpiece is clamped onto a table and the drill bit is positioned above it.
  • The drill bit is then lowered onto the workpiece and the motor rotates it at a high speed to create a hole.

Frequently Asked Questions

How to ensure safety while operating a milling or drilling machine?

Safety precautions include wearing proper protective gear, following machine instructions and ensuring proper machine & tool setup.

How to maintain a milling or drilling machine?

Regular maintenance includes lubricating moving parts, cleaning chips & debris and checking & replacing worn components.

What is the role of spindle speed in milling and drilling?

Spindle speed determines how quickly the cutting tool rotates and how fast it cuts through the material. Users must optimise the spindle speed to achieve the desired result without damaging the tool or workpiece.

We are here to help!

Looking for a part not listed here?