Please note that the item you have bought is a 115V.

MIG Welders | Raptor Supplies Worldwide

MIG Welders

Filter

MILLER ELECTRIC -

MIG Welders

Single or three phase power MIG welders from Miller Electric are designed to weld aluminium / steel and are ideal for fabrication, manufacturing, maintenance and repair applications. These welders feature a torque feed push-pull motor to provide accurate & positive wire feed speed and electronic wire spool brake to offer optimum wire feed delivery. They are equipped with an auto gun detect system to offer quick & easy operation by simply pulling the trigger. Some models feature a large digital front panel with a built-in standard run-in, pre / post flow, burnback, spot / delay timer menu to allow operator to preset voltage and wire feed speed. Miller MIG welders come with a synergic one-knob control that allows an operator to set the wire feed speed control on the gun for easier set-up and reduced training time. Choose from a wide range of MIG welders, available with argon mix regulator / flow gauge and hose on Raptor Supplies.

StyleModelDuty CycleInput VoltageOverall DepthOverall HeightOverall WidthWire SizePrice (ex. VAT)
A951766------$7,016.55
B907747001------$8,244.11
C907734------$6,277.43
D907786------$10,558.71
E907785001------$10,897.16
E907786001------$10,897.16
D907785------$10,671.79
F951814------$18,401.40
G951824------$19,740.49
G951808001------$19,951.86
H951819------$23,198.35
I907747------$7,638.16
J951792------$15,751.68
K951960------$9,648.66
L951961------$9,778.95
M907780------$4,582.38
N95160120%120 VAC11.25"12.5"20.5"0.023" to 0.035", Flux 0.030" to 0.035"$2,157.34
O90761220%120 VAC11.25"12.5"20.5"0.023" to 0.035", Flux 0.030" to 0.035"$1,714.64
P90761440%120/240 VAC20.5"12.5"20.5"0.023" to 0.035", Flux 0.030" to 0.045"$3,108.01
Q95160340%120/240 VAC11.25"12.5"20.5"0.023" to 0.035", Flux 0.030" to 0.045"$3,537.66
R50053660%230 VAC36.5"31.5"18.875"0.023" to 0.045"$3,546.80
S90740560%208/230 VAC40"30"19"0.023" to 0.035", Flux 0.030" to 0.045"-
RFQ
T90732160%200 (208)/230 VAC40"30"19"0.023" to 0.045"/Flux 0.030 to 0.045"$6,932.99
T90732260%/40%230/460/575 VAC40"30"19"0.023" to 0.035", Flux 0.030" to 0.045"$7,011.34
U95106560%/40%230/460/575 VAC40"30"19"0.023" to 0.045"/Flux 0.030 to 0.045"-
RFQ
HOBART -

Wire Feed Welder

Hobart Handler Series wire feed welders are designed for use in maintenance, construction, aircraft manufacturing & marine industries for providing high-quality welds of different metals, such as steel, stainless steel & aluminium. These MIG (metal inert gas) welders are ideal for thin & medium thickness metal sheet welding operations and use shielding gas (sold separately) for their operation. The Hobart Handler 190 MIG welders feature enhanced magnetics & speed control for improved bead appearance and arc performance & come integrated with a standard spool gun control circuit & SpoolRunner 100 spool gun to easily feed wires that are otherwise difficult to feed through MIG torches. Apart from these facilities, the portable Handler 140 welders further come equipped with 5-position voltage control for accurate arc setting, Quick Select drive roll mechanism for fast setup, polarity changeover for conveniently changing the polarity between the solid or tubular wire and a thermal overload protection system for preventing overheating conditions. These high-performance wire feed welders are offered in wire sizes up to 0.045 inches & duty-cycle up to 30 per cent.

StyleModelDuty CycleInput VoltageWire SizePrice (ex. VAT)
A50055920%115 VAC0.024", 0.030", 0.035", Flux 0.035"$1,200.11
B50055320%/30%115/230 VAC0.023" to 0.045"$2,021.64
B50055430%230 VAC0.023" to 0.045"$1,716.20
LINCOLN ELECTRIC -

MIG Welders

The Power MIG Series welders from Lincoln Electric are designed for MIG and flux-cored welding applications. These welders feature Diamond Core technology that delivers an excellent out-of-position arc action and low spatter at a given wire feed speed in steel, stainless-steel and aluminium workpieces. They come with patented split wire guides that offer an optimal wire alignment facility and a brass-to-brass gun connection to aid critical conductivity. These devices are further equipped with a large closed-design drive motor that improves the torque output and ensures a trouble-free performance. The cable management system and top-mounted expendable tray of these welders help in keeping the workstation organised.

StyleModelDuty CycleInput VoltageOverall DepthOverall HeightOverall WidthWire SizePrice (ex. VAT)
AK3520-1------$6,200.25
BK2697-120%120 VAC17.875"13.75"10.125"0.025" to 0.030"$1,142.51
CK3068-140%208/230 VAC38.875"31.75"18.875"0.025", 0.030", 0.035", 0.045"$6,744.99
CK3069-140%208/230 VAC38.875"31.75"18.875"0.025", 0.030", 0.035", 0.045"$10,039.81
CK3068-240%230/460/575 VAC38.875"31.75"18.875"0.025", 0.030", 0.035", 0.045"$6,901.90
HOBART -

MIG Welders

StyleModelItemPrice (ex. VAT)
A500574001Aluminum$4,387.70
B500554001Handle$1,900.08
C500573MIG Welder$711.71
LINCOLN ELECTRIC -

Flux Core Welder Handheld, 120VAC

ModelItemPrice (ex. VAT)
K2696-1AE3YXH$889.33
ESAB -

MIG Welder, Rebel, MIG Pack w/Running Gear

ModelItemPrice (ex. VAT)
0558012701CP4UAJ$2,624.06
CENTURY -

Flux-Cored Welder, FC-90, MIG Pack

ModelItemPrice (ex. VAT)
K3493-1CQ8LUZ$328.38
HOBART -

MIG Welder, Handler 100, MIG Pack

ModelItemPrice (ex. VAT)
500572CR4AHC$578.85
POMONA -

Mini Hook Test Lead, 300VAC, 60 Inch Length, Red

ModelItemPrice (ex. VAT)
3782-60-2CH6JPU$12.88
RFQ

We are here to help!

Looking for a part not listed here?