Please note that the item you have bought is a 115V.

Lincoln Electric Mig Welders | Raptor Supplies Worldwide

LINCOLN ELECTRIC MIG Welders

Intermittent-duty cycle welders ideal for flux-core / constant-voltage maintenance or fabrication operations. Selected models feature Diamond Core technology to provide high-quality arcs with a wide welding output range

Filter

LINCOLN ELECTRIC -

MIG Welders

The Power MIG Series welders from Lincoln Electric are designed for MIG and flux-cored welding applications. These welders feature Diamond Core technology that delivers an excellent out-of-position arc action and low spatter at a given wire feed speed in steel, stainless-steel and aluminium workpieces. They come with patented split wire guides that offer an optimal wire alignment facility and a brass-to-brass gun connection to aid critical conductivity. These devices are further equipped with a large closed-design drive motor that improves the torque output and ensures a trouble-free performance. The cable management system and top-mounted expendable tray of these welders help in keeping the workstation organised.

StyleModelDuty CycleInput VoltageOverall DepthOverall HeightOverall WidthWire SizePrice (ex. VAT)
AK3520-1------$6,200.25
BK2697-120%120 VAC17.875"13.75"10.125"0.025" to 0.030"$1,142.51
CK3068-140%208/230 VAC38.875"31.75"18.875"0.025", 0.030", 0.035", 0.045"$6,744.99
CK3069-140%208/230 VAC38.875"31.75"18.875"0.025", 0.030", 0.035", 0.045"$10,039.81
CK3068-240%230/460/575 VAC38.875"31.75"18.875"0.025", 0.030", 0.035", 0.045"$6,901.90
LINCOLN ELECTRIC -

Flux Core Welder Handheld, 120VAC

ModelItemPrice (ex. VAT)
K2696-1AE3YXH$889.33

We are here to help!

Looking for a part not listed here?