Please note that the item you have bought is a 115V.

Micrometer Sets | Raptor Supplies Worldwide

Micrometer Sets

Filter

INSIZE -

Measuring Tool Kits

StyleModelRangeResolutionSizePrice (ex. VAT)
AISD-V270CNCA-U-0.5micron m500 mm x 330 mm$55,970.65
BISD-V250A-0.5micron m450 mm x 280 mm$21,855.49
C5002-4E0-1"--$139.09
D5003-10-6", 0-1",0-6"/0-150 mm--$181.41
E5003-1E0-6"/0-150 mm, 0-1", 0.-6"/0-150 mm0.0005"/0.01 mm-$161.29
F5022-E0-6"/0-150 mm, 0-1"/0-25 mm0.0005"/0.01 mm, 0.00005"/0.001 mm-$297.05
G5052-E0-6"/0-150 mm, 0-1"/0-25 mm, 0-1/2"/0-12.7 mm0.0005"-0.01mm, 0.00005"/0.001mm, 0.0005"-$580.16
STARRETT -

Micrometer Sets

StyleModelItemRangeResolutionThimblePrice (ex. VAT)
AST436.1AXFLZMicrometer Set0 to 3"0.0001"Friction$1,164.90
BST436.1BXRLZMicrometer Set0 to 4"0.0001"Ratchet$1,767.55
CS436.1CXRLZMicrometer Set0 to 6"0.001"Ratchet$2,925.73
DS436MEXRLZMicrometer Set0 to 300mm0.001"Ratchet$8,397.58
ES436DXRLZOutside Micrometer Set, 6 Pc6 to 12"0.001"Ratchet$4,848.14
FS436EXRLZOutside Micrometer Set, 12 Pc0 to 12"0.001"Ratchet$7,390.05
GS436FXRLZOutside Micrometer Set, 12 Pc12 to 24"0.001"Ratchet$20,177.01
WESTWARD -

Outside Micrometer Set

StyleModelItemRangeThimblePrice (ex. VAT)
A2YNC1Micrometer Set, 4 Pc0 to 4"Ratchet$514.10
B2YNC2Micrometer Set, 6 Pc0 to 6"Friction/Ratchet$915.01
MITUTOYO -

Micrometer Sets

StyleModelItemRangeResolutionSPC OutputThimblePrice (ex. VAT)
A293-960-30Digital Outside Micrometer Set0 to 3"/0 to 76 mm0.00005"/0.001 mmYesRatchet$1,250.01
B468-978Inside Micrometer Set----$6,166.91
C468-976Inside Micrometer Set----$2,837.98
D103-929Micrometer Set0 to 3"0.001"NoRatchet$525.48
E103-909Micrometer Set6 to 12"0.0001"NoRatchet$2,200.48
F103-930Micrometer Set0 to 4"0.001"NoRatchet$619.24
G103-907-40Micrometer Set0 to 6"0.0001"NoFriction/Ratchet$1,322.26
H103-908-40Micrometer Set0 to 12"0.0001"NoFriction/Ratchet$3,052.26
I103-922Micrometer Set0 to 3"0.0001"NoFriction/Ratchet$540.73
J293-961-30Micrometer Set, IP650 to 4"/0 to 101 mm0"YesRatchet$1,703.34
MITUTOYO -

6 Pieces Outside Micrometer Set

ModelItemPrice (ex. VAT)
103-915-10AH9JQY$2,067.79
WESTWARD -

Micrometer Set Outside

ModelItemPrice (ex. VAT)
4KU86AD8KWD$299.56
MITUTOYO -

Measuring Tool Kit 4pc

ModelItemPrice (ex. VAT)
64PKA070AAD8MYR$679.45
STARRETT -

Micrometer Set 0-3 Inch 0.0001 Res 3 Pc

ModelItemPrice (ex. VAT)
ST436.1AXRLZAE6NBM$1,201.94

Micrometer Sets

Micrometers are designed to measure the inside & outside dimensions or thicknesses of small objects & spaces. They are available in sets to accommodate measurements of varying sizes. Raptor Supplies offers a wide range of micrometer sets from brands like Westward, Mitutoyo and Starrett. Outside micrometer sets from Mitutoyo feature a cut-away frame to offer measurements in hard-to-reach places and a ratchet stop to ensure constant measuring force. Starrett S436 micrometer sets include 12 micrometers, 11 standards and an adjusting wrench. They feature a balanced frame & thimble design for easy handling, with the one-piece friction thimble allowing one-hand operation & uniform contact pressure. All sets come in a protective case, keeping micrometers and standards together, readily accessible.

We are here to help!

Looking for a part not listed here?