Please note that the item you have bought is a 115V.

Micromanometers | Raptor Supplies Worldwide

Micromanometers

Filter

EXTECH -

Manometer

StyleModelAccuracyBattery TypeConnection TypeDisplayMax. PressurePressure RangeResolutionPrice (ex. VAT)
AHD700+/-0.3% FC9VFits 1/8 or 3/16" ID Tubing3 1/2 Digit LCD2 psi (0.1378 Bar)0 to 55.40 In WC0.01" wc$350.60
BHD755+/-0.3% FC9VFits 1/8" ID Tubing4 Digit Backlit LCD0.5 psi (0.0344 Bar)0 to 13.85 In WC0.01"WC$331.39
CHD750+/-0.3% FC9VFits 1/8" ID Tubing4 Digit Backlit LCD5 psi (0.344 Bar)0 to 138.3 In WC0.1"WC$391.35
DHD755-NIST+/-0.3% FC9VFits 1/8" ID Tubing4 Digit Backlit LCD0.5 psi (0.0344 Bar)0 to 13.85 In WC0.01"WC$573.95
EHD700-NIST+/-0.3% FC9VFits 1/8 or 3/16" ID Tubing3 1/2 Digit LCD2 psi (0.1378 Bar)0 to 55.40 In WC0.01" wc$594.26
F407910+/-1.0% FC9 V-1.4" High LCD29 psi (2 Bar)0 to 802 In WC0.5" WC$408.41
DWYER INSTRUMENTS -

Air Velocity Kits

Dwyer Instruments air velocity kits comprise a manometer designed for measuring positive, negative & differential pressures of natural gases & air in boilers and HVAC equipment. They can also be used to monitor the air velocity when used with a Dwyer pitot tube and AV calculator. These 475 Series differential manometers feature dual push pads on the front panel to control the ON/OFF, Auto-Zero and pressure unit selection functions. They are further integrated with a rugged yet lightweight aluminium case for protection against accidental drops & blows and a large, easy-to-read LCD screen for enhanced monitoring in poor or bright light conditions. Choose from a wide range of these air velocity kits, available in 5 & 10 psi pressure rating options on Raptor Supplies.

StyleModelItemMax. PressurePrice (ex. VAT)
A475-0-FM-AVAir Velocity Kit5 psig$887.79
A475-0T-FM-AVAir Velocity Kit Telescoping5 psig$1,205.89
A475-2-FM-AVHandheld Digital Manometer10 psig$788.99
A475-1-FM-AVHandheld Digital Manometer Kit10 psig$900.10
StyleModelMax. PressureResolutionPrice (ex. VAT)
A475-2-FM10 psig0.01" wc$371.80
A475-1-FM10 psig0.01" wc$697.26
A475-3-FM30 psig0.1" wc$403.28
StyleModelConnection TypeMax. PressurePrice (ex. VAT)
A477AV-0Barbed5 psig$489.10
A477AV-00Barbed5 psig$494.09
A477AV-000Barbed5 psig$545.08
A477AV-1Barbed10 psig$520.75
A477AV-2Barbed10 psig$352.38
A477AV-3Barbed30 psig$355.80
A477AV-4Barbed30 psig$352.38
A477AV-5Barbed60 psig$355.80
A477AV-6Barbed60 psig$357.85
A477AV-7Compression150 psig$359.31
A477AV-8Compression200 psig$352.38
EXTECH -

Pressure Meter/datalogger

ModelItemPrice (ex. VAT)
SDL700AA4WMH$521.98
DWYER INSTRUMENTS -

Digital Manometer, -20 To 20 Inch WC

ModelItemPrice (ex. VAT)
476A-0AB2GZV$359.13
GENERAL TOOLS & INSTRUMENTS LLC -

High Resolution Digital Manometer

ModelItemPrice (ex. VAT)
DM8252AD2AJL$407.99
APPROVED VENDOR -

Digital Manometer 0 To 1000 Mmhg

ModelItemPrice (ex. VAT)
5ZPT1AE7NKY$1,048.26
UEI TEST INSTRUMENTS -

Digital Manometer -60 To +60 Inch Wg

ModelItemPrice (ex. VAT)
EM201BAF4VPE$333.61
TEST PRODUCTS INTL. -

Digital Manometer +/-101.5 psi LCD

ModelItemPrice (ex. VAT)
665AJ2KQH$474.14
TEST PRODUCTS INTL. -

Portable Manometer 0-15 Kpa

ModelItemPrice (ex. VAT)
608AD2AJE$190.84
TEST PRODUCTS INTL. -

Dual Differential Input Manometer

ModelItemPrice (ex. VAT)
621AD2AJF$342.23
GENERAL TOOLS & INSTRUMENTS LLC -

Deluxe Digital Manometer

ModelItemPrice (ex. VAT)
DM8200AD2AJJ$344.01
EXTECH -

Pitot Tube Anemometer & Differential Manometer, 5/8" Connector, 3-Line Backlit LCD

ModelItemPrice (ex. VAT)
HD350AF6DGY$642.58
TSI ALNOR -

Handheld Micromanometer, Type Digital

ModelItemPrice (ex. VAT)
5815CH6KKJ$1,053.76
RFQ

We are here to help!

Looking for a part not listed here?