PM4-RL Series Roll Pallet trucks
(3 Products)
VESTIL
| Fork Width | Assembled Width | Max. Roll Size Dia. | Min. Roll Dia. | Load Capacity | Fork Length | Material | Handle Material | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 33" | 33" | 31 1/2" | 23 5/8" | 4000 lbs. | 48" | Steel | Steel | $1,726.37 | ||
Steel Pallet Truck V-Shaped Center 78 x 33 x 43-13/16 Inch, 4000 lb Capacity, YellowModel No. PM4-3348-RL SKU AG7XGQ |
||||||||||
| 40" | 40" | 47 1/4" | 31 1/2" | 4000 lbs. | 48" | Steel | Steel | $1,312.84 | ||
Steel Pallet Truck V-Shaped Center 78 x 40 x 43-13/16 Inch, 4000 lb Capacity, YellowModel No. PM4-4048-RL SKU AG7XGR |
||||||||||
| 45" | 45" | 63" | 47 1/4" | 4000 lbs. | 48" | Steel | Steel | $2,125.52 | ||
Steel Pallet Truck V-Shaped Center 78 x 45 x 43-13/16 Inch, 4000 lb Capacity, YellowModel No. PM4-4548-RL SKU AG7XGT Cross Ref. 44RP54 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- WG EQUIPMENT
- DECTRON USA
- STUART
- FENWAL IGNITION CONTROLS
- American Glass and Ceramic Fuses
- Cable Hose Carrier Systems
- Extended Surface Filters
- Precision Ball Screws
- Phase Converters
- LOUISVILLE FE4200HD Series Fiberglass Extension Ladders
- ASSOCIATED SPRING RAYMOND TU 1500 Gas Springs
- KEO Metric Keyseat Cutters, Shank Type, High Speed Steel
- ANVIL AS200BTB Series Welded Channels
- ANVIL AS500BTB Series Welded Channels
- CHRISLYNN M22 x 2 Grade 304 Stainless Steel Locking Helical Inserts
- HEIDOLPH Attachments
- MAXCORE Caps
- ARO Electronic Interface Diaphragm Pumps, 1/2 Inch Size
- TUNGALOY BT-ER Collet Chucks