PM2 Series Super Low Profile Pallet Trucks
VESTIL
| Fork Width | Fork Style | Width Across Forks | Width Between Forks | Overall Length | Overall Width | Depth | Wheel Base | Price |
|---|---|---|---|---|---|---|---|---|
| 6 1/2" | Narrow | 21 1/4" | 8 1/4" | 60" | 21" | 60" | 60" | $1,845.37 |
| 6 1/2" | 4 Way | 33 1/4" | 20 1/4" | 63 1/2" | 33" | 63 1/2" | 63 1/2" | $1,807.45 |
| 27" | - | - | - | - | - | 60" | - | $1,201.98 |
Explore More
- JANCY
- KEYSHAFT
- STRAUSS
- ABC HAMMERS
- PAULSON
- Liquid Tight Conduit
- Web Slings
- Braces and Reinforcement Hardware
- Pneumatic Actuators
- Submersible Pump Cable
- ANSELL 74-045 Hyflex Uncoated Cut Resistant Gloves
- CAIMAN Unlined MIG Welding Gloves
- LUMAPRO LED Tape Lights
- JOHN GUEST Speedfit Elbows
- YELLOW JACKET SealRight Quick Couplers
- DAYTON Blower 22 5/8 Inch
- HOFFMAN Galvanized 90 Degree Flush Tees
- VERMONT GAGE Go Standard Thread Plug Gages, 1/2-28 Unef
- CONDOR High-Visibility Vest, ANSI Class 2, Mesh Polyester, Hook And Loop, Lime
- ELASCO PRODUCTS Polyurethane Wheel Chocks