| Assembled Depth | Capacity | No. Of Bolt Holes | No. Of Cylinders | Material | Color | Height | Color Family | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 16 1/2" | 100 lbs. | 4 | 1 | Steel | Yellow | 32" | Yellow | $199.28 | ||
Steel Cylinder Barricade Rack 16-1/2 x 16-1/2 x 32 Inch 1 Cylinder Capacity, YellowModel No. CYL-FMSR-1 SKU CE3BVG |
||||||||||
| 37 1/2" | 200 lbs. | 6 | 3 | Steel | Yellow | 32" | Yellow | $292.15 | ||
Steel Cylinder Barricade Rack 37-1/2 x 16-1/2 x 32 Inch 3 Cylinder Capacity, YellowModel No. CYL-FMSR-3 SKU CE3BVJ |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Description
Vestil CYL-FMSR Series barricade racks are used for holding cylinders upright when not in use. These racks have a compact design to limit jostling and powder-coated surface for adding toughness & minimising abrasion. These barricade racks are available in two variants for efficiently stacking one & three cylinders at a time. Raptor Supplies also offers extensions for these racks which can be integrated with the existing models to provide more storage in less space. Choose from a complete range of these lightweight aluminium barricade racks.
Explore More
- KEYSHAFT
- SUMNER
- EASY LIFT EQUIPMENT
- SPILL MAGIC
- LISLE
- Epoxy Applicators
- Air Cleaners
- Square Flange Pool Pump Motors
- Purge and Fill Valves
- Vortex Tubes
- LEATHERHEAD TOOLS Breacher Irons Series, Halligan And Sledges
- ABUS 26 Diskus Padlocks
- JOHN GUEST Speedfit Stackable Tees
- MAYHEW TOOLS Pilot Punches, SAE
- GLOBE SCIENTIFIC Diamond Essentials Bulk Wide Mouth HDPE Bottles
- FINISH THOMPSON Baseplate Pump 12 Inch
- AIRMASTER FAN HA Series High Pressure Belt Drive Fans
- REGAL Metric Spiral Flute Taps, Bottom, HSS, Chrome Over Nitride
- PROTECTOR ECHO Ductless Fume Hood