3-235 Series Locbins
(7 Products)
TRITON
| Color | Overall Width | Overall Height | Load Capacity | No. Of Divider Slots | Material | No. Of Dividers | Label Holders | Pkg. Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
| Gray | 10 7/8" | 5" | 55 lbs. | 3 | Plastic | 0 | Yes | 6 | $578.40 | |
Stacking/Hanging/Interlocking Bins, 10 7/8 Inch Length, 10 7/8 Inch Size X 5 In, Gray, 6PKModel No. 3-235GR SKU CT7LJM Cross Ref. 788W87 |
||||||||||
| Green | 10 7/8" | 5" | 55 lbs. | 3 | Plastic | 0 | Yes | 6 | $578.40 | |
Stacking/Hanging/Interlocking Bins, 10 7/8 Inch Length, 10 7/8 Inch Size X 5 In, Green, 6PKModel No. 3-235GRN SKU CT7LJR Cross Ref. 788W88 |
||||||||||
| Black | 8 1/4" | 7" | 65 lbs. | 1 | Plastic | 0 | Yes | 6 | $854.16 | |
Stacking/Hanging/Interlocking Bins, 14 3/4 Inch Length, 8 1/4 Inch Size X 7 In, Black, 6PKModel No. 3-240BK SKU CT7LJT Cross Ref. 788W89 |
||||||||||
| Gray | 8 1/4" | 7" | 65 lbs. | 1 | Plastic | 0 | Yes | 6 | $854.16 | |
Stacking/Hanging/Interlocking Bins, 14 3/4 Inch Length, 8 1/4 Inch Size X 7 In, Gray, 6PKModel No. 3-240GR SKU CT7LVP Cross Ref. 788W90 |
||||||||||
| Green | 8 1/4" | 7" | 65 lbs. | 1 | Plastic | 0 | Yes | 6 | $854.16 | |
Stacking/Hanging/Interlocking Bins, 14 3/4 Inch Length, 8 1/4 Inch Size X 7 In, Green, 6PKModel No. 3-240GRN SKU CT7LVQ Cross Ref. 788W91 |
||||||||||
| Black | 10 7/8" | 5" | 55 lbs. | 3 | Plastic | 0 | Yes | 6 | $578.40 | |
Stacking/Hanging/Interlocking Bins, 10 7/8 Inch Length, 10 7/8 Inch Size X 5 In, Black, 6PKModel No. 3-235BK SKU CT7QKV Cross Ref. 788W86 |
||||||||||
| - | - | - | - | - | - | - | - | 1 | $148.84 | |
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- UVEX BY HONEYWELL
- SPILLRITE
- HILMOR
- ALLIGATORBOARD
- Antifatigue Mats
- Temporary Power Distribution Boxes and Carts
- Open End Wrench Sets
- Logistics Straps
- Solenoid Valve Manifold Accessories
- IRONCLAD Heatworx Reinforced Duty Gloves
- CONDOR Coated Gloves, Smooth, Nitrile
- LUMAPRO Handheld LED Flashlights
- TEMPCO Hi-Density Cartridge Immersion Heaters
- GLOBE SCIENTIFIC Label Sheets, Cryo, 33 x 13 mm Size
- HOFFMAN Ladder Rack Straight Sections
- SPEARS VALVES PVC Schedule 40 Fitting Reducer Couplings, Socket x Socket
- EATON R Class Fuse Clip Conversion Kits
- CHRISLYNN 3/8"-24 Grade 304 Stainless Steel Free Running Helical Inserts
- PELICAN 1640 Protector Transport Cases