Stack-N-Nest Containers
ORBIS

Capacity Material Load Capacity Color Finish Price
0.8 cu. ft. Plastic 70 lbs. Gray Smooth $30.02
1 cu. ft. Plastic 70 lbs. Gray Smooth $32.37
1.3 cu. ft. Plastic 70 lbs. Gray Smooth $33.27
1.6 cu. ft. Plastic 70 lbs. Gray Smooth $34.70

Description

ORBIS Stack-N-Nest containers are integrated with solid walls and sides for a leak-proof interior that is easy to clean. These containers feature high-density polyethylene construction to handle loads up to 40 lb. They are equipped with contoured handles for easy and safe handling. These units are further integrated with identification areas located on the sides, ends and covers, and are available in volume variants ranging from 0.8 to 1.6 cu ft.
Raptor Supplies also offers Orbis agricultural containerswith all the aforementioned features along with vented walls and a vented bottom.