C Conventional 4 Groove Stock QD Sheaves
MARTIN SPROCKET
| Type | Outside Dia. | Pitch Dia. | Face Width | Material | Color | Price |
|---|---|---|---|---|---|---|
| Solid Type A-1 | - | - | 4 3/8" | Cast Iron | - | $350.01 |
| Solid Type A-1 | 5 4/5" | 5 2/5" | 4 3/8" | Cast Iron | Gray | $352.27 |
| Solid Type A-1 | 5.9" | - | 4 3/8" | Cast Iron | - | $354.51 |
| Solid Type A-1 | 6" | 5 3/5" | 4 3/8" | Cast Iron | Gray | $354.51 |
| Solid Type A-1 | 6 2/5" | - | 4 3/8" | Cast Iron | - | $367.99 |
| Solid Type A-1 | 7 2/5" | - | 4 3/8" | Cast Iron | Gray | $372.47 |
| Solid Type A-1 | 8.9" | 8 1/2" | 4 3/8" | Cast Iron | - | $466.70 |
| Solid Type A-1 | 9 2/5" | - | 4 3/8" | Cast Iron | - | $502.60 |
| Solid Type A-1 | 9.9" | 9 1/2" | 4 3/8" | Cast Iron | - | $511.57 |
| Solid Type A-1 | 10 2/5" | - | 4 3/8" | Cast Iron | - | $538.50 |
| Solid Type A-1 | 11 2/5" | 11" | 4 3/8" | Cast Iron | - | $610.30 |
| Solid Type A-1 | 12 2/5" | - | 4 3/8" | Cast Iron | - | $673.13 |
| Solid Type A-2 | 7.9" | 7 1/2" | 4 3/8" | Cast Iron | - | $385.93 |
| Solid Type A-2 | 8 2/5" | - | 4 3/8" | Cast Iron | - | $439.77 |
| Solid Type A-2 | 10.9" | 10 1/2" | 4 3/8" | Cast Iron | - | $583.37 |
| Arm, Spoke Type A-3 | 13 2/5" | 13" | 4 3/8" | Cast Iron | Gray | $753.90 |
| Arm, Spoke Type A-3 | 14 2/5" | 14" | 4 3/8" | Cast Iron | - | $816.73 |
| Arm, Spoke Type A-3 | 15 2/5" | 15" | 4 3/8" | Cast Iron | - | $857.11 |
| Arm, Spoke Type A-3 | 16 2/5" | 16" | 4 3/8" | Cast Iron | - | $942.37 |
| Arm, Spoke Type A-3 | 20.4" | 20" | 4 3/8" | Cast Iron | - | $1,059.06 |
| Arm, Spoke Type A-3 | 24.4" | 24" | 4 3/8" | Cast Iron | - | $1,278.94 |
| Arm, Spoke Type A-3 | 27.4" | 27" | 4 3/8" | Cast Iron | - | $1,539.21 |
| Arm, Spoke Type A-3 | 36.4" | 36" | 4 3/8" | Cast Iron | - | $2,641.60 |
| Arm, Spoke Type B-3 | 44.4" | 44" | 4 3/8" | Cast Iron | Gray | $4,306.34 |
| Arm, Spoke Type B-3 | 50.4" | 50" | 4 3/8" | Cast Iron | Gray | $5,071.91 |
| Type A Arm, Spoke | 18 2/5" | 18" | 4 3/8" | Cast Iron | - | $964.81 |
| Type A Arm, Spoke | 30.4" | 30" | 4 3/8" | Cast Iron | - | $1,827.39 |
Explore More
- KEYSHAFT
- POST GUARD
- HTCCONVEYORS
- HUGHES SAFETY
- OILITE
- PROTO Impact Socket, 8 Point, 3/8 Inch Drive, Imperial
- FACOM 75 Angled Open Socket Wrenches
- BURNDY AMS Dual Rated Splicers/Reducers
- ANVIL AS560EH Series Channel With Elongated Holes
- PALMGREN Heavy Duty L-Clamps/Copper Spindles
- GRAINGER Wardrobe Locker
- KIMBLE CHASE Clear Glass Boston Round Bottles
- KIMBLE CHASE KimCote Class A Cylinders, Reverse Graduations
Ask ChatMRO