3V Series Taper Bushed 4 Groove Hi-Cap Wedge Stock Sheaves
(21 Products)
MARTIN SPROCKET
| Outside Dia. | Type | Face Width | Bore Dia. | Material | Pitch Dia. | Color | Price | |||
|---|---|---|---|---|---|---|---|---|---|---|
| 2.65" | Solid Type A-1 | 1 29/32" | 1/2" to 1 1/8" | Steel | 2 3/5" | - | $103.14 | |||
Sheave, TB Bushing, 2.650 Inch Outside Dia., 4 Groove, 2.6 Inch Pitch Dia., SteelModel No. 4 3V 265 TB SKU AK4YUL |
||||||||||
| 3" | Solid Type A-1 | 1 29/32" | 1/2" to 1 1/4" | Steel | 2.95" | - | $105.54 | |||
Sheave, TB Bushing, 3 Inch Outside Dia., 4 Groove, 2.95 Inch Pitch Dia., SteelModel No. 4 3V 300 TB SKU AK4YUQ |
||||||||||
| 3.15" | Solid Type A-1 | 1 29/32" | 1/2" to 1 1/4" | Steel | 3.1" | - | $106.97 | |||
Sheave, TB Bushing, 3.150 Inch Outside Dia., 4 Groove, 3.1 Inch Pitch Dia., SteelModel No. 4 3V 315 TB SKU AK4YUT |
||||||||||
| 3.35" | Solid Type A-1 | 1 29/32" | 1/2" to 1 1/2" | Steel | 3.3" | - | $110.79 | |||
Sheave, TB Bushing, 3.350 Inch Outside Dia., 4 Groove, 3.3 Inch Pitch Dia., SteelModel No. 4 3V 335 TB SKU AK4YUV |
||||||||||
| 3.65" | Solid Type A-1 | 1 24/25" | 1/2" to 1 5/8" | Steel | 3 3/5" | - | $115.56 | |||
Sheave, TB Bushing, 3.650 Inch Outside Dia., 4 Groove, 3.6 Inch Pitch Dia., SteelModel No. 4 3V 365 TB SKU AK4YUX |
||||||||||
| 4.12" | Solid Type A-1 | 1 24/25" | 1/2" to 1 5/8" | Steel | 4.7" | - | $120.80 | |||
Sheave, TB Bushing, 4.120 Inch Outside Dia., 4 Groove, 4.7 Inch Pitch Dia., SteelModel No. 4 3V 412 TB SKU AK4YUZ |
||||||||||
| 5" | Solid Type A-1 | 1.906" | 1/2" to 1 5/8" | Cast Iron | 4.95" | - | $143.24 | |||
Sheave, TB Bushing, 5 Inch Outside Dia., 4 Groove, 4.95 Inch Pitch Dia., Cast IronModel No. 4 3V 500 TB SKU AK4YVF |
||||||||||
| 5.3" | Solid Type A-1 | 1 29/32" | 1/2" to 1 1/2" | Steel | 5 1/4" | - | $152.80 | |||
Sheave, TB Bushing, 5.3 Inch Outside Dia., 4 Groove, 5.25 Inch Pitch Dia., SteelModel No. 4 3V 530 TB SKU AK4YVH |
||||||||||
| 6" | Solid Type A-1 | 1.906" | 1/2" to 2 1/2" | Steel | 5.95" | - | $167.13 | |||
Sheave, TB Bushing, 6 Inch Outside Dia., 4 Groove, 5.95 Inch Pitch Dia., SteelModel No. 4 3V 600 TB SKU AK4YVM |
||||||||||
| 6.9" | Solid Type A-1 | 1.906" | 1/2" to 2 1/2" | Steel | 6.85" | - | $202.46 | |||
Sheave, TB Bushing, 6.9 Inch Outside Dia., 4 Groove, 6.85 Inch Pitch Dia., SteelModel No. 4 3V 690 TB SKU AK4YVR |
||||||||||
| 8" | Solid Type A-1 | 1.906" | 1/2" to 2 1/2" | Cast Iron | 7.95" | - | $220.61 | |||
Sheave, TB Bushing, 8 Inch Outside Dia., 4 Groove, 7.95 Inch Pitch Dia., Cast IronModel No. 4 3V 800 TB SKU AK4YVU |
||||||||||
| 14" | Type A Arm, Spoke | 1 29/32" | 1/2" to 2 1/4" | Cast Iron | 13.95" | - | $467.94 | |||
Sheave, TB Bushing, 14 Inch Outside Dia., 4 Groove, 13.95 Inch Pitch Dia., Cast IronModel No. 4 3V 1400 TB SKU AK4YVY |
||||||||||
| 19" | Arm, Spoke Type C-3 | 1.906" | 0.938" to 3" | Cast Iron | 18.95" | - | $601.64 | |||
Sheave, TB Bushing, 19 Inch Outside Dia., 4 Groove, 18.95 Inch Pitch Dia., Cast IronModel No. 4 3V 1900 TB SKU AK4YWA |
||||||||||
| 25" | Type C Arm, Spoke | 1 29/32" | 15/16" to 2 3/4" | Cast Iron | 24.95" | - | $1,012.30 | |||
Sheave, TB Bushing, 25 Inch Outside Dia., 4 Groove, 24.95 Inch Pitch Dia., Cast IronModel No. 4 3V 2500 TB SKU AK4YWC |
||||||||||
| 2 4/5" | Solid Type A-1 | 1 29/32" | 1/2" to 1 1/8" | Steel | 2 3/4" | - | $105.06 | |||
Sheave, TB Bushing, 2.8 Inch Outside Dia., 4 Groove, 2.75 Inch Pitch Dia., SteelModel No. 4 3V 280 TB SKU AK4YUN |
||||||||||
| 4 1/2" | Solid Type A-1 | 1 29/32" | 1/2" to 1 1/2" | Steel | 4.45" | - | $125.59 | |||
Sheave, TB Bushing, 4.5 Inch Outside Dia., 4 Groove, 4.45 Inch Pitch Dia., SteelModel No. 4 3V 450 TB SKU AK4YVB |
||||||||||
| 4 3/4" | Solid Type A-1 | 1 29/32" | 1/2" to 1 1/2" | Steel | 4.7" | - | $136.57 | |||
Sheave, TB Bushing, 4.750 Inch Outside Dia., 4 Groove, 4.7 Inch Pitch Dia., SteelModel No. 4 3V 475 TB SKU AK4YVD |
||||||||||
| 5 3/5" | Solid Type A-1 | 1 29/32" | 1/2" to 1 1/2" | Steel | 5.55" | - | $157.57 | |||
Sheave, TB Bushing, 5.6 Inch Outside Dia., 4 Groove, 5.55 Inch Pitch Dia., SteelModel No. 4 3V 560 TB SKU AK4YVK |
||||||||||
| 6 1/2" | Solid Type A-1 | 1 29/32" | 1/2" to 2 1/2" | Steel | 6.45" | - | $175.24 | |||
Sheave, TB Bushing, 6.5 Inch Outside Dia., 4 Groove, 6.45 Inch Pitch Dia., SteelModel No. 4 3V 650 TB SKU AK4YVP |
||||||||||
| 10 3/5" | Type A-2 Web | 1 29/32" | 1/2" to 2 1/2" | Cast Iron | 10.55" | Gray | $310.37 | |||
Sheave, TB Bushing, 10.6 Inch Outside Dia., 4 Groove, 1.55 Inch Pitch Dia., Cast IronModel No. 4 3V 1060 TB SKU AK4YVW |
||||||||||
| 33 1/2" | Type C Arm, Spoke | 1 29/32" | 1" to 2 3/4" | Cast Iron | 33.45" | - | $1,862.24 | |||
Sheave, TB Bushing, 33.5 Inch Outside Dia., 4 Groove, 33.45 Inch Pitch Dia., Cast IronModel No. 4 3V 3350 TB SKU AK4YWE |
||||||||||
MARTIN SPROCKET
Sheave, TB Bushing, 14 Inch Outside Dia., 4 Groove, 13.95 Inch Pitch Dia., Cast Iron
MARTIN SPROCKET
Sheave, TB Bushing, 19 Inch Outside Dia., 4 Groove, 18.95 Inch Pitch Dia., Cast Iron
MARTIN SPROCKET
Sheave, TB Bushing, 25 Inch Outside Dia., 4 Groove, 24.95 Inch Pitch Dia., Cast Iron
MARTIN SPROCKET
Sheave, TB Bushing, 10.6 Inch Outside Dia., 4 Groove, 1.55 Inch Pitch Dia., Cast Iron
MARTIN SPROCKET
Sheave, TB Bushing, 33.5 Inch Outside Dia., 4 Groove, 33.45 Inch Pitch Dia., Cast Iron
-
- Price (Low to High)
- Price (High to Low)
Description
Martin Sprocket 3V Series wedge stock sheaves are used in industrial machinery and power transmission systems. These taper bushed 4 groove Hi-Cap wedge stock sheaves offer efficient transfer of power between belts and pulleys, optimising performance and reliability in various manufacturing and mechanical applications. They have cast iron / steel construction for structural rigidity and durability.
Explore More
- CABLE PREP
- KEYSHAFT
- RAZOR-BACK
- CARLON
- DRAMM
- Workbenches
- LED Road Flares, Safety Lights
- Guard Rails
- Barrier and Safety Fence
- Release Hooks
- DESTACO 201 Series Vertical Hold Down Clamps
- MEMPHIS GLOVE Big Jake Premium Palm Work Gloves
- CONDOR PU Coated Cut Resistant Gloves, Cut Level A4
- YELLOW JACKET Plus II Hoses, 1/4 Inch Flare Fittings
- CONRADER Air Safety Valve with Hard Seat Valve Type
- COOPER B-LINE B115 Series Four Hole Corner Angles
- HEATHROW SCIENTIFIC Slide Boxes
- NOTRAX Master Trax 371 Entrance Mats