2 Shelf Platform Truck
(4 Products)
LITTLE GIANT
| Overall Width | Deck Length | Deck Width | Shelf Length | Shelf Width | Inside Length | Inside Width | Overall L X W X H | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 16" | 48" | 16" | 48" | 16" | 48" | 16" | 48" x 16" x 58" | $875.87 | ||
|
|
||||||||||
| 16" | 60" | 16" | 60" | 16" | 60" | 16" | 60" x 16" x 58" | $976.13 | ||
|
|
||||||||||
| 16" | 72" | 16" | 72" | 16" | 72" | 16" | 72" x 16" x 58" | $1,096.18 | ||
|
|
||||||||||
| 24" | 60" | 24" | 60" | 24" | 60" | 24" | 60" x 24" x 58" | $1,068.66 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- MARSH
- VALTERRA
- QUARTER BALL
- BALDWIN ESTATE
- Welding Aprons
- Plasma Cutters
- Crowfoot Socket Wrenches
- Chartless Digital Recorder Accessories
- Pipe and Tube Clamps
- CONDOR Cowhide Leather White Driver Gloves
- ANSELL 58-435 Alphatec Heavy Duty High Dexterity Gloves
- KEO Woodruff Keyseat Cutters, Shank Type, High Speed Steel
- ANVIL C100 Series Cable Spools
- ANVIL AF700SS Series Universal Swivel Attachments, 316 Stainless Steel
- FERNCO No Hub Couplings
- PASS AND SEYMOUR Trademaster Series Single Pole Combination Switches And Pilot Light
- COOPER B-LINE B340 Series Two Hole Splice Plates
- EATON Type B Pan Assemblies
- POLYKEN 296 Flame Retardant Duct Tapes