KFP-V40 Series Platforms
(4 Products)
KERN AND SOHN
| Weighing Surface Width | Weighing Surface Depth | Platform Depth | Rectangular Weighing Surface Size | Weighing Platform Dimensions | Min. Weight | Calibration Value | Weighing Plate Material | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 1000 mm | 1000 mm | 80 mm | 1000 mm x 1000 mm | 1000 mm x 1000 mm x 80 mm | 10Kg | 500g | Stainless Steel | $2,687.73 | ||
Weighing Bridge, 1500Kg Max. Weighing, 500g Readability, Stainless SteelModel No. KFP 1500V40SM SKU CE8KGP |
||||||||||
| 1000 mm | 1000 mm | 80 mm | 1000 mm x 1000 mm | 1000 mm x 950 mm x 80 mm | 4Kg | 200g | Stainless Steel | $2,687.73 | ||
Weighing Bridge, 600Kg Max. Weighing, 200g Readability, Stainless SteelModel No. KFP 600V40SM SKU CE8KHQ |
||||||||||
| 1500 mm | 1250 mm | 95 mm | 1500 mm x 1250 mm | 1500 mm x 1250 mm x 95 mm | 10Kg | 500g | - | $3,499.86 | ||
Weighing Bridge, 1500Kg Max. Weighing, 500g Readability, Stainless SteelModel No. KFP 1500V40M SKU CE8KGN |
||||||||||
| 1500 mm | 1250 mm | 80 mm | 1500 mm x 1250 mm | 1500 mm x 1250 mm x 80 mm | 20Kg | 1 Kg | Stainless Steel | $3,577.20 | ||
Weighing Bridge, 3000Kg Max. Weighing, 1000g Readability, Stainless SteelModel No. KFP 3000V40M SKU CE8KHB |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- CLEVELAND
- KEYSHAFT
- CONDUCTIX-WAMPFLER
- TURBO AIR
- RPM ENGINEERING
- Air Grinders
- Hydraulic Tool Flow Control Valves
- Electric Wall Heater Accessories
- Braces and Reinforcement Hardware
- Mobile Bin Cart Accessories
- HELICOIL Straight Flute Plug Taps, UNC, 2B
- CONDOR Pigskin Leather Standard General Purpose Gloves
- CONDOR High-Visibility Vest, ANSI Class 2, Mesh Polyester, Zipper, Lime
- RUD CHAIN VRS Starpoint Eye Bolts, Metric Thread With Maximum Length
- JOHN GUEST Bulkhead Unions, Acetal Gray
- HOFFMAN Touch Safe Heaters
- SLOAN Cover Assemblies
- BROWNING TorqTaper Plus Shaft Mount Reducers Screw Conveyor Shafts, 2 Inch Shaft
- GATES Global Spiral Max Hose Couplings
- WEARWELL Drainage Mats