Heavy Duty Welded Cabinets, Solid Doors, 4 Shelves
(5 Products)
JAMCO
| Overall Depth | Overall Width | Color | Material | Overall Height | Cabinet Material | Cabinet Color | Cabinet Finish | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 18" | 36" | Black | Steel | 78" | Steel | Black | Powder Coated | $1,356.23 | ||
|
|
||||||||||
| 18" | 48" | Black | Steel | 78" | Steel | Black | Powder Coated | $1,773.94 | ||
|
|
||||||||||
| 24" | 36" | Black | Steel | 78" | Steel | Black | Powder Coated | $1,670.80 | ||
|
|
||||||||||
| 24" | 48" | Black | Steel | 78" | Steel | Black | Powder Coated | $1,750.14 | ||
|
|
||||||||||
| 24" | 60" | Black | Steel | 78" | Steel | Black | Powder Coated | $2,032.00 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- FIBERPLATE
- KEYSHAFT
- GARLAND
- SICURIX
- WHEEL CHECK
- Pedestal Pumps
- Lockout Tagout Training
- O-Rings
- Tube End Leveling Mounts
- Liquid Sampling Devices
- DESTACO 6004 Series Straight Line Action Clamps
- DWYER INSTRUMENTS 475 Series Intrinsically Safe Handheld Digital Manometers
- CAMLOCK FITTINGS Type E Male Cam and Groove Adapter, Hose Shank
- MOON AMERICAN Male Dry Hydrants, With 45 Deg. Elbow
- MUELLER INDUSTRIES 74IHH Sure Check Double Disc Check Valves
- TRIPP LITE 4 Outlet Surge Protection Strip
- CS JOHNSON Stay Extender
- BENCHMARK SCIENTIFIC BeadBlaster Series Homogenizers
- APPROVED VENDOR 1/2"-12 Fine Yellow Zinc Plated Hex Head Cap Screws
- LINN GEAR Type C Sprockets, 200 Chain