Heavy Duty 14 Gauge Welded Cabinets, Solid Doors
(3 Products)
JAMCO
| Overall Width | No. Of Drawers | Total No. Of Drawers | Drawer Inside Hxwxd | Color | Material | Overall Height | Overall Depth | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| - | 9 | 9 | (9) 5" x 16" x 16" | Black | Steel | 78" | 24" | $3,140.40 | ||
|
|
||||||||||
| 36" | 3 | 3 | (3) 5" x 16" x 16" | Black | Steel | 78" | 24" | $1,792.01 | ||
|
|
||||||||||
| 48" | 6 | 6 | (6) 5" x 16" x 16" | Black | Steel | 78" | 24" | $2,554.55 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- NUCOR
- STRONG HOLD
- DEHN
- FEIT ELECTRIC LED
- Earth Ground Resistance Testers
- Pressure Washer Nozzles
- Carbon Filters
- Chemical-Resistant Pedestal Pumps
- Cylinder Hand Truck Accessories
- AKRO-MILS 30230 Akrobins Plastic Storage Bins
- HARVEL CLEAR PVC Female Adapters
- KEO Combined Drills And Countersinks, Bell Type, 60 Degrees Countersink Angle, Single-End Carbide
- ANVIL AS1911 Series Pipe Rollers
- ANVIL AS200EHBTB Series Welded Channel Elongated Holes
- STARRETT Pink Granite Parallels, 2 / 4 Faces, Up To 100 mm Thickness
- CHEMGLASS Lab Supports, Stands and Clamps
- PRIME LINE Handles and Pulls
- MILWAUKEE Switches
- 80/20 30 Series 30-3004 Two Opposite Open T-Slotted Profile Extrusions