1 Shelf Mesh Cabinets, 12 Gauge
JAMCO
| Overall Depth | Overall Width | Overall Height | Number Of Doors | Door Type | Color | Assembled/unassembled | Strength Rating | Price |
|---|---|---|---|---|---|---|---|---|
| 24" | - | 54" | 2 | Ventilated | Black | Assembled | Heavy Duty | $2,299.58 |
| 24" | 48" | 54" | 2 | Ventilated | Black | Assembled | Heavy Duty | $2,150.01 |
| 30" | - | 54" | 2 | Ventilated | Black | Assembled | Heavy Duty | $2,405.13 |
| 36" | 48" | 54" | 2 | Ventilated | Black | Assembled | Heavy Duty | $2,378.43 |
| 36" | 60" | 54" | 2 | Ventilated | Black | Assembled | Heavy Duty | $2,522.51 |
Explore More
- CHICAGO FAUCETS
- KEYSHAFT
- SYNFLEX
- WILKERSON
- AIRSPADE
- AKRO-MILS 30124 Shelf Bins
- DESTACO 305, 307, 309 Series Hold Down Clamps
- LOUISVILLE FM1500 Series Fiberglass Twin Front Ladders
- ALLANSON Electronic Oil Ignitors
- APPLETON ELECTRIC 42 Watt Fluorescent Light Fixture
- GPI Remote Adapter Kits
- JUSTRITE Sure-Grip EX Series Slimline Standard Safety Cabinets
- BROAN NUTONE Receptacles
- CHAINFLEX Spindles