Series, 250, Cable Carrier Medium
IGUS
| Bend Radius | Cavity Width | Outside Width | Number Of Links | Type | Cavity Height | Style | Crossbar Material | Price |
|---|---|---|---|---|---|---|---|---|
| 2.17" | 1.5" | 2.1" | 7 | Medium | 0.98" | Open | Igumid Te | $33.62 |
| 2.17" | 1.5" | 2.1" | 27 | Medium | 0.98" | Open | Igumid Te | $150.01 |
| 2.17" | 2.24" | 2.9" | 7 | Medium | 0.98" | Open | Igumid Te | $36.65 |
| 2.17" | 2.24" | 2.9" | 27 | Medium | 0.98" | Open | Igumid Te | $166.71 |
| 2.17" | 3.03" | 3.7" | 27 | Medium | 0.98" | Open | Igumid Te | $191.37 |
| 2.17" | 4.06" | 4.7" | 7 | Medium | 0.98" | Open | Igumid Te | $42.20 |
| 3.94" | 1.5" | 2.1" | 7 | Medium | 0.98" | Open | Igumid Te | $34.31 |
| 3.94" | 1.5" | 2.1" | 27 | Medium | 0.98" | Open | Igumid Te | $150.01 |
| 3.94" | 2.24" | 2.9" | 7 | Medium | 0.98" | Open | Igumid Te | $36.85 |
| 3.94" | 2.24" | 2.9" | 27 | Medium | 0.98" | Open | Igumid Te | $168.01 |
| 3.94" | 3.03" | 3.7" | 27 | Medium | 0.98" | Open | Igumid Te | $204.75 |
| 3.94" | 4.06" | 4.7" | 7 | Medium | 0.98" | Open | Igumid Te | $42.20 |
| 4.92" | 1.5" | 2.1" | 7 | Medium | 0.98" | Open | Igumid Te | $33.92 |
| 4.92" | 1.5" | 2.1" | 27 | - | 0.98" | Open | Igumid Te | $175.75 |
| 4.92" | 2.24" | 2.9" | 7 | Medium | 0.98" | Open | Igumid Te | $36.01 |
| 4.92" | 2.24" | 2.9" | 27 | Medium | 0.98" | Open | Igumid Te | $173.39 |
| 4.92" | 3.03" | 3.7" | 7 | Medium | 0.98" | Open | Igumid Te | $39.52 |
| 4.92" | 3.03" | 3.7" | 27 | Medium | 0.98" | Open | Igumid Te | $187.14 |
| 4.92" | 4.06" | 4.7" | 7 | Medium | 0.98" | Open | Igumid Te | $42.20 |
| - | - | - | 7 | Medium | - | Open | - | $40.26 |
| - | - | - | 7 | Medium | - | Open | - | $40.21 |
| - | - | - | 27 | Medium | - | Open | - | $202.44 |
| - | - | - | 27 | Medium | - | Open | - | $193.58 |
| - | - | - | 27 | Medium | - | Open | - | $254.44 |
Explore More
- GOLIGHT
- KEYSHAFT
- KIPP
- ROPER PUMPS
- SECUREFIT
- Shelf Bins
- Boiler Drain Valves
- Rivet Tool Accessories
- Firestop Pillows Sheets and Wraps
- Flask Stabilizer Rings
- AKRO-MILS 33166 Akro Grid Dividable Plastic Storage Boxes
- ML KISHIGO Contrasting Mesh Vests, Lime
- VIEGA PROPRESS Caps, SS, Press Connection, FKM Seal
- RUD CHAIN PP-S PowerPoint Universal Connections, Inch
- YELLOW JACKET 1/4 Inch Compact Ball Valves
- APACHE MILLS Drainage Runner
- LITTLE GIANT Workbench 4500lb. Capacity 60
- BENCHMARK SCIENTIFIC Accuris Series Qmax Probe High Rox, One-Step RT-qPCR Kits
- GOULDS WATER TECHNOLOGY 3656 Series Self Priming Pressure Pumps
- VOLLRATH Gauge Plates