Series, 2480, Cable Carrier Medium
IGUS
| Bend Radius | Cavity Width | Outside Width | Number Of Links | Type | Cavity Height | Style | Crossbar Material | Price |
|---|---|---|---|---|---|---|---|---|
| 3.94" | 1.5" | 2.1" | 7 | Medium | 0.98" | Enclosed | - | $42.89 |
| 3.94" | 1.5" | 2.1" | 27 | Medium | 0.98" | Enclosed | - | $160.60 |
| 3.94" | 2.24" | 2.9" | 7 | Medium | 0.98" | Enclosed | Igumid Te | $47.06 |
| 3.94" | 2.24" | 2.9" | 27 | Medium | 0.98" | Enclosed | Igumid Te | $220.30 |
| 3.94" | 3.03" | 3.7" | 7 | Medium | 0.98" | Enclosed | - | $50.22 |
| 3.94" | 3.03" | 3.7" | 27 | Medium | 0.98" | Enclosed | - | $188.26 |
| 3.94" | 4.06" | 4.7" | 7 | Medium | 0.98" | Enclosed | Igumid Te | $50.92 |
| 3.94" | 4.06" | 4.7" | 27 | Medium | 0.98" | Enclosed | Igumid Te | $285.26 |
| 4.92" | 1.5" | 2.1" | 7 | Medium | 0.98" | Enclosed | - | $42.89 |
| 4.92" | 1.5" | 2.1" | 27 | Medium | 0.98" | Enclosed | - | $160.60 |
| 4.92" | 2.24" | 2.9" | 7 | Medium | 0.98" | Enclosed | Igumid Te | $46.59 |
| 4.92" | 2.24" | 2.9" | 27 | Medium | 0.98" | Enclosed | Igumid Te | $220.30 |
| 4.92" | 3.03" | 3.7" | 7 | Medium | 0.98" | Enclosed | - | $47.41 |
| 4.92" | 3.03" | 3.7" | 27 | Medium | 0.98" | Enclosed | - | $188.26 |
| 4.92" | 4.06" | 4.7" | 7 | Medium | 0.98" | Enclosed | Igumid Te | $53.96 |
| 4.92" | 4.06" | 4.7" | 27 | Medium | 0.98" | Enclosed | Igumid Te | $285.26 |
Explore More
- KEYSHAFT
- MASON
- SECURALL PRODUCTS
- KODIAK CONTROLS
- CAROLINA GLOVE
- Refrigerant Leak Repair Kits
- Keychain and Mini Flashlights
- High Speed Semiconductor Fuses
- Drum Mixers
- Liquid Tight Conduit Fittings
- AKRO-MILS 30158 Shelf Bins
- CONDOR High Visibility Cowhide Leather Orange Palm Gloves
- ML KISHIGO Economy Rainwear Set, Orange
- ASSOCIATED SPRING RAYMOND TU 1500 Gas Springs
- SECURITRON Electromagnetic Lock Bond Sensor
- APPROVED VENDOR M24 x 3 Fully Threaded Plain Steel Hex Head Cap Screws
- APPROVED VENDOR M22 x 2.5 Partially Threaded Standard Hex Cylindrical Stainless Steel Socket Head Cap Screws
- GRAINGER Rectangular Stainless Steel Tubes
- QUAZITE Underground Electrical Enclosures